The reviews are automatic translation.
Bolt tightening rubber feet
From Japan
On 2018-03-24 15:09:48
To adjust the height of rubber feet.
I used it for rubber feet attachment.
Maintenance of electronic equipment
From Japan
On 2018-03-22 23:25:07
SUS 304 seems to have some magnetism though it should not be magnetic.
I feel like the same quality as China
Car Maintenance
From Japan
On 2018-03-22 11:27:37
There were many kinds and I did not go to the home center. I want to use it from now on.
Washer
From Japan
On 2018-03-18 16:43:17
Used as a washer. There are products that are slightly distorted occasionally. There was no particular problem in our use.
When food processing machine is repaired
From Japan
On 2018-03-17 21:05:45
We are very satisfied with strength, material and welding.
Used as fixation of indicator plate, aluminum square pipe and nut washer
From Japan
On 2018-02-28 20:47:19
Although it was able to be used without problems, if it is greedy, the front and back,
Sometimes work can be done.
Be firm
From Japan
On 2018-02-27 16:20:14
Products that are smooth and small lot are easy to use products are solid.
It is a small washer.
From Japan
On 2018-02-22 16:41:54
Anyway, it is an amount that is not hemispherical so we use it sparingly.
Automobile
From Japan
On 2018-02-18 11:59:35
As usual it is an order by repeater. I will also purchase
Installation of automobile aftermarket parts
From Japan
On 2018-02-15 08:59:30
Because it is a size you often use, collect them collectively. There is no problem with quality, but I felt the quantity was too much. Even in the case of size differences, prices are not fluctuating together with quantity, but regardless of size, the quantity is constant and the price fluctuates, I think that the side that uses is more convenient.