Buy more than* S$200* and get FREE SHIPPING

Spring washer (iron/chromate)

4.50 (8)
Screw Type
Washer
...see all>
Product Options
ADD TO CART
Dimension (Width W x Thickness) (mm) Outer Diameter (phi mm) Nominal Dimension Finishing Material Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Width W x Thickness) (mm) Outer Diameter (phi mm) Nominal Dimension Finishing Material Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1x0.6 5.2 M2.6 Iron / chromate 0.5 1Pack(600PC) 1 M2.6 05697842 28.99 SGD
Shipped after 2018-06-06
0.9x0.5 4.4 M2 Iron / chromate 0.4 1Pack(600PC) 1 M2 05697833 8.99 SGD
Shipped after 2018-06-06
3.2x2 15.4 M8 Iron /chromate 1.6 1Pack(180PC) 1 M8 05697894 -
Discontinued
[x]
3.7x2.5 18.4 M10 Iron /chromate 1.6 1Pack(100PC) 1 M10 05697903 -
Discontinued
[x]
1.1x0.7 5.9 M3 Iron /chromate 0.5 1Pack(1000PC) 1 M3 05697851 6.99 SGD
Shipped after 2018-05-28
1.4x1 7.6 M4 Iron /chromate 0.8 1Pack(800PC) 1 M4 05697867 7.99 SGD
Shipped after 2018-05-28
1.7x1.3 9.2 M5 Iron /chromate 0.8 1Pack(550PC) 1 M5 05697876 7.99 SGD
Shipped after 2018-05-28
2.7x1.5 12.2 M6 Iron /chromate 1 1Pack(350PC) 1 M6 05697885 8.99 SGD
Shipped after 2018-05-28
4.2x3 21.5 M12 Iron /chromate 2.3 1Pack(70PC) 1 M12 05697912 8.99 SGD
Shipped after 2018-05-28
4.7x3.5 24.5 M14 Iron /chromate 2.6 1Pack(40PC) 1 M14 05697921 8.99 SGD
Shipped after 2018-05-28
5.2x4 28 M16 Iron /chromate 2.6 1Pack(33PC) 1 M16 05697937 8.99 SGD
Shipped after 2018-05-28
6.1x5.1 33.8 M20 Iron /chromate 3.2 1Pack(15PC) 1 M20 05697946 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Control panel, when assembling equipment
1
From Japan
On 2018-03-24 09:52:34
There was no golden shine peculiar to chromate plating, the condition was bad and it was ashes-bluish. Since Sems Necklin, Nut, and Washer kind ordered in bundle were OK When I made a complaint, I sent the same condition again. There is no choice but to be refused the actual item check at shipment.
This review is about item#5697867.
Parts of agricultural machinery
5
From Japan
On 2018-02-28 23:02:48
It is a part of agricultural machinery, but strength and precision are sufficient for this.
This review is about item#5697937.
Machine maintenance
5
From Japan
On 2017-06-09 20:55:34
It is cheap so I am saved because it is a consumable item. I also want to repeat.
This review is about item#5697885.
Replacement of consumables for equipment maintenance
5
From Japan
On 2017-05-21 14:39:28
Upon maintenance of the equipment, we have been reused so far, but it is safer to exchange this product.
This review is about item#5697885.
For vehicles
5
From Japan
On 2014-10-24 13:14:35
Can be used cheaply and inferior
This review is about item#05697903.
Machine fixing
5
From Japan
On 2013-04-25 15:49:14
It is an ordinary washer. There are no problems in use. Prices are a bit cheaper than home centers.
This review is about item#05697894.
Repair of farm equipment
5
From Japan
On 2013-03-25 23:09:44
I tried to purchase for the first time this time and I think that it is inferior to what I have been using until now, but I can not confirm the tightening of the bolt, loose, etc., but the feeling of use is good This time I purchase bolts So I think that the next time
This review is about item#05697903.
Mounting caster
5
From Japan
On 2011-02-23 19:03:51
Naturally it is usable without any problems. It is cheap and grateful.
This review is about item#05697903.

Related Products