Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (Width W x Thickness) (mm) Outer Diameter (phi mm) Screw Type Nominal Dimension Finishing Material Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Width W x Thickness) (mm) Outer Diameter (phi mm) Screw Type Nominal Dimension Finishing Material Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - M24 1pack(3sheet) 1 M24 23447366 6.99 SGD
In stock
- - - - - M22 1pack(4sheet) 1 M22 23447357 6.99 SGD
In stock
1.7x1.3 9.2 Washer M5 Stainless (SUS304) - 1Pack(365PC) 1 M5 05529657 -
Discontinued
[x]
4.2x3 21.5 Washer M12 Stainless (SUS304) - 1Pack(40PC) 1 M12 05529693 -
Discontinued
[x]
0.9x0.5 4.4 Washer M2 STAINLESS (SUS304) - 1Pack(750PC) 1 M2 05529623 6.99 SGD
In stock
1x0.6 5.2 Washer M2.6 Stainless (SUS304) - 1Pack(750PC) 1 M2.6 05529736 6.99 SGD
In stock
1.1x0.7 5.9 Washer M3 Stainless (SUS304) - 1Pack(610PC) 1 M3 05529632 -
Discontinued
[x]
1.4x1 7.6 Washer M4 Stainless (SUS304) - 1Pack(455PC) 1 M4 05529641 -
Discontinued
[x]
2.7x1.5 12.2 Washer M6 Stainless (SUS304) - 1Pack(180PC) 1 M6 05529666 -
Discontinued
[x]
3.2x2 15.4 Washer M8 STAINLESS (SUS304) - 1Pack(85PC) 1 M8 05529675 -
Discontinued
[x]
3.7 x 2.5 18.4 Washer M10 STAINLESS (SUS304) - 1Pack(55PC) 1 M10 05529684 -
Discontinued
[x]
4.7x3.5 24.5 Washer M14 STAINLESS (SUS304) - 1Pack(21PC) 1 M14 05529702 6.99 SGD
In stock
5.2x4 28 Washer M16 STAINLESS (SUS304) - 1Pack(16PC) 1 M16 05529711 6.99 SGD
In stock
6.1x5.1 33.8 Washer M20 Stainless (SUS304) - 1Pack(10PC) 1 M20 05529727 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
25 Customer Reviews
The reviews are automatic translation.
Used for various DIY (small switch mounting on aluminum case etc.)
5
From Japan
On 2017-12-23 06:06:36
I bought this time because there are not a lot of steel small screws but a stainless steel. I think that it is effective in preventing rust.
This review is about item#05529623.
To stop product loosening
5
From Japan
On 2017-07-24 15:40:22
The product is standard complicated with no complaints. I will use it in future.
This review is about item#5529666.
slack
5
From Japan
On 2017-02-16 09:53:48
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#5529657.
Generator
5
From Japan
On 2016-06-03 08:13:01
Always purchase products related to bolt nuts, here. I use it for about 3 to 4 years, but I use it without any problem. Although I mainly use outdoors, the quality of stainless steel is good, so you can use it in various ways. I would like to continue to use it.
This review is about item#05529657.
Antenna construction / maintenance work
5
From Japan
On 2015-12-19 08:06:43
I bought it as a supplement for the discount price. It is of sufficient quality. We decide the number of standard stocks on a daily basis and procure it when it falls below that.
This review is about item#05529711.
Used for repair of various tools etc.
5
From Japan
On 2015-08-25 13:21:14
It is used for repair of various tools etc. Iron-made screws are replaced by stainless steel because they will not turn around when rusting.
This review is about item#05529684.
Steel frame joining
5
From Japan
On 2015-04-28 20:48:15
GOOD
This review is about item#05529711.
Used when installing air conditioner
4
From Japan
On 2014-02-11 16:15:46
Price is cheap Also buy You can use enough
This review is about item#05529675.
Used outdoors, used to fix playground equipment
5
From Japan
On 2014-01-31 06:44:26
In the part that does not rust, I purchased it last time, so I was not worried.
This review is about item#05529684.
Installation of outdoor lighting
5
From Japan
On 2013-12-18 19:08:11
There is no problem. If it is urgently needed, I will go to the nearby home center, but if not, I will purchase it in the future.
This review is about item#05529684.

Related Products