Buy more than* S$200* and get FREE SHIPPING

Hex Bolt, Scn435/Black Oxide Film) All Screw Thread

4.45 (88)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Wrench Size (mm) Pitch Finishing Material Length (mm) Type Screw Length (mm) Thread Pitch (mm) Strength Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Wrench Size (mm) Pitch Finishing Material Length (mm) Type Screw Length (mm) Thread Pitch (mm) Strength Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 M12x18 Hexagon socket head cap screw 10 1.75 SCM435/blackoxidefilm 18 Full Thread - - 12.9 1Pack(15PC) 1 M12x18 05520742 9.99 SGD
In stock
M10 M10x18 Hexagon socket head cap screw 8 1.5 SCM435/blackoxidefilm 18 Full Thread - - 12.9 1Pack(26PC) 1 M10x18 05520584 9.99 SGD
In stock
M6 M6x22 Hexagon socket head cap screw - 1 SCM435 / black oxide film 22 Full Thread - 1 12.9 1Pack(60PC) 1 M6x22 38622911 9.99 SGD
In stock
M8 M8x22 Hexagon socket head cap screw - - SCM435 / black oxide film 22 Full Thread - 1.25 12.9 1Pack(36PC) 1 M8x22 38622963 9.99 SGD
In stock
M4 M4 x 4 Hexagon socket head cap screw 3 0.7 SCM435 / black oxide coating 4 All screw - - 12.9 1Pack(45PC) 1 M4x4 05519701 7.99 SGD
In stock
M12 M12x16 Hexagon socket head cap screw 10.0 1.75 SCM435 / black oxide film 16 - - - 12.9 1Pack(15PC) 1 M12x16 05520733 10.99 SGD
Shipped after 2018-02-26
M1.6, M1.6 - - - 0.35, 0.35 - 10, 10 - 10, 10 - - 1pack(6pc) 1 M1.6X10 68908735 7.99 SGD
Shipped after 2018-02-26
M2.6, M2.6 - - - 0.45, 0.45 - 25, 25 - 25, 25 - - 1pack(13pc) 1 M2.6X25 68908918 8.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 5, 5 - 5, 5 - - 1pack(46pc) 1 M2.5X5 68908787 9.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 8, 8 - 8, 8 - - 1pack(43pc) 1 M2.5X8 68908805 10.99 SGD
Shipped after 2018-02-26
M12, M12 - - - 1.75, 1.75 - 32, 32 - 32, 32 - - 1pack(13pc) 1 M12X32 68908972 8.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 6, 6 - 6, 6 - - 1pack(44pc) 1 M2.5X6 68908796 9.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 10, 10 - 10, 10 - - 1pack(40pc) 1 M2.5X10 68908814 10.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 15, 15 - 15, 15 - - 1pack(33pc) 1 M2.5X15 68908832 10.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 20, 20 - 20, 20 - - 1pack(21pc) 1 M2.5X20 68908866 9.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 25, 25 - 25, 25 - - 1pack(15pc) 1 M2.5X25 68908875 8.99 SGD
Shipped after 2018-02-26
M3, M3 - - - 0.5, 0.5 - 3, 3 - 3, 3 - - 1pack(40pc) 1 M3X3 68908927 9.99 SGD
Shipped after 2018-02-26
M6, M6 - - - 1, 1 - 28, 28 - 28, 28 - - 1pack(55pc) 1 M6X28 68908936 10.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 4, 4 - 4, 4 - - 1pack(46pc) 1 M2.5X4 68908778 9.99 SGD
Shipped after 2018-02-26
M2.6, M2.6 - - - 0.45, 0.45 - 16, 16 - 16, 16 - - 1pack(24pc) 1 M2.6X16 68908884 8.99 SGD
Shipped after 2018-02-26
M10, M10 - - - 1.5, 1.5 - 14, 14 - 14, 14 - - 1pack(18pc) 1 M10X14 68908954 8.99 SGD
Shipped after 2018-02-26
M12, M12 - - - 1.75, 1.75 - 12, 12 - 12, 12 - - 1pack(6pc) 1 M12X12 68908963 7.99 SGD
Shipped after 2018-02-26
M1.6, M1.6 - - - 0.35, 0.35 - 6, 6 - 6, 6 - - 1pack(6pc) 1 M1.6X6 68908717 7.99 SGD
Shipped after 2018-02-26
M1.6, M1.6 - - - 0.35, 0.35 - 8, 8 - 8, 8 - - 1pack(6pc) 1 M1.6X8 68908726 10.99 SGD
Shipped after 2018-02-26
M2.6, M2.6 - - - 0.45, 0.45 - 18, 18 - 18, 18 - - 1pack(24pc) 1 M2.6X18 68908893 8.99 SGD
Shipped after 2018-02-26
M2.6, M2.6 - - - 0.45, 0.45 - 20, 20 - 20, 20 - - 1pack(27pc) 1 M2.6X20 68908902 9.99 SGD
Shipped after 2018-02-26
M2, M2 - - - 0.4, 0.4 - 16, 16 - 16, 16 - - 1pack(20pc) 1 M2X16 68908744 8.99 SGD
Shipped after 2018-02-26
M2, M2 - - - 0.4, 0.4 - 18, 18 - 18, 18 - - 1pack(18pc) 1 M2X18 68908753 8.99 SGD
Shipped after 2018-02-26
M2, M2 - - - 0.4, 0.4 - 20, 20 - 20, 20 - - 1pack(16pc) 1 M2X20 68908762 8.99 SGD
Shipped after 2018-02-26
M1.6, M1.6 - - - 0.35, 0.35 - 4, 4 - 4, 4 - - 1pack(12pc) 1 M1.6X4 68908692 8.99 SGD
Shipped after 2018-02-26
M1.6, M1.6 - - - 0.35, 0.35 - 5, 5 - 5, 5 - - 1pack(12pc) 1 M1.6X5 68908708 10.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 12, 12 - 12, 12 - - 1pack(40pc) 1 M2.5X12 68908823 9.99 SGD
Shipped after 2018-02-26
M1.6, M1.6 - - - 0.35, 0.35 - 3, 3 - 3, 3 - - 1pack(12pc) 1 M1.6X3 68908683 8.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 16, 16 - 16, 16 - - 1pack(33pc) 1 M2.5X16 68908848 9.99 SGD
Shipped after 2018-02-26
M2.5, M2.5 - - - 0.45, 0.45 - 18, 18 - 18, 18 - - 1pack(21pc) 1 M2.5X18 68908857 8.99 SGD
Shipped after 2018-02-26
M8, M8 - - - 1.25, 1.25 - 8, 8 - 8, 8 - - 1pack(13pc) 1 M8X8 68908945 8.99 SGD
Shipped after 2018-02-26
M2 M2x3 Hexagon bolt with a hole 1.5 0.4 SCN435/black oxide film 3 All screws - - 12.9 1Pack(31PC) 1 M2x3 05519367 7.99 SGD
In stock
M2 M2x4 Hexagon bolt with a hole 1.5 0.4 SCN435/black oxide film 4 All screws - - 12.9 1Pack(36PC) 1 M2x4 05519376 7.99 SGD
Shipped after 2018-02-22
M2 M2x5 A bolt with a hexagon socket 1.5 0.4 SCN435/black oxide coating 5 All screws - - 12.9 1Pack(39PC) 1 M2x5 05519385 7.99 SGD
In stock
M2 M2x6 Hexagon bolt with a hole 1.5 0.4 SCN435/black oxide film 6 All screws - - 12.9 1Pack(39PC) 1 M2x6 05519394 7.99 SGD
In stock
M2 M2x8 A bolt with a hexagon socket 1.5 0.4 SCN435/black oxide coating 8 All screws - - 12.9 1Pack(39PC) 1 M2x8 05519403 7.99 SGD
In stock
M2 M2x10 Hexagon bolt with a hole 1.5 0.4 SCN435/black oxide film 10 All screws - - 12.9 1Pack(39PC) 1 M2x10 05519412 7.99 SGD
In stock
M2 M2x12 Hexagon bolt with a hole 1.5 0.4 SCN435/black oxide film 12 All screws - - 12.9 1Pack(35PC) 1 M2x12 05519421 7.99 SGD
In stock
M2 M2x15 Hexagon bolt with a hole 1.5 0.4 SCN435/black oxide film 15 All screws - - 12.9 1Pack(31PC) 1 M2x15 05519437 7.99 SGD
In stock
M2.6 M2.6x3 A bolt with a hexagon socket 2.0 0.45 SCN435/black oxide coating 3 All screws - - 12.9 1Pack(29PC) 1 M2.6x3 05519446 7.99 SGD
In stock
M2.6 M2.6x4 Hexagon bolt with a hole 2.0 0.45 SCN435/black oxide film 4 All screws - - 12.9 1Pack(39PC) 1 M2.6x4 05519455 7.99 SGD
In stock
M2.6 M2.6x5 Hexagon bolt with a hole 2.0 0.45 SCN435/black oxide film 5 All screws - - 12.9 1Pack(43PC) 1 M2.6x5 05519464 7.99 SGD
In stock
M2.6 M2.6x6 Hexagon bolt with a hole 2.0 0.45 SCN435/black oxide film 6 All screws - - 12.9 1Pack(46PC) 1 M2.6x6 05519473 7.99 SGD
In stock
M2.6 M2.6x8 Hexagon bolt with a hole 2.0 0.45 SCN435/black oxide film 8 All screws - - 12.9 1Pack(46PC) 1 M2.6x8 05519482 7.99 SGD
In stock
M2.6 M2.6x10 A bolt with a hexagon socket 2.0 0.45 SCN435/black oxide coating 10 All screws - - 12.9 1Pack(46PC) 1 M2.6x10 05519491 7.99 SGD
In stock
M2.6 M2.6x12 Hexagon bolt with a hole 2.0 0.45 SCN435/black oxide film 12 All screws - - 12.9 1Pack(42PC) 1 M2.6x12 05519507 7.99 SGD
In stock
M2.6 M2.6x15 Hexagon bolt with a hole 2.0 0.45 SCN435/black oxide film 15 All screws - - 12.9 1Pack(38PC) 1 M2.6x15 05519516 7.99 SGD
In stock
M3 M3x4 A bolt with a hexagon socket 2.5 0.5 SCN435/black oxide coating 4 All screws - - 12.9 1Pack(40PC) 1 M3x4 05519525 7.99 SGD
In stock
M3 M3 x 5 A bolt with a hexagon socket 2.5 0.5 SCN435/black oxide coating 5 All screws - - 12.9 1Pack(55PC) 1 M3 x 5 05519534 7.99 SGD
In stock
M3 M3x6 A bolt with a hexagon socket 2.5 0.5 SCN435/black oxide coating 6 All screws - - 12.9 1Pack(60PC) 1 M3x6 05519543 7.99 SGD
In stock
M3 M3x8 Hexagon bolt with a hole 2.5 0.5 SCN435/black oxide film 8 All screws - - 12.9 1Pack(68PC) 1 M3x8 05519552 7.99 SGD
In stock
M3 M3x10 Hexagon bolt with a hole 2.5 0.5 SCN435/black oxide film 10 All screws - - 12.9 1Pack(68PC) 1 M3x10 05519561 7.99 SGD
In stock
M3 M3x12 Hexagon bolt with a hole 2.5 0.5 SCN435/black oxide film 12 All screws - - 12.9 1Pack(66PC) 1 M3x12 05519577 7.99 SGD
In stock
M3 M3 x 14 A bolt with a hexagon socket 2.5 0.5 SCN435/black oxide coating 14 All screws - - 12.9 1Pack(62PC) 1 M3 x 14 05519586 8.99 SGD
In stock
M3 M3x15 Hexagon bolt with a hole 2.5 0.5 SCN435/black oxide film 15 All screws - - 12.9 1Pack(62PC) 1 M3x15 05519595 7.99 SGD
In stock
M3 M3x16 Hexagon bolt with a hole 2.5 0.5 SCN435/black oxide film 16 All screws - - 12.9 1Pack(62PC) 1 M3x16 05519604 7.99 SGD
In stock
M3 M3x18 A bolt with a hexagon socket 2.5 0.5 SCN435/black oxide coating 18 All screws - - 12.9 1Pack(55PC) 1 M3x18 05519613 7.99 SGD
In stock
M3 M3x20 Hexagon bolt with a hole 2.5 0.5 SCN435/black oxide film 20 All screws - - 12.9 1Pack(54PC) 1 M3x20 05519622 7.99 SGD
In stock
M4 M4x5 Hexagon bolt with a hole 3.0 0.7 SCN435/black oxide film 5 All screws - - 12.9 1Pack(65PC) 1 M4x5 05519717 7.99 SGD
In stock
M4 M4x6 Hexagon bolt with a hole 3.0 0.7 SCN435/black oxide film 6 All screws - - 12.9 1Pack(66PC) 1 M4x6 05519726 7.99 SGD
In stock
M4 M4x8 Hexagon bolt with a hole 3.0 0.7 SCN435/black oxide film 8 All screws - - 12.9 1Pack(68PC) 1 M4x8 05519735 8.99 SGD
In stock
M4 M4x10 Hexagon bolt with a hole 3.0 0.7 SCN435/black oxide film 10 All screws - - 12.9 1Pack(68PC) 1 M4x10 05519744 8.99 SGD
In stock
M4 M4x12 Hexagon bolt with a hole 3.0 0.7 SCN435/black oxide film 12 All screws - - 12.9 1Pack(65PC) 1 M4x12 05519753 8.99 SGD
In stock
M4 M4x14 A bolt with a hexagon socket 3.0 0.7 SCN435/black oxide coating 14 All screws - - 12.9 1Pack(65PC) 1 M4x14 05519762 8.99 SGD
In stock
M4 M4x15 A bolt with a hexagon socket 3.0 0.7 SCN435/black oxide coating 15 All screws - - 12.9 1Pack(65PC) 1 M4x15 05519771 8.99 SGD
In stock
M4 M4x16 Hexagon bolt with a hole 3.0 0.7 SCN435/black oxide film 16 All screws - - 12.9 1Pack(61PC) 1 M4x16 05519787 8.99 SGD
In stock
M4 M4x18 Hexagon bolt with a hole 3.0 0.7 SCN435/black oxide film 18 All screws - - 12.9 1Pack(61PC) 1 M4x18 05519796 8.99 SGD
In stock
M4 M4x20 Hexagon bolt with a hole 3.0 0.7 SCN435/black oxide film 20 All screws - - 12.9 1Pack(61PC) 1 M4x20 05519805 8.99 SGD
In stock
M4 M4x25 Hexagon bolt with a hole 3.0 0.7 SCN435/black oxide film 25 All screws - - 12.9 1Pack(56PC) 1 M4x25 05519823 8.99 SGD
In stock
M5 M5x5 A bolt with a hexagon socket 4.0 0.8 SCN435/black oxide coating 5 All screws - - 12.9 1Pack(45PC) 1 M5x5 05519936 8.99 SGD
In stock
M5 M5x6 A bolt with a hexagon socket 4.0 0.8 SCN435/black oxide coating 6 All screws - - 12.9 1Pack(55PC) 1 M5x6 05519945 8.99 SGD
In stock
M5 M5x8 Hexagon bolt with a hole 4.0 0.8 SCN435/black oxide film 8 All screws - - 12.9 1Pack(60PC) 1 M5x8 05519954 8.99 SGD
In stock
M5 M5x10 Hexagon bolt with a hole 4.0 0.8 SCN435/black oxide film 10 All screws - - 12.9 1Pack(75PC) 1 M5x10 05519963 8.99 SGD
In stock
M5 M5x12 Hexagon bolt with a hole 4.0 0.8 SCN435/black oxide film 12 All screws - - 12.9 1Pack(73PC) 1 M5x12 05519972 8.99 SGD
In stock
M5 M5x14 Hexagon bolt with a hole 4.0 0.8 SCN435/black oxide film 14 All screws - - 12.9 1Pack(70PC) 1 M5x14 05519981 8.99 SGD
In stock
M5 M5x15 Hexagon bolt with a hole 4.0 0.8 SCN435/black oxide film 15 All screws - - 12.9 1Pack(68PC) 1 M5x15 05519997 8.99 SGD
In stock
M5 M5x16 A bolt with a hexagon socket 4.0 0.8 SCN435/black oxide coating 16 All screws - - 12.9 1Pack(65PC) 1 M5x16 05520006 8.99 SGD
In stock
M5 M5 x 18 A bolt with a hexagon socket 4.0 0.8 SCN435/black oxide coating 18 All screws - - 12.9 1Pack(65PC) 1 M5 x 18 05520015 8.99 SGD
In stock
M5 M5x20 A bolt with a hexagon socket 4.0 0.8 SCN435/black oxide coating 20 All screws - - 12.9 1Pack(61PC) 1 M5x20 05520024 8.99 SGD
In stock
M5 M5x25 Hexagon bolt with a hole 4.0 0.8 SCN435/black oxide film 25 All screws - - 12.9 1Pack(48PC) 1 M5x25 05520042 8.99 SGD
In stock
M6 M6x6 A bolt with a hexagon socket 5.0 1 SCN435/black oxide coating 6 All screws - - 12.9 1Pack(40PC) 1 M6x6 05520155 8.99 SGD
In stock
M6 M6x8 Hexagon bolt with a hole 5.0 1 SCN435/black oxide film 8 All screws - - 12.9 1Pack(50PC) 1 M6x8 05520164 8.99 SGD
In stock
M6 M6x10 A bolt with a hexagon socket 5.0 1 SCN435/black oxide coating 10 All screws - - 12.9 1Pack(68PC) 1 M6x10 05520173 8.99 SGD
In stock
M6 M6x12 Hexagon bolt with a hole 5.0 1 SCN435/black oxide film 12 All screws - - 12.9 1Pack(68PC) 1 M6x12 05520182 9.99 SGD
In stock
M6 M6x14 A bolt with a hexagon socket 5.0 1 SCN435/black oxide coating 14 All screws - - 12.9 1Pack(67PC) 1 M6x14 05520191 9.99 SGD
In stock
M6 M6 x 15 A bolt with a hexagon socket 5.0 1 SCN435/black oxide coating 15 All screws - - 12.9 1Pack(67PC) 1 M6 x 15 05520207 9.99 SGD
In stock
M6 M6x16 Hexagon bolt with a hole 5.0 1 SCN435/black oxide film 16 All screws - - 12.9 1Pack(67PC) 1 M6x16 05520216 9.99 SGD
In stock
M6 M6x18 Hexagon bolt with a hole 5.0 1 SCN435/black oxide film 18 All screws - - 12.9 1Pack(65PC) 1 M6x18 05520225 9.99 SGD
In stock
M6 M6x20 Hexagon bolt with a hole 5.0 1 SCN435/black oxide film 20 All screws - - 12.9 1Pack(65PC) 1 M6x20 05520234 9.99 SGD
In stock
M6 M6x25 Hexagon bolt with a hole 5.0 1 SCN435/black oxide film 25 All screws - - 12.9 1Pack(60PC) 1 M6x25 05520252 9.99 SGD
In stock
M6 M6 x 30 A bolt with a hexagon socket 5.0 1 SCN435/black oxide coating 30 All screws - - 12.9 1Pack(55PC) 1 M6 x 30 05520261 9.99 SGD
In stock
M8 M8x10 Hexagon bolt with a hole 6.0 1.25 SCN435/black oxide film 10 All screws - - 12.9 1Pack(33PC) 1 M8x10 05520365 9.99 SGD
In stock
M8 M8x12 Hexagon bolt with a hole 6.0 1.25 SCN435/black oxide film 12 All screws - - 12.9 1Pack(35PC) 1 M8x12 05520374 9.99 SGD
In stock
M8 M8x14 Hexagon bolt with a hole 6.0 1.25 SCN435/black oxide film 14 All screws - - 12.9 1Pack(42PC) 1 M8x14 05520383 9.99 SGD
In stock
M8 M8x15 Hexagon bolt with a hole 6.0 1.25 SCN435/black oxide film 15 All screws - - 12.9 1Pack(42PC) 1 M8x15 05520392 9.99 SGD
In stock
M8 M8 x 16 A bolt with a hexagon socket 6.0 1.25 SCN435/black oxide coating 16 All screws - - 12.9 1Pack(42PC) 1 M8 x 16 05520401 9.99 SGD
In stock
M8 M8x18 Hexagon bolt with a hole 6.0 1.25 SCN435/black oxide film 18 All screws - - 12.9 1Pack(42PC) 1 M8x18 05520417 9.99 SGD
In stock
M8 M8x20 Hexagon bolt with a hole 6.0 1.25 SCN435/black oxide film 20 All screws - - 12.9 1Pack(40PC) 1 M8x20 05520426 9.99 SGD
In stock
M8 M8x25 Hexagon bolt with a hole 6.0 1.25 SCN435/black oxide film 25 All screws - - 12.9 1Pack(36PC) 1 M8x25 05520444 9.99 SGD
In stock
M8 M8x30 Hexagon bolt with a hole 6.0 1.25 SCN435/black oxide film 30 All screws - - 12.9 1Pack(34PC) 1 M8x30 05520453 9.99 SGD
In stock
M8 M8x35 Hexagon bolt with a hole 6.0 1.25 SCN435/black oxide film 35 All screws - - 12.9 1Pack(30PC) 1 M8x35 05520462 9.99 SGD
In stock
M10 M10x12 Hexagon bolt with a hole 8.0 1.5 SCN435/black oxide film 12 All screws - - 12.9 1Pack(21PC) 1 M10x12 05520557 9.99 SGD
In stock
M10 M10 x 15 A bolt with a hexagon socket 8.0 1.5 SCN435/black oxide coating 15 All screws - - 12.9 1Pack(25PC) 1 M10 x 15 05520566 9.99 SGD
In stock
M10 M10x16 Hexagon bolt with a hole 8.0 1.5 SCN435/black oxide film 16 All screws - - 12.9 1Pack(25PC) 1 M10x16 05520575 9.99 SGD
In stock
M10 M10x20 Hexagon bolt with a hole 8.0 1.5 SCN435/black oxide film 20 All screws - - 12.9 1Pack(28PC) 1 M10x20 05520593 9.99 SGD
In stock
M10 M10 x 15 A bolt with a hexagon socket 8.0 1.5 SCN435/black oxide coating 25 All screws - - 12.9 1Pack(26PC) 1 M10 x 15 05520611 9.99 SGD
In stock
M10 M10x30 Hexagon bolt with a hole 8.0 1.5 SCN435/black oxide film 30 All screws - - 12.9 1Pack(24PC) 1 M10x30 05520627 9.99 SGD
In stock
M10 M10x35 Hexagon bolt with a hole 8.0 1.5 SCN435/black oxide film 35 All screws - - 12.9 1Pack(23PC) 1 M10x35 05520636 9.99 SGD
In stock
M10 M10x40 A bolt with a hexagon socket 8.0 1.5 SCN435/black oxide coating 40 All screws - - 12.9 1Pack(21PC) 1 M10x40 05520645 9.99 SGD
In stock
M12 M12x20 A bolt with a hexagon socket 10.0 1.75 SCN435/black oxide coating 20 All screws - - 12.9 1Pack(15PC) 1 M12x20 05520751 9.99 SGD
In stock
M12 M12x25 Hexagon bolt with a hole 10.0 1.75 SCN435/black oxide film 25 All screws - - 12.9 1Pack(15PC) 1 M12x25 05520776 9.99 SGD
In stock
M12 M12x30 Hexagon bolt with a hole 10.0 1.75 SCN435/black oxide film 30 All screws - - 12.9 1Pack(14PC) 1 M12x30 05520785 9.99 SGD
In stock
M12 M12 x 35 A bolt with a hexagon socket 10.0 1.75 SCN435/black oxide coating 35 All screws - - 12.9 1Pack(13PC) 1 M12 x 35 05520794 9.99 SGD
In stock
M12 M12x40 Hexagon bolt with a hole 10.0 1.75 SCN435/black oxide film 40 All screws - - 12.9 1Pack(12PC) 1 M12x40 05520803 9.99 SGD
In stock
M12 M12x45 A bolt with a hexagon socket 10.0 1.75 SCN435/black oxide coating 45 All screws - - 12.9 1Pack(11PC) 1 M12x45 05520812 9.99 SGD
In stock
M12 M12x50 Hexagon bolt with a hole 10.0 1.75 SCN435/black oxide film 50 All screws - - 12.9 1Pack(10PC) 1 M12x50 05520821 9.99 SGD
In stock
M12 M12x15 Hexagon bolt with a hole 10.0 1.75 SCN435/black oxide film 15 All screws - - 12.9 1Pack(15PC) 1 M12x15 05520724 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 62
4 star 12
3 star 9
2 star 2
1 star 3
Review Rating: 4.45
88 Customer Reviews
The reviews are automatic translation.
Heavy machine replacement bolt
4
From Japan
On 2018-02-02 18:10:23
Bolt used in various parts. I thought that it was the same as what I had on this time and purchased it for replacement, but it is early for rust to come out. If you are going to use it for Yumbo's traveling system, if you do not make it stainless, you will not be bothered by yourself during the next warehousing.
This review is about item#5520593.
Bolt change
5
From Japan
On 2017-11-30 09:19:02
It is used for exchange due to bolt deterioration. I am saved to use a fair number.
This review is about item#5520173.
Rust immediately
2
From Japan
On 2017-11-06 22:17:40
I used it to replace the bolt that was rusting on the bike's restore, but despite not running in the rain, the whole rusted in less than six months. It can not be used outdoors.
This review is about item#5520417.
Machine maintenance
1
From Japan
On 2017-10-17 13:43:58
Rust prevention oil was not attached and more than half occurred rust.
Repair of construction machine
5
From Japan
On 2017-09-25 15:11:55
I grasped the size in the parts catalog of the maker and purchased it here but it was discovered that the size and size are different on the working day This time there was no turnout ... This is a mistake here. If you keep it in stock it will be usable again.
This review is about item#5520216.
For dedicated machine assembly
5
From Japan
On 2017-08-27 16:54:32
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#5520426.
Used for mechanical parts
5
From Japan
On 2017-08-19 15:05:13
Use the threaded flange as a taper and use it. I was prepared for variations in quality because the price was cheap As for the chuck in processing as well as the dimensions after processing I am satisfied with no problem at all.
This review is about item#7610391.
Used with fixed two-wheel disc rotor
5
From Japan
On 2017-07-14 20:16:43
I fixed it with this screw from the rotor shape of Ducati. I have strength, and I use it because black fits the design of rotor.
This review is about item#5520444.
Assembling the machine
5
From Japan
On 2017-06-16 21:36:23
It is the best in COSPA. I think compatibility with nut is also good, strength and accuracy are also good.
This review is about item#5520444.
Equipment installation
5
From Japan
On 2017-06-13 15:15:20
I think that it is polite, firm and very good product.
This review is about item#05519954.

Related Products