Buy more than* S$200* and get FREE SHIPPING

Hex Stopper Thread Cavity, Scn435/Black Oxide Film

4.39 (36)
...see all>
Product Options
ADD TO CART
Pitch Material Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Wrench Size (mm) Thread Pitch (mm) Finishing Material Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Material Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Wrench Size (mm) Thread Pitch (mm) Finishing Material Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 SCM435 M3 - 1.5 - - 14 *[No return] You cannot return this product. For details, see FAQ. 1pack(65pc) 1 M3 x14 23442168 9.99 SGD
Shipped after 2018-05-02
0.5 SCM435 M3 - 1.5 - - 16 *[No return] You cannot return this product. For details, see FAQ. 1pack(65pc) 1 M3 x16 23442177 9.99 SGD
Shipped after 2018-05-02
0.5 SCM435 M3 - 1.5 - - 18 *[No return] You cannot return this product. For details, see FAQ. 1pack(48pc) 1 M3 x18 23442186 9.99 SGD
Shipped after 2018-05-02
0.4 SCM435 M2 - 0.9 - - 15 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 M2 x15 23442152 9.99 SGD
Shipped after 2018-05-02
1.75 SCM435 M12 - 6.0 - - 16 *[No return] You cannot return this product. For details, see FAQ. 1pack(22pc) 1 M12 x16 23442222 8.99 SGD
Shipped after 2018-05-02
1.75 SCM435 M12 - 6.0 - - 18 *[No return] You cannot return this product. For details, see FAQ. 1pack(21pc) 1 M12 x18 23442238 8.99 SGD
Shipped after 2018-05-02
1.75 SCM435 M12 - 6.0 - - 22 *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 M12 x22 23442247 12.99 SGD
Shipped after 2018-04-27
1 SCM435 M6 - 3.0 - - 30 *[No return] You cannot return this product. For details, see FAQ. 1pack(36pc) 1 M6 x30 23442195 13.99 SGD
Shipped after 2018-05-01
1.5 SCM435 M10 - 5 - - 14 *[No return] You cannot return this product. For details, see FAQ. 1pack(36pc) 1 M10 x14 23442204 8.99 SGD
Shipped after 2018-05-02
1.75 SCM435 M12 - 6.0 - - 14 *[No return] You cannot return this product. For details, see FAQ. 1pack(24pc) 1 M12 x14 23442213 8.99 SGD
Shipped after 2018-05-02
- - - M8x40 - 1.25 SCM435 / black oxide film -   1Pack(20PC) 1 M8x40 40455606 8.99 SGD
In stock
- - M2.6 M2.6x5 1.27 0.45 SCM435/blackoxidefilm 5   1Pack(58PC) 1 M2.6x5 05523481 7.99 SGD
In stock
- - M2 M2x10 0.9 0.4 SCM435 / black oxide film 10   1Pack(27PC) 1 M2x10 05523454 7.99 SGD
In stock
- - - M12x35 6.0 1.75 SCM435 / black oxide film -   1Pack(16PC) 1 M12x35 05524093 9.99 SGD
In stock
- - - M10x45 - 1.5 SCM435 / black oxide film -   1Pack(10PC) 1 M10x45 40455615 8.99 SGD
In stock
- - - M8x35 - 1.25 SCM435 / black oxide film -   1Pack(20PC) 1 M8x35 40455597 8.99 SGD
In stock
- - - M12x45 6.0 1.75 SCM435 / black oxide film -   1Pack(13PC) 1 M12x45 05524111 9.99 SGD
Shipped after 2018-05-09
- - - M8x16 - 1.25 SCM435 / black oxide film -   1Pack(45PC) 1 M8x16 38623496 8.99 SGD
Shipped after 2018-05-08
- - - M3x25 - 0.5 SCM435 / black oxide film -   1Pack(39PC) 1 M3x25 38623462 8.99 SGD
Shipped after 2018-05-08
- - - M6x16 - 1 SCM435 / black oxide film -   1Pack(60PC) 1 M6x16 38623487 9.99 SGD
Shipped after 2018-05-08
- - M2.6 M2.6x8 1.27 0.45 SCM435 / black oxide film 8   1Pack(48PC) 1 M2.6x8 05523506 9.99 SGD
Shipped after 2018-05-09
- - - M5x16 - 0.8 SCM435 / black oxide film -   1Pack(55PC) 1 M5x16 38623471 7.99 SGD
In stock
- - M2 M2x2 0.9 0.4 SCN435/black oxide film 2   1Pack(29PC) 1 M2x2 05523393 7.99 SGD
In stock
- - M2 M2x3 0.9 0.4 SCN435/black oxide film 3   1Pack(43PC) 1 M2x3 05523402 7.99 SGD
In stock
- - M2 M2x4 0.9 0.4 SCN435/black oxide coating 4   1Pack(43PC) 1 M2x4 05523411 7.99 SGD
In stock
- - M2 M2x5 0.9 0.4 SCN435/black oxide film 5   1Pack(43PC) 1 M2x5 05523427 7.99 SGD
In stock
- - M2 M2x6 0.9 0.4 SCN435/black oxide film 6   1Pack(38PC) 1 M2x6 05523436 7.99 SGD
In stock
- - M2 M2x8 0.9 0.4 SCN435/black oxide film 8   1Pack(32PC) 1 M2x8 05523445 7.99 SGD
In stock
- - M2.6 M2.6x3 1.27 0.45 SCN435/black oxide coating 3   1Pack(58PC) 1 M2.6x3 05523463 7.99 SGD
In stock
- - M2.6 M2.6x4 1.27 0.45 SCN435/black oxide film 4   1Pack(58PC) 1 M2.6x4 05523472 7.99 SGD
In stock
- - M2.6 M2.6x6 1.27 0.45 SCN435/black oxide film 6   1Pack(52PC) 1 M2.6x6 05523497 7.99 SGD
In stock
- - M2.6 M2.6x10 1.27 0.45 SCN435/black oxide film 10   1Pack(41PC) 1 M2.6x10 05523515 7.99 SGD
In stock
- - M3 M3x3 1.5 0.5 SCN435/black oxide coating 3   1Pack(85PC) 1 M3x3 05523524 7.99 SGD
In stock
- - M3 M3x4 1.5 0.5 SCN435/black oxide coating 4   1Pack(85PC) 1 M3x4 05523533 7.99 SGD
In stock
- - M3 M3 x 5 1.5 0.5 SCN435/black oxide coating 5   1Pack(85PC) 1 M3 x 5 05523542 7.99 SGD
In stock
- - M3 M3x6 1.5 0.5 SCN435/black oxide coating 6   1Pack(85PC) 1 M3x6 05523551 8.99 SGD
In stock
- - M3 M3x8 1.5 0.5 SCN435/black oxide film 8   1Pack(85PC) 1 M3x8 05523567 7.99 SGD
In stock
- - M3 M3x10 1.5 0.5 SCN435/black oxide film 10   1Pack(78PC) 1 M3x10 05523576 7.99 SGD
In stock
- - M3 M3x12 1.5 0.5 SCN435/black oxide film 12   1Pack(69PC) 1 M3x12 05523585 7.99 SGD
In stock
- - M3 M3x15 1.5 0.5 SCN435/black oxide film 15   1Pack(55PC) 1 M3x15 05523594 7.99 SGD
In stock
- - M3 M3x20 1.5 0.5 SCN435/black oxide film 20   1Pack(40PC) 1 M3x20 05523603 7.99 SGD
In stock
- - M4 M4x3 2.0 0.7 SCN435/black oxide coating 3   1Pack(50PC) 1 M4x3 05523612 7.99 SGD
In stock
- - M4 M4x4 2.0 0.7 SCN435/black oxide film 4   1Pack(85PC) 1 M4x4 05523621 7.99 SGD
In stock
- - M4 M4x5 2.0 0.7 SCN435/black oxide coating 5   1Pack(85PC) 1 M4x5 05523637 7.99 SGD
In stock
- - M4 M4 x 6 2.0 0.7 SCN435/black oxide coating 6   1Pack(85PC) 1 M4 x 6 05523646 7.99 SGD
In stock
- - M4 M4 x 8 2.0 0.7 SCN435/black oxide coating 8   1Pack(85PC) 1 M4 x 8 05523655 7.99 SGD
In stock
- - M4 M4 x 10 2.0 0.7 SCN435/black oxide coating 10   1Pack(85PC) 1 M4 x 10 05523664 7.99 SGD
In stock
- - M4 M4x12 2.0 0.7 SCN435/black oxide film 12   1Pack(69PC) 1 M4x12 05523673 7.99 SGD
In stock
- - M4 M4x15 2.0 0.7 SCN435/black oxide coating 15   1Pack(60PC) 1 M4x15 05523682 7.99 SGD
In stock
- - M4 M4x20 2.0 0.7 SCN435/black oxide film 20   1Pack(45PC) 1 M4x20 05523691 7.99 SGD
In stock
- - M5 M5x4 2.5 0.8 SCN435/black oxide film 4   1Pack(50PC) 1 M5x4 05523707 7.99 SGD
In stock
- - M5 M5x5 2.5 0.8 SCN435/black oxide coating 5   1Pack(85PC) 1 M5x5 05523716 7.99 SGD
In stock
- - M5 M5x6 2.5 0.8 SCN435/black oxide film 6   1Pack(85PC) 1 M5x6 05523725 7.99 SGD
In stock
- - M5 M5x8 2.5 0.8 SCN435/black oxide coating 8   1Pack(85PC) 1 M5x8 05523734 7.99 SGD
In stock
- - M5 M5x10 2.5 0.8 SCN435/black oxide film 10   1Pack(85PC) 1 M5x10 05523743 7.99 SGD
In stock
- - M5 M5x12 2.5 0.8 SCN435/black oxide film 12   1Pack(69PC) 1 M5x12 05523752 7.99 SGD
In stock
- - M5 M5x15 2.5 0.8 SCN435/black oxide film 15   1Pack(60PC) 1 M5x15 05523761 7.99 SGD
In stock
- - M5 M5x20 2.5 0.8 SCN435/black oxide film 20   1Pack(45PC) 1 M5x20 05523777 8.99 SGD
In stock
- - M6 M6x5 3.0 1.0 SCN435/black oxide coating 5   1Pack(55PC) 1 M6x5 05523786 7.99 SGD
In stock
- - M6 M6x6 3.0 1.0 SCN435/black oxide film 6   1Pack(75PC) 1 M6x6 05523795 7.99 SGD
In stock
- - M6 M6x8 3.0 1.0 SCN435/black oxide film 8   1Pack(75PC) 1 M6x8 05523804 7.99 SGD
In stock
- - M6 M6x10 3.0 1.0 SCN435/black oxide film 10   1Pack(75PC) 1 M6x10 05523813 7.99 SGD
In stock
- - M6 M6x12 3.0 1.0 SCN435/black oxide film 12   1Pack(69PC) 1 M6x12 05523822 7.99 SGD
In stock
- - M6 M6x15 3.0 1.0 SCN435/black oxide film 15   1Pack(62PC) 1 M6x15 05523831 7.99 SGD
In stock
- - M6 M6x20 3.0 1.0 SCN435/black oxide coating 20   1Pack(52PC) 1 M6x20 05523847 7.99 SGD
In stock
- - M6 M6 x 25 3.0 1.0 SCN435/black oxide coating 25   1Pack(40PC) 1 M6 x 25 05523856 7.99 SGD
In stock
- - M8 M8x6 4.0 1.25 SCN435/black oxide coating 6   1Pack(40PC) 1 M8x6 05523865 7.99 SGD
In stock
- - M8 M8x8 4.0 1.25 SCN435/black oxide film 8   1Pack(54PC) 1 M8x8 05523874 7.99 SGD
In stock
- - M8 M8x10 4.0 1.25 SCN435/black oxide film 10   1Pack(54PC) 1 M8x10 05523883 7.99 SGD
In stock
- - M8 M8x12 4.0 1.25 SCN435/black oxide film 12   1Pack(51PC) 1 M8x12 05523892 7.99 SGD
In stock
- - M8 M8x15 4.0 1.25 SCN435/black oxide coating 15   1Pack(48PC) 1 M8x15 05523901 8.99 SGD
In stock
- - M8 M8x20 4.0 1.25 SCN435/black oxide film 20   1Pack(43PC) 1 M8x20 05523917 8.99 SGD
In stock
- - M8 M8x25 4.0 1.25 SCN435/black oxide film 25   1Pack(37PC) 1 M8x25 05523926 8.99 SGD
In stock
- - M8 M8 x 30 4.0 1.25 SCN435/black oxide coating 30   1Pack(32PC) 1 M8 x 30 05523935 9.99 SGD
In stock
- - M10 M10x8 5.0 1.5 SCN435/black oxide film 8   1Pack(30PC) 1 M10x8 05523944 7.99 SGD
In stock
- - M10 M10x10 5.0 1.5 SCN435/black oxide film 10   1Pack(39PC) 1 M10x10 05523953 7.99 SGD
In stock
- - M10 M10x12 5.0 1.5 SCN435/black oxide film 12   1Pack(39PC) 1 M10x12 05523962 8.99 SGD
In stock
- - M10 M10 x 15 5.0 1.5 SCN435/black oxide coating 15   1Pack(32PC) 1 M10 x 15 05523971 8.99 SGD
In stock
- - M10 M10 x 20 5.0 1.5 SCN435/black oxide coating 20   1Pack(32PC) 1 M10 x 20 05523987 8.99 SGD
In stock
- - M10 M10x25 5.0 1.5 SCN435/black oxide film 25   1Pack(30PC) 1 M10x25 05523996 8.99 SGD
In stock
- - M10 M10x30 5.0 1.5 SCN435/black oxide film 30   1Pack(27PC) 1 M10x30 05524005 9.99 SGD
In stock
- - M10 M10x35 5.0 1.5 SCN435/black oxide coating 35   1Pack(26PC) 1 M10x35 05524014 9.99 SGD
In stock
- - M10 M10x40 5.0 1.5 SCN435/black oxide coating 40   1Pack(23PC) 1 M10x40 05524023 9.99 SGD
In stock
- - M12 M12x10 6.0 1.75 SCN435/black oxide coating 10   1Pack(18PC) 1 M12x10 05524032 7.99 SGD
In stock
- - M12 M12x10 6.0 1.75 SCN435/black oxide coating 12   1Pack(25PC) 1 M12x10 05524041 7.99 SGD
In stock
- - M12 M12x15 6.0 1.75 SCN435/black oxide film 15   1Pack(23PC) 1 M12x15 05524057 8.99 SGD
In stock
- - M12 M12x20 6.0 1.75 SCN435/black oxide film 20   1Pack(21PC) 1 M12x20 05524066 8.99 SGD
In stock
- - M12 M12x25 6.0 1.75 SCN435/black oxide coating 25   1Pack(19PC) 1 M12x25 05524075 8.99 SGD
In stock
- - M12 M12x30 6.0 1.75 SCN435/black oxide film 30   1Pack(17PC) 1 M12x30 05524084 8.99 SGD
In stock
- - M12 M12 x 40 6.0 1.75 SCN435/black oxide coating 40   1Pack(14PC) 1 M12 x 40 05524102 9.99 SGD
In stock
- - M12 M12x50 6.0 1.75 SCN435/black oxide film 50   1Pack(12PC) 1 M12x50 05524127 9.99 SGD
In stock
- - M10 M10x50 - 1.5 SCN435/black oxide film 50   1Pack(10PC) 1 M10x50 38623532 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 4
3 star 6
2 star 2
1 star 0
Review Rating: 4.39
36 Customer Reviews
The reviews are automatic translation.
For stopping parts, as a set screw
5
From Japan
On 2017-12-18 15:25:00
There is nothing especially, but this size at other companies Because I only dealt with your company when I looked for it It was good.
This review is about item#5523603.
Hexagon socket set screw
3
From Japan
On 2017-03-24 17:47:17
There is no problem as a hexagon socket set screw. Also purchase if necessary
This review is about item#5524023.
Production of radio controlled airplanes
5
From Japan
On 2017-01-26 17:29:37
I am producing radio control planes by myself and my friends, but there are few places in the mass merchandise that are 2 mm in size. I purchased 2 mm and 2.6 mm this time. I think the accuracy of the item is very good.
This review is about item#5523402.
Used for dial gauge
4
From Japan
On 2016-07-08 19:16:24
I am useful. Thank you.
This review is about item#05523524.
Production of radio control parts
2
From Japan
On 2016-05-27 19:59:32
I bought the shortest thing, but the wrench hole loosely licked. Tightening is sweet. The accuracy is the worst among those used so far. Repeat is unthinkable.
This review is about item#05523524.
Axis fixing
2
From Japan
On 2016-03-29 16:14:29
The dimensions of the hexagonal hole may be doubtful ...
This review is about item#05523402.
Miscellaneous goods assembly
5
From Japan
On 2015-10-28 09:48:40
It was a bolt of the size I was looking for and I could successfully assemble it.
This review is about item#05523917.
To connect components
5
From Japan
On 2015-10-23 16:21:07
It can be used without problems such as strength.
This review is about item#05523585.
Repair equipment
5
From Japan
On 2015-01-24 20:35:19
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#05523813.
I use it for a fine place
5
From Japan
On 2014-06-29 14:39:49
It is a product not a competitor, it is useful
This review is about item#05523612.

Related Products