Buy more than* S$200* and get FREE SHIPPING

Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts

4.82 (11)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 M10x40 1.5 Iron / Uni-chrome 40 1Pack(8PC) 1 M10x40 05531382 11.99 SGD
In stock
M5 M5x25 0.8 Iron / Uni-chrome 25 1Pack(38PC) 1 M5x25 05531452 11.99 SGD
In stock
M5 M5 x 30 0.8 Iron / Uni-chrome 30 1Pack(36PC) 1 M5x30 05531461 11.99 SGD
In stock
M8 M8x45 1.25 Iron / Uni-chrome 45 1Pack(12PC) 1 M8x45 05531321 11.99 SGD
In stock
M10 M10x35 1.5 Iron / chrome Uni 35 1Pack(8PC) 1 M10x35 05531373 11.99 SGD
In stock
M10 M10x30 1.5 Iron / chrome Uni 30 1Pack(10PC) 1 M10x30 05531364 11.99 SGD
In stock
M8 M8x40 1.25 Iron / chrome Uni 40 1Pack(12PC) 1 M8x40 05531312 11.99 SGD
In stock
M8 M8x35 1.25 Iron / Uni-chrome 35 1Pack(13PC) 1 M8x35 05531303 11.99 SGD
In stock
M10 M10x45 1.5 Iron / Uni-chrome 45 1Pack(8PC) 1 M10x45 05531391 10.99 SGD
Shipped after 2018-05-07
M5 M5x10 1.5 Iron / Unichrome 10 1Pack(39PC) 1 M5x10 05531416 11.99 SGD
In stock
M5 M5x12 0.8 Iron / uni-chromium 12 1Pack(38PC) 1 M5x12 05531425 11.99 SGD
In stock
M5 M5x15 0.8 Iron / Unichrome 15 1Pack(38PC) 1 M5x15 05531434 11.99 SGD
In stock
M5 M5x20 0.8 Iron / Unichrome 20 1Pack(38PC) 1 M5x20 05531443 11.99 SGD
In stock
M6 M6x10 1 Iron / Unichrome 10 1Pack(26PC) 1 M6x10 05531197 11.99 SGD
In stock
M6 M6x12 1 Iron / Unichrome 12 1Pack(26PC) 1 M6x12 05531206 11.99 SGD
In stock
M6 M6 x 15 1 Iron / uni-chromium 15 1Pack(26PC) 1 M6 x 15 05531215 11.99 SGD
In stock
M6 M6x20 1 Iron / uni-chromium 20 1Pack(25PC) 1 M6x20 05531224 11.99 SGD
In stock
M6 M6x25 1 Iron / Unichrome 25 1Pack(25PC) 1 M6x25 05531233 11.99 SGD
In stock
M6 M6x30 1 Iron / Unichrome 30 1Pack(24PC) 1 M6x30 05531242 11.99 SGD
In stock
M8 M8x12 1.25 Iron / Unichrome 12 1Pack(16PC) 1 M8x12 05531251 11.99 SGD
In stock
M8 M8x15 1.25 Iron / Unichrome 15 1Pack(14PC) 1 M8x15 05531267 11.99 SGD
In stock
M8 M8x20 1.25 Iron / Unichrome 20 1Pack(14PC) 1 M8x20 05531276 11.99 SGD
In stock
M8 M8x25 1.25 Iron / Unichrome 25 1Pack(13PC) 1 M8x25 05531285 11.99 SGD
In stock
M8 M8x30 1.25 Iron / Unichrome 30 1Pack(13PC) 1 M8x30 05531294 11.99 SGD
In stock
M8 M8 x 50 1.25 Iron / uni-chromium 50 1Pack(12PC) 1 M8 x 50 05531337 11.99 SGD
In stock
M10 M10x20 1.5 Iron / Unichrome 20 1Pack(10PC) 1 M10x20 05531346 11.99 SGD
In stock
M10 M10 x 15 1.5 Iron / uni-chromium 25 1Pack(10PC) 1 M10 x 15 05531355 11.99 SGD
In stock
M10 M10x50 1.5 Iron / Unichrome 50 1Pack(8PC) 1 M10x50 05531407 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
I use it for regulator of musical instruments.
5
From Japan
On 2017-06-17 09:41:17
The feeling when turning is good. We are drilling with a 5.7 mm drill.
This review is about item#5531242.
Removable construction with ogre eye nut
5
From Japan
On 2017-05-08 08:17:34
We use a lot of work patterns so it is inexpensive and has good handling performance
This review is about item#05531215.
When inspected
4
From Japan
On 2017-03-16 18:37:52
I think that it is good to turn easily by hand with no tools.
This review is about item#5531224.
I use it as a work part called a bird call with a slightly different usage.
5
From Japan
On 2016-09-30 07:16:49
It is inexpensive, rich in size, and easy to use. I am satisfied. I would like to keep using it in the future.
This review is about item#05531197.
For fixing of removable parts
5
From Japan
On 2016-06-28 12:52:37
It closed tightly.
This review is about item#05531303.
Cover bolt
5
From Japan
On 2016-05-13 14:55:07
Butterfly bolts can be removed without tools, and bowls are broken, they last for a long time.
This review is about item#05531215.
Instead of frequently opening and closing cover bolts
4
From Japan
On 2015-09-15 19:59:16
Since it can not be tightened like a bolt, if you make Mickey bigger a little more or if you attach it with a washer it will be more user-friendly.
This review is about item#05531294.
press
5
From Japan
On 2013-07-04 09:01:36
Very easy to use, I like it.
This review is about item#05531443.
Temporary fastening of aluminum plate
5
From Japan
On 2011-11-28 18:13:31
Satisfied with the price! I feel that quality is somewhat better than what I buy at a home center. Truly domestically! Package is also eco friendly GOOD!
This review is about item#05531224.
Belt safety cover installation
5
From Japan
On 2011-05-04 20:09:51
Easy to tighten the size etc.
This review is about item#05531215.

Related Products