Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Press Butterfly Bolt, Iron / Uni-Chromium

4.71 (7)
...see all>
Product Options
ADD TO CART
Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron / Uni-chrome 35 M8 M8x35 1.25 1Pack(9PC) 1 M8x35 05624175 7.99 SGD
In stock
Iron / Uni-chrome 8 M5 M5x8 0.8 1Pack(20PC) 1 M5x8 05531522 7.99 SGD
In stock
Iron / chrome Uni 40 M8 M8x40 1.25 1Pack(8PC) 1 M8x40 05624184 7.99 SGD
In stock
Iron / Uni-chrome 12 M8 M8x12 1.25 1Pack(10PC) 1 M8x12 05624123 7.99 SGD
In stock
Iron / Uni-chrome 30 M8 M8x30 1.25 1Pack(9PC) 1 M8x30 05624166 7.99 SGD
Shipped after 2018-06-26
Iron / Uni-chrome 25 M5 M5x25 0.8 1Pack(23PC) 1 M5x25 05531574 7.99 SGD
In stock
Iron / uni-chromium 10 M5 M5x10 0.8 1Pack(20PC) 1 M5x10 05531531 7.99 SGD
In stock
Iron / uni-chromium 12 M5 M5x12 0.8 1Pack(20PC) 1 M5x12 05531547 7.99 SGD
Shipped after 2018-06-25
Iron / Unichrome 15 M5 M5x15 0.8 1Pack(25PC) 1 M5x15 05531556 7.99 SGD
In stock
Iron / Unichrome 20 M5 M5x20 0.8 1Pack(24PC) 1 M5x20 05531565 7.99 SGD
In stock
Iron / uni-chromium 30 M5 M5x30 0.8 1Pack(22PC) 1 M5x30 05531583 7.99 SGD
In stock
Iron / Unichrome 10 M6 M6x10 1.0 1Pack(16PC) 1 M6x10 05531592 7.99 SGD
In stock
Iron / uni-chromium 12 M6 M6 x 12 1.0 1Pack(16PC) 1 M6 x 12 05531601 7.99 SGD
In stock
Iron / uni-chromium 15 M6 M6 x 15 1.0 1Pack(18PC) 1 M6 x 15 05531617 7.99 SGD
In stock
Iron / uni-chromium 20 M6 M6x20 1.0 1Pack(17PC) 1 M6x20 05531626 7.99 SGD
In stock
Iron / Unichrome 25 M6 M6x25 1.0 1Pack(17PC) 1 M6x25 05531635 7.99 SGD
In stock
Iron / Unichrome 30 M6 M6x30 1.0 1Pack(16PC) 1 M6x30 05531644 7.99 SGD
In stock
Iron / Unichrome 35 M6 M6x35 1.0 1Pack(15PC) 1 M6x35 05531653 7.99 SGD
In stock
Iron / uni-chromium 40 M6 M6 x 40 1.0 1Pack(15PC) 1 M6 x 40 05624114 7.99 SGD
In stock
Iron / Unichrome 15 M8 M8x15 1.25 1Pack(9PC) 1 M8x15 05624132 7.99 SGD
In stock
Iron / uni-chromium 20 M8 M8x20 1.25 1Pack(10PC) 1 M8x20 05624141 7.99 SGD
In stock
Iron / Unichrome 25 M8 M8x25 1.25 1Pack(9PC) 1 M8x25 05624157 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Bolt change of motorcycle
5
From Japan
On 2017-08-19 05:34:16
I replaced it with a thumb screw so that you can easily access frequently used bolts such as a tool holder by hand. The precision of the screw is satisfactory and it can be used without stress and I am satisfied.
This review is about item#05531617.
I use it for regulator of musical instruments.
5
From Japan
On 2017-06-17 09:39:09
I use it by drilling with a 5.7 mm drill, but the sense when turning is elegant. I will spin all the time without being forced.
This review is about item#5624114.
Jig stop
4
From Japan
On 2013-10-17 15:29:00
There is price value. There is no problem with thread cutting also accuracy. I wish it had a slightly longer size. (70 mm to 80 mm)
This review is about item#05531583.
press
5
From Japan
On 2013-07-04 09:02:58
Very easy to use, I like it.
This review is about item#05624114.
Place where installing and removing frequently
4
From Japan
On 2013-06-18 17:50:00
It is easy to use if the tip of the bolt is tapered.
This review is about item#05531626.
Temporary fixation during assembly
5
From Japan
On 2013-05-14 13:12:59
Looks, feeling of use, accuracy, there is nothing to worry about.
This review is about item#05531592.
Used in my own jig
5
From Japan
On 2011-12-26 21:07:43
In the nearby home center etc., only SAS manufactured products are sold, and since it is expensive, I purchased it here. The delivery date was saved soon.
This review is about item#05531644.

Related Products