Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Cap Nut, Nutiron/Chromium

4.69 (13)
Finishing Material
Iron / chrome
...see all>
Product Options
ADD TO CART
Dimensions m2 (mm) Dimension r (mm) Dimensions T2 (mm) Dimension S (mm) Dimension r (mm) Screw Designation Dimension Pitch Size Dimensions A' (mm) Dimensions m3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions m2 (mm) Dimension r (mm) Dimensions T2 (mm) Dimension S (mm) Dimension r (mm) Screw Designation Dimension Pitch Size Dimensions A' (mm) Dimensions m3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - M3 0.5 M3 - - 1Pack(75PC) 1 M3 05528957 9.99 SGD
In stock
6.2(+/-0.25) About 3 0.6 7 About 0.5 M4 0.7 M4 5.6 3.2(0-0.3) 1Pack(90PC) 1 M4 05528966 9.99 SGD
In stock
7.5(+/-0.25) About 3.5 0.6 8 About 0.5 M5 0.8 M5 6.6 4(0-0.3) 1Pack(80PC) 1 M5 05528975 10.99 SGD
In stock
9.5(+/-0.25) About 4.5 0.6 10 About 0.5 M6 1 M6 8.5 5(0-0.3) 1Pack(80PC) 1 M6 05528984 10.99 SGD
In stock
12.5(+/-0.3) About 6.5 0.8 13 About 0.5 M8 1.25 M8 11.5 6.5(0-0.36) 1Pack(40PC) 1 M8 05528993 10.99 SGD
In stock
15.5(+/-0.3) About 7.5 1.0 17 About 0.5 M10 1.5 M10 14.5 8(0-0.36) 1Pack(25PC) 1 M10 05529002 11.99 SGD
In stock
18.5 (+/-0.3) About 8.0 1.2 19 About 1.0 M12 1.75 M12 16.5 10(0-0.36) 1Pack(15PC) 1 M12 05529011 10.99 SGD
In stock
24(+/-0.4) About 11 1.6 24 About 1.0 M16 2 M16 21.5 13(0-0.43) 1Pack(6PC) 1 M16 05529027 10.99 SGD
In stock
29(+/-0.4) About 13.5 1.6 30 About 1.0 M20 2.5 M20 26.5 16(0-0.43) 1Pack(3PC) 1 M20 05529036 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2017-10-18 15:39:35
It can be used without complaint. It is the performance of the request. No defective items were mixed.
This review is about item#5528966.
Locker room seismic construction use as a connecting bolt nut member
5
From Japan
On 2017-04-01 10:14:51
We have worked with products of good quality, such as defective screwing etc. zero.
This review is about item#5528984.
As repair parts
5
From Japan
On 2015-12-17 14:52:02
I am satisfied.
This review is about item#05528993.
Used for parts of the trike
4
From Japan
On 2015-07-22 16:35:50
In rare cases the screws may be hard
This review is about item#05529011.
Use at work
5
From Japan
On 2014-10-16 13:36:12
This size was saved because we did not sell it at a local home improvement center
This review is about item#05528957.
This time it was used as a protective cap.
5
From Japan
On 2014-07-09 20:16:40
It's cheap, there are plenty of sizes and I'm satisfied.
This review is about item#05529027.
It is used to attach a bicycle part.
5
From Japan
On 2013-12-05 13:25:50
I am using it with confidence because it is pretty solidly done for a small price. Well, if you want a bit more cheaper it would be nice.
This review is about item#05528966.
Motorcycle scarf
5
From Japan
On 2013-06-07 13:41:07
It is used to tighten the muffler flange. It is a place where it gets hot, but it is saved very much as rust does not easily come out.
This review is about item#05528993.
Acrylic board mounting
5
From Japan
On 2012-10-11 19:28:04
Low price and quality is normal.
This review is about item#05528957.
Motorcycles around the body
5
From Japan
On 2012-08-24 23:33:39
I think that it is more profitable than buying at a home center etc. M10 if possible. I think that it is good to have a pitch 1, 25 setting in M12.
This review is about item#05528993.

Related Products