Buy more than* S$200* and get FREE SHIPPING

Hex Cap Nut, Stainless Steel

4.56 (32)
...see all>
Product Options
ADD TO CART
Dimensions T2 (mm) Dimension S (mm) Dimension r (mm) Screw Designation Dimension Pitch Size Finishing Material Dimensions A' (mm) Dimensions m3 (mm) Dimensions m2 (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T2 (mm) Dimension S (mm) Dimension r (mm) Screw Designation Dimension Pitch Size Finishing Material Dimensions A' (mm) Dimensions m3 (mm) Dimensions m2 (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 30 - M20 2.5 - - 26.5 16(0-0.36) 29(+/-0.3) - 1pc 1 M20 23443123 6.99 SGD
Shipped after 2018-05-28
1.6 24 - M16 2.0 - - 21.5 13(0-0.36) 24(+/-0.3) - 1pack(3pc) 1 M16 23443114 7.99 SGD
Shipped after 2018-05-28
- - - M3 0.5 M3 Stainless - - - - 1Pack(40PC) 1 M3 05528591 6.99 SGD
Shipped after 2018-05-28
0.6 7 About 0.5 M4 0.7 M4 Stainless 5.6 3.2(0-0.3) 6.2(+/-0.25) About 3 1Pack(37PC) 1 M4 05528607 6.99 SGD
Shipped after 2018-05-28
0.6 8 About 0.5 M5 0.8 M5 Stainless 6.6 4(0-0.3) 7.5 (+/-0.25) About 3.5 1Pack(34PC) 1 M5 05528616 6.99 SGD
Shipped after 2018-05-28
0.6 10 About 0.5 M6 1 M6 Stainless 8.5 5(0-0.3) 9.5(+/-0.25) About 4.5 1Pack(30PC) 1 M6 05528625 7.99 SGD
Shipped after 2018-05-28
0.8 13 About 0.5 M8 1.25 M8 Stainless 11.5 6.5(0-0.36) 12.5 (+/-0.3) About 6.5 1Pack(17PC) 1 M8 05528634 7.99 SGD
Shipped after 2018-05-28
1.0 17 About 0.5 M10 1.5 M10 Stainless 14.5 8(0-0.36) 15.5 (+/-0.3) Around 7.5 1Pack(8PC) 1 M10 05528643 7.99 SGD
Shipped after 2018-05-28
1.2 19 About 1.0 M12 1.75 M12 Stainless 16.5 10(0-0.36) 18.5 (+/-0.3) About 8.0 1Pack(6PC) 1 M12 05528652 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 25
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.56
32 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2018-04-17 17:29:28
Too many numbers, please give me half the number.
This review is about item#5528607.
It is profitable with cheap price
5
From Japan
On 2018-01-27 17:15:49
I am saved very much because the number of entries is cheap. I will use it frequently.
This review is about item#5528634.
To fix machine parts
5
From Japan
On 2018-01-07 16:48:29
There is no problem in both precision and strength of the product. Stainless steel is strong against rust and is very helpful.
This review is about item#5528616.
Machine repair
5
From Japan
On 2017-07-21 23:58:11
Combined with high tension bolt, both strength, accuracy and finish are satisfied.
This review is about item#23443114.
Grating repair
5
From Japan
On 2017-06-26 09:26:34
I purchased it for size confirmation Tens of other items will be required
This review is about item#23443114.
Keeping the fence
5
From Japan
On 2017-06-04 08:11:14
I tried to use it together with the washer to hold down the block fence. I still hold down the fence without problems.
This review is about item#05528652.
Bicycle repair
5
From Japan
On 2017-04-01 17:38:24
Satisfaction 100 with the things you purchased so far. I look forward to your continued business. I carefully examined the standards. It is perfect. Thank you very much.
This review is about item#5528625.
Caster repair of the Sutetsukesu
5
From Japan
On 2017-03-29 16:14:05
Thanks to this cap nut, I could finish the end of the bolt beautifully, it was hard to get hurt and it was saved.
This review is about item#5528607.
Protective cover after bolt cutting
4
From Japan
On 2017-02-16 06:23:18
I was worried because the catalog photo was dirty, but the actual thing is more beautiful. Because we will use seawater, we need more time.
This review is about item#05528643.
Bike (rear shock)
5
From Japan
On 2016-07-31 21:50:14
Rust resistant, clean and easy to use
This review is about item#05528643.

Related Products