Buy more than* S$200* and get FREE SHIPPING

Truss Head Tapping Screw, Iron / Uni-Chromium

4.36 (47)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Head Size (phi mm) Head Thickness (mm) Pitch Cross Hole Number Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Head Size (phi mm) Head Thickness (mm) Pitch Cross Hole Number Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 - - - - - - 20 1pack(5pc) 1 M8 x20 24348363 6.99 SGD
Shipped after 2018-02-26
M8 - - - - - - 25 1pack(5pc) 1 M8 x25 24348372 6.99 SGD
Shipped after 2018-02-26
M8 - - - - - - 30 1pack(5pc) 1 M8 x30 24348388 9.99 SGD
Shipped after 2018-03-02
M4 - - - - - - 60 1pack(45pc) 1 M4 x60 24348354 9.99 SGD
Shipped after 2018-03-01
M6 M6 x 40 14 3.7 1 3 Iron / Uni-chrome 40 1Pack(26PC) 1 M6x40 05514397 7.99 SGD
Shipped after 2018-02-26
M3 M3x20 6.9 1.9 0.5 1 Iron / chrome Uni 20 1Pack(180PC) 1 M3x20 05513986 7.99 SGD
Shipped after 2018-02-26
M3 M3x30 6.9 1.9 0.5 1 Iron / chrome Uni - 1Pack(120PC) 1 M3x30 05514004 7.99 SGD
Shipped after 2018-02-26
M3 M3 x 25 6.9 1.9 0.5 1 Iron / Uni-chrome 25 1Pack(150PC) 1 M3x25 05513995 7.99 SGD
Shipped after 2018-02-26
M3.5 M3.5 x 30 8.1 2.2 0.6 2 Iron / Uni-chrome 30 1Pack(110PC) 1 M3.5x30 05514083 7.99 SGD
Shipped after 2018-02-26
M6 M6x45 14 3.7 1.0 3 Iron / Uni-chrome 45 1Pack(24PC) 1 M6x45 05514406 7.99 SGD
Shipped after 2018-02-26
M3 M3x6 6.9 1.9 0.5 1 Iron / Unichrome 6 1Pack(270PC) 1 M3x 6 05513934 6.99 SGD
Shipped after 2018-02-26
M3 M3x8 6.9 1.9 0.5 1 Iron / Unichrome 8 1Pack(250PC) 1 M3x 8 05513943 6.99 SGD
Shipped after 2018-02-26
M3 M3x10 6.9 1.9 0.5 1 Iron / Unichrome 10 1Pack(240PC) 1 M3x10 05513952 7.99 SGD
Shipped after 2018-02-26
M3 M3x12 6.9 1.9 0.5 1 Iron / uni-chromium 12 1Pack(230PC) 1 M3x12 05513961 7.99 SGD
Shipped after 2018-02-26
M3 M3x16 6.9 1.9 0.5 1 Iron / Unichrome 16 1Pack(200PC) 1 M3x16 05513977 7.99 SGD
Shipped after 2018-02-26
M3.5 M3.5x6 8.1 2.2 0.6 2 Iron / Unichrome 6 1Pack(200PC) 1 M3.5x6 05514013 7.99 SGD
Shipped after 2018-02-26
M3.5 M3.5x8 8.1 2.2 0.6 2 Iron / Unichrome 8 1Pack(200PC) 1 M3.5x8 05514022 7.99 SGD
Shipped after 2018-02-26
M3.5 M3.5x10 8.1 2.2 0.6 2 Iron / uni-chromium 10 1Pack(195PC) 1 M3.5x10 05514031 7.99 SGD
Shipped after 2018-02-26
M3.5 M3.5x12 8.1 2.2 0.6 2 Iron / Unichrome 12 1Pack(190PC) 1 M3.5x12 05514047 7.99 SGD
Shipped after 2018-02-26
M3.5 M3.5x16 8.1 2.2 0.6 2 Iron / uni-chromium 16 1Pack(160PC) 1 M3.5x16 05514056 7.99 SGD
Shipped after 2018-02-26
M3.5 M3.5x20 8.1 2.2 0.6 2 Iron / Unichrome 20 1Pack(140PC) 1 M3.5x20 05514065 7.99 SGD
Shipped after 2018-02-26
M3.5 M3.5x25 8.1 2.2 0.6 2 Iron / Unichrome 25 1Pack(120PC) 1 M3.5x25 05514074 7.99 SGD
Shipped after 2018-02-26
M4 M4x6 9.4 2.5 0.7 2 Iron / Unichrome 6 1Pack(160PC) 1 M4x 6 05514092 7.99 SGD
Shipped after 2018-02-26
M4 M4 x 8 9.4 2.5 0.7 2 Iron / uni-chromium 8 1Pack(160PC) 1 M4x 8 05514101 7.99 SGD
Shipped after 2018-02-26
M4 M4x10 9.4 2.5 0.7 2 Iron / Unichrome 10 1Pack(150PC) 1 M4x10 05514117 7.99 SGD
Shipped after 2018-02-26
M4 M4x12 9.4 2.5 0.7 2 Iron / Unichrome 12 1Pack(145PC) 1 M4x12 05514126 7.99 SGD
Shipped after 2018-02-26
M4 M4x16 9.4 2.5 0.7 2 Iron / Unichrome 16 1Pack(125PC) 1 M4x16 05514135 7.99 SGD
Shipped after 2018-02-26
M4 M4x20 9.4 2.5 0.7 2 Iron / uni-chromium 20 1Pack(115PC) 1 M4x20 05514144 7.99 SGD
Shipped after 2018-02-26
M4 M4x25 9.4 2.5 0.7 2 Iron / uni-chromium 25 1Pack(100PC) 1 M4x25 05514153 7.99 SGD
Shipped after 2018-02-26
M4 M4x30 9.4 2.5 0.7 2 Iron / Unichrome 30 1Pack(85PC) 1 M4x30 05514162 7.99 SGD
Shipped after 2018-02-26
M4 M4x35 9.4 2.5 0.7 2 Iron / Unichrome 35 1Pack(75PC) 1 M4x35 05514171 7.99 SGD
Shipped after 2018-02-26
M4 M4x40 9.4 2.5 0.7 2 Iron / uni-chromium 40 1Pack(65PC) 1 M4x40 05514187 7.99 SGD
Shipped after 2018-02-26
M4 M4x45 9.4 2.5 0.7 2 Iron / Unichrome 45 1Pack(55PC) 1 M4x45 05514196 7.99 SGD
Shipped after 2018-02-26
M4 M4x50 9.4 2.5 0.7 2 Iron / Unichrome 50 1Pack(50PC) 1 M4x50 05514205 7.99 SGD
Shipped after 2018-02-26
M5 M5x8 11.8 3.1 0.8 2 Iron / uni-chromium 8 1Pack(95PC) 1 M5x 8 05514214 7.99 SGD
Shipped after 2018-02-26
M5 M5x10 11.8 3.1 0.8 2 Iron / Unichrome 10 1Pack(95PC) 1 M5x10 05514223 7.99 SGD
Shipped after 2018-02-26
M5 M5x12 11.8 3.1 0.8 2 Iron / uni-chromium 12 1Pack(90PC) 1 M5x12 05514232 7.99 SGD
Shipped after 2018-02-26
M5 M5x16 11.8 3.1 0.8 2 Iron / uni-chromium 16 1Pack(80PC) 1 M5x16 05514241 7.99 SGD
Shipped after 2018-02-26
M5 M5x20 11.8 3.1 0.8 2 Iron / uni-chromium 20 1Pack(70PC) 1 M5x20 05514257 7.99 SGD
Shipped after 2018-02-26
M5 M5x25 11.8 3.1 0.8 2 Iron / Unichrome 25 1Pack(60PC) 1 M5x25 05514266 7.99 SGD
Shipped after 2018-02-26
M5 M5x30 11.8 3.1 0.8 2 Iron / Unichrome 30 1Pack(55PC) 1 M5x30 05514275 7.99 SGD
Shipped after 2018-02-26
M5 M5x35 11.8 3.1 0.8 2 Iron / Unichrome 35 1Pack(45PC) 1 M5x35 05514284 7.99 SGD
Shipped after 2018-02-26
M5 M5x40 11.8 3.1 0.8 2 Iron / Unichrome 40 1Pack(40PC) 1 M5x40 05514293 7.99 SGD
Shipped after 2018-02-26
M5 M5 x 45 11.8 3.1 0.8 2 Iron / uni-chromium 45 1Pack(38PC) 1 M5 x 45 05514302 7.99 SGD
Shipped after 2018-02-26
M5 M5 x 50 11.8 3.1 0.8 2 Iron / uni-chromium 50 1Pack(35PC) 1 M5 x 50 05514311 7.99 SGD
Shipped after 2018-02-26
M6 M6x12 14 3.7 1.0 3 Iron / Unichrome 12 1Pack(50PC) 1 M6x12 05514336 7.99 SGD
Shipped after 2018-02-26
M6 M6 x 16 14 3.7 1.0 3 Iron / uni-chromium 16 1Pack(45PC) 1 M6 x 16 05514345 7.99 SGD
Shipped after 2018-02-26
M6 M6x20 14 3.7 1.0 3 Iron / Unichrome 20 1Pack(40PC) 1 M6x20 05514354 7.99 SGD
Shipped after 2018-02-26
M6 M6x25 14 3.7 1.0 3 Iron / Unichrome 25 1Pack(38PC) 1 M6x25 05514363 7.99 SGD
Shipped after 2018-02-26
M6 M6x30 14 3.7 1.0 3 Iron / Unichrome 30 1Pack(33PC) 1 M6x30 05514372 7.99 SGD
Shipped after 2018-02-26
M6 M6x35 14 3.7 1.0 3 Iron / Unichrome 35 1Pack(29PC) 1 M6x35 05514381 7.99 SGD
Shipped after 2018-02-26
M6 M6x50 14 3.7 1.0 3 Iron / Unichrome 50 1Pack(22PC) 1 M6x50 05514415 7.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 29
4 star 9
3 star 6
2 star 3
1 star 0
Review Rating: 4.36
47 Customer Reviews
The reviews are automatic translation.
Bizarre to a little thing in construction (indoor place to see)
2
From Japan
On 2018-02-06 22:46:54
Some grooves in the positive part of the head are slightly shallow, and they are out of the bit. Especially the thread diameter is large. I want you to raise the quality a little more.
This review is about item#5514074.
Work
5
From Japan
On 2017-12-24 16:28:50
It is about 20% cheaper than the nearby home center, and it can be used without problems.
This review is about item#5514126.
Screw fastening work of parts
5
From Japan
On 2017-12-03 12:46:37
Because the truss is bigger than the cabinet, the parts feel firmly stopped.
This review is about item#5513943.
To raise the height of the TV stand! For fixing the car!
4
From Japan
On 2017-11-27 17:19:26
It may have been a little longer. What? I am a bit anxious! !
This review is about item#5514336.
As a substitute for the screw on the car
5
From Japan
On 2017-11-23 18:20:29
There was no screw of this size in the home center. It was saved.
This review is about item#5514336.
It is used for a simple trolley attaching wheels to casters.
5
From Japan
On 2017-11-17 16:59:42
Even though I purchased almost the same caster every time, this time I purchased this screw according to the caster and tried using it, but it was perfect I ordered again.
This review is about item#5514056.
To factory furniture !!
5
From Japan
On 2017-09-13 16:19:28
Because it is a cheap and easy-to-rust area, most of the sizes for replacement are aligned.
This review is about item#5514266.
Fence repair
5
From Japan
On 2017-07-26 16:12:22
I repaired the aluminum fence, but there was not a short driver of the neck in the monoteraw without a gap where the driver as a tool enters.
This review is about item#5514232.
For inventory
4
From Japan
On 2017-07-01 09:50:03
I thought that it was an item with excellent cost performance, I bought it.
This review is about item#5514117.
Work on site
5
From Japan
On 2017-05-20 15:36:43
It was good. Also I would like to ask you when I need it.
This review is about item#5514101.

Related Products