Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wrench Size (mm) Pitch Finishing Material Length (mm) Screw Length (mm) Type Screw Length (mm) Strength Classification Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wrench Size (mm) Pitch Finishing Material Length (mm) Screw Length (mm) Type Screw Length (mm) Strength Classification Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1.5 Stainless 65 - Half screw - A2-70 M10 M10x65 Hexagon socket head cap screw   1Pack(3PC) 1 M10x65 05522885 8.99 SGD
In stock
2.5 0.5 Stainless 50 - Half screw - A2-70 M3 M3x50 Hexagon socket head cap screw   1Pack(6PC) 1 M3x50 34980714 8.99 SGD
In stock
2.5 0.5 Stainless 45 - Half screw - A2-70 M3 M3 x 45 Hexagon socket head cap screw   1Pack(10PC) 1 M3x45 34980705 8.99 SGD
In stock
- 1, 1, 1 SUS304, SUS304, SUS304 300, 300, 300 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6 x300 17747844 46.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 450, 450, 450 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M6 x450 17747914 139.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25, 1.25 SUS304, SUS304, SUS304 400, 400, 400 - - 30, 30, 30 - M8, M8, M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8 x400 17747984 56.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25, 1.25 SUS304, SUS304, SUS304 400, 400, 400 - - 30, 30, 30 - M8, M8, M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M8 x400 17747993 139.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25, 1.25 SUS304, SUS304, SUS304 500, 500, 500 - - 30, 30, 30 - M8, M8, M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8 x500 17748027 69.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5, 1.5 SUS304, SUS304, SUS304 450, 450, 450 - - 40, 40, 40 - M10, M10, M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x450 17748115 179.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5, 1.5 SUS304, SUS304, SUS304 500, 500, 500 - - 40, 40, 40 - M10, M10, M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x500 17748124 79.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5, 1.5 SUS304, SUS304, SUS304 500, 500, 500 - - 40, 40, 40 - M10, M10, M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x500 17748133 199.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75, 1.75 SUS304, SUS304, SUS304 450, 450, 450 - - 40, 40, 40 - M12, M12, M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x450 17748212 199.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75, 1.75 SUS304, SUS304, SUS304 500, 500, 500 - - 40, 40, 40 - M12, M12, M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x500 17748237 229.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 350, 350, 350 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M6 x350 17747878 129.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 400, 400, 400 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6 x400 17747887 51.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25, 1.25 SUS304, SUS304, SUS304 350, 350, 350 - - 30, 30, 30 - M8, M8, M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8 x350 17747966 56.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25, 1.25 SUS304, SUS304, SUS304 450, 450, 450 - - 30, 30, 30 - M8, M8, M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8 x450 17748002 64.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5, 1.5 SUS304, SUS304, SUS304 350, 350, 350 - - 40, 40, 40 - M10, M10, M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x350 17748072 169.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5, 1.5 SUS304, SUS304, SUS304 400, 400, 400 - - 40, 40, 40 - M10, M10, M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x400 17748088 64.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5, 1.5 SUS304, SUS304, SUS304 450, 450, 450 - - 40, 40, 40 - M10, M10, M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x450 17748106 69.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75, 1.75 SUS304, SUS304, SUS304 300, 300, 300 - - 40, 40, 40 - M12, M12, M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x300 17748158 169.99 SGD
Shipped after 2018-02-27
- 1.75, 1.75, 1.75 SUS304, SUS304, SUS304 350, 350, 350 - - 40, 40, 40 - M12, M12, M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x350 17748176 179.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 250, 250, 250 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M6 x250 17747835 119.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 450, 450, 450 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6 x450 17747905 56.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 500, 500, 500 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6 x500 17747923 64.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25, 1.25 SUS304, SUS304, SUS304 300, 300, 300 - - 30, 30, 30 - M8, M8, M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M8 x300 17747957 129.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25, 1.25 SUS304, SUS304, SUS304 350, 350, 350 - - 30, 30, 30 - M8, M8, M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M8 x350 17747975 139.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25, 1.25 SUS304, SUS304, SUS304 450, 450, 450 - - 30, 30, 30 - M8, M8, M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M8 x450 17748018 169.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5, 1.5 SUS304, SUS304, SUS304 350, 350, 350 - - 40, 40, 40 - M10, M10, M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x350 17748063 64.99 SGD
Shipped after 2018-02-27
- 1.5, 1.5, 1.5 SUS304, SUS304, SUS304 400, 400, 400 - - 40, 40, 40 - M10, M10, M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x400 17748097 169.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75, 1.75 SUS304, SUS304, SUS304 300, 300, 300 - - 40, 40, 40 - M12, M12, M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M12 x300 17748142 64.99 SGD
Shipped after 2018-02-27
- 1.75, 1.75, 1.75 SUS304, SUS304, SUS304 350, 350, 350 - - 40, 40, 40 - M12, M12, M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M12 x350 17748167 69.99 SGD
Shipped after 2018-02-27
- 1.75, 1.75, 1.75 SUS304, SUS304, SUS304 450, 450, 450 - - 40, 40, 40 - M12, M12, M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M12 x450 17748203 79.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75, 1.75 SUS304, SUS304, SUS304 500, 500, 500 - - 40, 40, 40 - M12, M12, M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M12 x500 17748228 88.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 250, 250, 250 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6 x250 17747826 46.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 400, 400, 400 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M6 x400 17747896 129.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 500, 500, 500 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M6 x500 17747932 169.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25, 1.25 SUS304, SUS304, SUS304 300, 300, 300 - - 30, 30, 30 - M8, M8, M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8 x300 17747948 51.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25, 1.25 SUS304, SUS304, SUS304 500, 500, 500 - - 30, 30, 30 - M8, M8, M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M8 x500 17748036 179.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75, 1.75 SUS304, SUS304, SUS304 400, 400, 400 - - 40, 40, 40 - M12, M12, M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M12 x400 17748185 69.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75, 1.75 SUS304, SUS304, SUS304 400, 400, 400 - - 40, 40, 40 - M12, M12, M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x400 17748194 179.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 300, 300, 300 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M6 x300 17747853 119.99 SGD
Shipped after 2018-02-26
- 1, 1, 1 SUS304, SUS304, SUS304 350, 350, 350 - - 30, 30, 30 - M6, M6, M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6 x350 17747862 51.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5, 1.5 SUS304, SUS304, SUS304 300, 300, 300 - - 40, 40, 40 - M10, M10, M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x300 17748045 56.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5, 1.5 SUS304, SUS304, SUS304 300, 300, 300 - - 40, 40, 40 - M10, M10, M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x300 17748054 139.99 SGD
Shipped after 2018-02-26
- 0.5, 0.5, 0.5 - 35, 35, 35 - - 18, 18, 18 - M3, M3, M3 - - *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 M3 x35 23432036 179.99 SGD
Shipped after 2018-02-22
- 0.5, 0.5, 0.5 - 40, 40, 40 - - 18, 18, 18 - M3, M3, M3 - - *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 M3 x40 23432045 229.99 SGD
Shipped after 2018-02-22
- 0.5, 0.5, 0.5 - 50, 50, 50 - - 18, 18, 18 - M3, M3, M3 - - *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 M3 x50 23432063 55.99 SGD
Shipped after 2018-02-22
- 0.5, 0.5 - 60, 60 - - - - M3, M3 - -   1pack(5pc) 1 M3X60 68909137 10.99 SGD
Shipped after 2018-02-26
- 0.5, 0.5 - 65, 65 - - - - M3, M3 - -   1pack(5pc) 1 M3X65 68909146 10.99 SGD
Shipped after 2018-02-26
- 0.5, 0.5 - 70, 70 - - - - M3, M3 - -   1pack(4pc) 1 M3X70 68909155 10.99 SGD
Shipped after 2018-02-26
- 0.5, 0.5 - 90, 90 - - - - M3, M3 - -   1pack(4pc) 1 M3X90 68909182 10.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 75, 75 - - - - M4, M4 - -   1pack(9pc) 1 M4X75 68909234 15.99 SGD
Shipped after 2018-02-26
- 0.45, 0.45 - 25, 25 25, 25 - - - M2.6, M2.6 - -   1pack(28pc) 1 M2.6X25 68909094 30.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 70, 70 - - - - M4, M4 - -   1pack(9pc) 1 M4X70 68909225 10.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 110, 110 - - - - M4, M4 - -   1pack(3pc) 1 M4X110 68909295 10.99 SGD
Shipped after 2018-02-26
- 0.5, 0.5 - 75, 75 - - - - M3, M3 - -   1pack(4pc) 1 M3X75 68909164 10.99 SGD
Shipped after 2018-02-26
- 0.4, 0.4 - 20, 20 20, 20 - - - M2, M2 - -   1pack(38pc) 1 M2X20 68909076 53.99 SGD
Shipped after 2018-02-26
- 0.4, 0.4 - 25, 25 - - - - M2, M2 - -   1pack(33pc) 1 M2X25 68909085 14.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 90, 90 - - - - M4, M4 - -   1pack(5pc) 1 M4X90 68909268 10.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 95, 95 - - - - M4, M4 - -   1pack(5pc) 1 M4X95 68909277 10.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 100, 100 - - - - M4, M4 - -   1pack(5pc) 1 M4X100 68909286 10.99 SGD
Shipped after 2018-02-26
- 0.5, 0.5 - 28, 28 - - - - M3, M3 - -   1pack(35pc) 1 M3X28 68909112 34.99 SGD
Shipped after 2018-02-26
- 0.45, 0.45 - 30, 30 - - - - M2.6, M2.6 - -   1pack(24pc) 1 M2.6X30 68909103 26.99 SGD
Shipped after 2018-02-26
- 0.5, 0.5 - 55, 55 - - - - M3, M3 - -   1pack(6pc) 1 M3X55 68909128 12.99 SGD
Shipped after 2018-02-26
- 0.5, 0.5 - 85, 85 - - - - M3, M3 - -   1pack(3pc) 1 M3X85 68909173 10.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 55, 55 - - - - M4, M4 - -   1pack(15pc) 1 M4X55 68909198 10.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 60, 60 - - - - M4, M4 - -   1pack(14pc) 1 M4X60 68909207 10.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 65, 65 - - - - M4, M4 - -   1pack(12pc) 1 M4X65 68909216 10.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 80, 80 - - - - M4, M4 - -   1pack(6pc) 1 M4X80 68909243 15.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 85, 85 - - - - M4, M4 - -   1pack(6pc) 1 M4X85 68909252 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 80, 80 - - - - M5, M5 - -   1pack(6pc) 1 M5X80 68909408 12.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 85, 85 - - - - M5, M5 - -   1pack(6pc) 1 M5X85 68909417 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 90, 90 - - - - M5, M5 - -   1pack(5pc) 1 M5X90 68909426 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 115, 115 - - - - M6, M6 - -   1pack(2pc) 1 M6X115 68909627 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 145, 145 - - - - M6, M6 - -   1pack(2pc) 1 M6X145 68909672 10.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5 - 130, 130 - - - - M10, M10 - -   1pack(1pc) 1 M10X130 68909882 8.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5 - 140, 140 - - - - M10, M10 - -   1pack(1pc) 1 M10X140 68909898 8.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 55, 55 - - - - M12, M12 - -   1pack(4pc) 1 M12X55 68909916 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 80, 80 - - - - M12, M12 - -   1pack(3pc) 1 M12X80 68909968 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 85, 85 - - - - M12, M12 - -   1pack(2pc) 1 M12X85 68909977 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 90, 90 - - - - M12, M12 - -   1pack(2pc) 1 M12X90 68909986 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 95, 95 - - - - M12, M12 - -   1pack(2pc) 1 M12X95 68909995 10.99 SGD
Shipped after 2018-02-26
- 2.5, 2.5 - 80, 80 - - - - M20, M20 - -   1pack(1pc) 1 M20X80 68910153 20.99 SGD
Shipped after 2018-02-26
- 2.5, 2.5 - 90, 90 - - - - M20, M20 - -   1pack(1pc) 1 M20X90 68910162 22.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 115, 115 - - - - M4, M4 - -   1pack(3pc) 1 M4X115 68909304 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 95, 95 - - - - M5, M5 - -   1pack(5pc) 1 M5X95 68909435 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 100, 100 - - - - M5, M5 - -   1pack(5pc) 1 M5X100 68909444 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 105, 105 - - - - M5, M5 - -   1pack(4pc) 1 M5X105 68909453 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 150, 150 - - - - M12, M12 - -   1pack(1pc) 1 M12X150 68910056 10.99 SGD
Shipped after 2018-02-26
- 2, 2 - 60, 60 - - - - M14, M14 - -   1pack(1pc) 1 M14X60 68910065 10.99 SGD
Shipped after 2018-02-26
- 2, 2 - 65, 65 - - - - M16, M16 - -   1pack(1pc) 1 M16X65 68910074 8.99 SGD
Shipped after 2018-02-26
- 2, 2 - 75, 75 - - - - M16, M16 - -   1pack(1pc) 1 M16X75 68910092 8.99 SGD
Shipped after 2018-02-26
- 2, 2 - 80, 80 - - - - M16, M16 - -   1pack(1pc) 1 M16X80 68910108 8.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 125, 125 - - - - M4, M4 - -   1pack(2pc) 1 M4X125 68909322 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 150, 150 - - - - M5, M5 - -   1pack(2pc) 1 M5X150 68909532 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 32, 32 - - - - M6, M6 - -   1pack(2pc) 1 M6X32 68909548 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 125, 125 - - - - M6, M6 - -   1pack(2pc) 1 M6X125 68909645 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 140, 140 - - - - M6, M6 - -   1pack(2pc) 1 M6X140 68909663 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 60, 60 - - - - M12, M12 - -   1pack(4pc) 1 M12X60 68909925 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 65, 65 - - - - M12, M12 - -   1pack(4pc) 1 M12X65 68909934 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 75, 75 - - - - M12, M12 - -   1pack(4pc) 1 M12X75 68909952 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 100, 100 - - - - M12, M12 - -   1pack(2pc) 1 M12X100 68910004 10.99 SGD
Shipped after 2018-02-26
- 2, 2 - 85, 85 - - - - M16, M16 - -   1pack(1pc) 1 M16X85 68910117 8.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 120, 120 - - - - M4, M4 - -   1pack(2pc) 1 M4X120 68909313 10.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 130, 130 - - - - M4, M4 - -   1pack(2pc) 1 M4X130 68909338 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 115, 115 - - - - M5, M5 - -   1pack(3pc) 1 M5X115 68909478 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 120, 120 - - - - M5, M5 - -   1pack(3pc) 1 M5X120 68909487 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 110, 110 - - - - M6, M6 - -   1pack(2pc) 1 M6X110 68909618 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 120, 120 - - - - M6, M6 - -   1pack(2pc) 1 M6X120 68909636 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 80, 80 - - - - M8, M8 - -   1pack(6pc) 1 M8X80 68909688 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 85, 85 - - - - M8, M8 - -   1pack(6pc) 1 M8X85 68909697 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 95, 95 - - - - M8, M8 - -   1pack(3pc) 1 M8X95 68909715 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 70, 70 - - - - M12, M12 - -   1pack(4pc) 1 M12X70 68909943 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 110, 110 - - - - M5, M5 - -   1pack(4pc) 1 M5X110 68909462 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 130, 130 - - - - M5, M5 - -   1pack(2pc) 1 M5X130 68909505 10.99 SGD
Shipped after 2018-02-26
- 2, 2 - 90, 90 - - - - M16, M16 - -   1pack(1pc) 1 M16X90 68910126 8.99 SGD
Shipped after 2018-02-26
- 2, 2 - 95, 95 - - - - M16, M16 - -   1pack(1pc) 1 M16X95 68910135 8.99 SGD
Shipped after 2018-02-26
- 2, 2 - 100, 100 - - - - M16, M16 - -   1pack(1pc) 1 M16X100 68910144 8.99 SGD
Shipped after 2018-02-26
- 0.7, 0.7 - 150, 150 - - - - M4, M4 - -   1pack(2pc) 1 M4X150 68909347 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 55, 55 - - - - M5, M5 - -   1pack(12pc) 1 M5X55 68909356 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 60, 60 - - - - M5, M5 - -   1pack(10pc) 1 M5X60 68909365 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 125, 125 - - - - M5, M5 - -   1pack(2pc) 1 M5X125 68909496 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 135, 135 - - - - M5, M5 - -   1pack(2pc) 1 M5X135 68909514 10.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 140, 140 - - - - M5, M5 - -   1pack(2pc) 1 M5X140 68909523 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 80, 80 - - - - M6, M6 - -   1pack(5pc) 1 M6X80 68909557 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 85, 85 - - - - M6, M6 - -   1pack(5pc) 1 M6X85 68909566 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 90, 90 - - - - M6, M6 - -   1pack(5pc) 1 M6X90 68909575 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 95, 95 - - - - M6, M6 - -   1pack(4pc) 1 M6X95 68909584 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 100, 100 - - - - M6, M6 - -   1pack(4pc) 1 M6X100 68909593 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 105, 105 - - - - M6, M6 - -   1pack(3pc) 1 M6X105 68909602 10.99 SGD
Shipped after 2018-02-26
- 1, 1 - 130, 130 - - - - M6, M6 - -   1pack(2pc) 1 M6X130 68909654 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 90, 90 - - - - M8, M8 - -   1pack(4pc) 1 M8X90 68909706 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 100, 100 - - - - M8, M8 - -   1pack(2pc) 1 M8X100 68909724 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 105, 105 - - - - M8, M8 - -   1pack(1pc) 1 M8X105 68909733 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 110, 110 - - - - M8, M8 - -   1pack(2pc) 1 M8X110 68909742 10.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5 - 95, 95 - - - - M10, M10 - -   1pack(2pc) 1 M10X95 68909846 10.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5 - 100, 100 - - - - M10, M10 - -   1pack(2pc) 1 M10X100 68909855 10.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5 - 110, 110 - - - - M10, M10 - -   1pack(1pc) 1 M10X110 68909864 10.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 130, 130 - - - - M12, M12 - -   1pack(1pc) 1 M12X130 68910038 10.99 SGD
Shipped after 2018-02-26
- 2, 2 - 70, 70 - - - - M16, M16 - -   1pack(1pc) 1 M16X70 68910083 8.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 75, 75 - - - - M5, M5 - -   1pack(6pc) 1 M5X75 68909392 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 115, 115 - - - - M8, M8 - -   1pack(1pc) 1 M8X115 68909758 8.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 120, 120 - - - - M8, M8 - -   1pack(2pc) 1 M8X120 68909767 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 125, 125 - - - - M8, M8 - -   1pack(1pc) 1 M8X125 68909776 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 130, 130 - - - - M8, M8 - -   1pack(1pc) 1 M8X130 68909785 10.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 140, 140 - - - - M8, M8 - -   1pack(1pc) 1 M8X140 68909794 8.99 SGD
Shipped after 2018-02-26
- 1.25, 1.25 - 150, 150 - - - - M8, M8 - -   1pack(1pc) 1 M8X150 68909803 8.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5 - 80, 80 - - - - M10, M10 - -   1pack(3pc) 1 M10X80 68909812 10.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5 - 85, 85 - - - - M10, M10 - -   1pack(2pc) 1 M10X85 68909828 10.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5 - 90, 90 - - - - M10, M10 - -   1pack(2pc) 1 M10X90 68909837 10.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5 - 150, 150 - - - - M10, M10 - -   1pack(1pc) 1 M10X150 68909907 8.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 140, 140 - - - - M12, M12 - -   1pack(1pc) 1 M12X140 68910047 10.99 SGD
Shipped after 2018-02-26
- 2.5, 2.5 - 100, 100 - - - - M20, M20 - -   1pack(1pc) 1 M20X100 68910178 24.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 65, 65 - - - - M5, M5 - -   1pack(9pc) 1 M5X65 68909374 13.99 SGD
Shipped after 2018-02-26
- 0.8, 0.8 - 70, 70 - - - - M5, M5 - -   1pack(7pc) 1 M5X70 68909383 10.99 SGD
Shipped after 2018-02-26
- 1.5, 1.5 - 120, 120 - - - - M10, M10 - -   1pack(1pc) 1 M10X120 68909873 8.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 110, 110 - - - - M12, M12 - -   1pack(1pc) 1 M12X110 68910013 8.99 SGD
Shipped after 2018-02-26
- 1.75, 1.75 - 120, 120 - - - - M12, M12 - -   1pack(1pc) 1 M12X120 68910022 10.99 SGD
Shipped after 2018-02-26
- 0.5, 0.5, 0.5 - 45, 45, 45 - - 18, 18, 18 - M3, M3, M3 - - *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 M3 x45 23432054 199.99 SGD
Shipped after 2018-02-22
2.5 0.5 Stainless 25 - Half-screw - A2-70 M3 M3x25 Hexagon bolt with a hole   1Pack(38PC) 1 M3x25 05522115 8.99 SGD
In stock
2.5 0.5 Stainless 30 - Half-screw - A2-70 M3 M3x30 Hexagon bolt with a hole   1Pack(30PC) 1 M3x30 05522124 9.99 SGD
In stock
3.0 0.7 Stainless 30 - Half-screw - A2-70 M4 M4x30 A bolt with a hexagon socket   1Pack(30PC) 1 M4x30 05522221 8.99 SGD
In stock
3.0 0.7 Stainless 35 - Half-screw - A2-70 M4 M4x35 Hexagon bolt with a hole   1Pack(26PC) 1 M4x35 05522237 8.99 SGD
In stock
3.0 0.7 Stainless 40 - Half-screw - A2-70 M4 M4x40 Hexagon bolt with a hole   1Pack(22PC) 1 M4x40 05522246 8.99 SGD
In stock
3.0 0.7 Stainless 45 - Half-screw - A2-70 M4 M4x45 Hexagon bolt with a hole   1Pack(19PC) 1 M4x45 05522255 8.99 SGD
In stock
3.0 0.7 Stainless 50 - Half-screw - A2-70 M4 M4x50 A bolt with a hexagon socket   1Pack(16PC) 1 M4x50 05522264 8.99 SGD
In stock
4.0 0.8 Stainless 30 - Half-screw - A2-70 M5 M5x30 Hexagon bolt with a hole   1Pack(26PC) 1 M5x30 05522361 8.99 SGD
In stock
4.0 0.8 Stainless 35 - Half-screw - A2-70 M5 M5x35 Hexagon bolt with a hole   1Pack(22PC) 1 M5x35 05522377 8.99 SGD
In stock
4.0 0.8 Stainless 40 - Half-screw - A2-70 M5 M5x40 Hexagon bolt with a hole   1Pack(20PC) 1 M5x40 05522386 8.99 SGD
In stock
4.0 0.8 Stainless 45 - Half-screw - A2-70 M5 M5 x 45 A bolt with a hexagon socket   1Pack(18PC) 1 M5 x 45 05522395 8.99 SGD
In stock
4.0 0.8 Stainless 50 - Half-screw - A2-70 M5 M5x50 Hexagon bolt with a hole   1Pack(15PC) 1 M5x50 05522404 8.99 SGD
In stock
5.0 1 Stainless 35 - Half-screw - A2-70 M6 M6x35 Hexagon bolt with a hole   1Pack(21PC) 1 M6x35 05522501 8.99 SGD
In stock
5.0 1 Stainless 40 - Half-screw - A2-70 M6 M6 x 40 A bolt with a hexagon socket   1Pack(19PC) 1 M6 x 40 05522517 8.99 SGD
In stock
5.0 1 Stainless 45 - Half-screw - A2-70 M6 M6x45 A bolt with a hexagon socket   1Pack(17PC) 1 M6x45 05522526 8.99 SGD
In stock
5.0 1 Stainless 50 - Half-screw - A2-70 M6 M6x50 Hexagon bolt with a hole   1Pack(16PC) 1 M6x50 05522535 8.99 SGD
In stock
5.0 1 Stainless 55 - Half-screw - A2-70 M6 M6x55 A bolt with a hexagon socket   1Pack(10PC) 1 M6x55 05522544 8.99 SGD
In stock
5.0 1 Stainless 60 - Half-screw - A2-70 M6 M6x60 Hexagon bolt with a hole   1Pack(9PC) 1 M6x60 05522553 8.99 SGD
In stock
5.0 1 Stainless 65 - Half-screw - A2-70 M6 M6x65 A bolt with a hexagon socket   1Pack(7PC) 1 M6x65 05522562 8.99 SGD
In stock
5.0 1 Stainless 70 - Half-screw - A2-70 M6 M6x70 Hexagon bolt with a hole   1Pack(6PC) 1 M6x70 05522571 8.99 SGD
In stock
5.0 1 Stainless 75 - Half-screw - A2-70 M6 M6x75 A bolt with a hexagon socket   1Pack(5PC) 1 M6x75 05522587 9.99 SGD
In stock
6.0 1.25 Stainless 40 - Half-screw - A2-70 M8 M8x40 Hexagon bolt with a hole   1Pack(9PC) 1 M8x40 05522684 8.99 SGD
In stock
6.0 1.25 Stainless 45 - Half-screw - A2-70 M8 M8x45 Hexagon bolt with a hole   1Pack(8PC) 1 M8x45 05522693 8.99 SGD
In stock
6.0 1.25 Stainless 50 - Half-screw - A2-70 M8 M8x50 Hexagon bolt with a hole   1Pack(8PC) 1 M8x50 05522702 10.99 SGD
In stock
6.0 1.25 Stainless 55 - Half-screw - A2-70 M8 M8x55 A bolt with a hexagon socket   1Pack(7PC) 1 M8x55 05522711 8.99 SGD
In stock
6.0 1.25 Stainless 60 - Half-screw - A2-70 M8 M8x60 Hexagon bolt with a hole   1Pack(6PC) 1 M8x60 05522727 8.99 SGD
In stock
6.0 1.25 Stainless 65 - Half-screw - A2-70 M8 M8x65 A bolt with a hexagon socket   1Pack(5PC) 1 M8x65 05522736 9.99 SGD
In stock
6.0 1.25 Stainless 70 - Half-screw - A2-70 M8 M8x70 Hexagon bolt with a hole   1Pack(5PC) 1 M8x70 05522745 10.99 SGD
In stock
6.0 1.25 Stainless 75 - Half-screw - A2-70 M8 M8x75 A bolt with a hexagon socket   1Pack(5PC) 1 M8x75 05522754 8.99 SGD
In stock
8.0 1.5 Stainless 45 - Half-screw - A2-70 M10 M10x45 Hexagon bolt with a hole   1Pack(5PC) 1 M10x45 05522842 10.99 SGD
In stock
8.0 1.5 Stainless 50 - Half-screw - A2-70 M10 M10x50 Hexagon bolt with a hole   1Pack(4PC) 1 M10x50 05522851 8.99 SGD
In stock
8.0 1.5 Stainless 55 - Half-screw - A2-70 M10 M10x55 A bolt with a hexagon socket   1Pack(4PC) 1 M10x55 05522867 8.99 SGD
In stock
8.0 1.5 Stainless 60 - Half-screw - A2-70 M10 M10x60 Hexagon bolt with a hole   1Pack(4PC) 1 M10x60 05522876 8.99 SGD
In stock
8.0 1.5 Stainless 70 - Half-screw - A2-70 M10 M10x70 Hexagon bolt with a hole   1Pack(3PC) 1 M10x70 05522894 8.99 SGD
In stock
8.0 1.5 Stainless 75 - Half-screw - A2-70 M10 M10x75 Hexagon bolt with a hole   1Pack(3PC) 1 M10x75 05522903 8.99 SGD
In stock
2.5 0.5 Stainless 35 - Half thread screw - A2-70 M3 M3x35 Hexagon bolt with a hole   1Pack(20PC) 1 M3x35 34980687 8.99 SGD
In stock
2.5 0.5 Stainless 40 - Half thread screw - A2-70 M3 M3x40 Hexagon bolt with a hole   1Pack(15PC) 1 M3x40 34980696 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 51
4 star 9
3 star 1
2 star 2
1 star 2
Review Rating: 4.62
65 Customer Reviews
The reviews are automatic translation.
For machine assembly, maintenance
5
From Japan
On 2018-02-15 15:33:18
If the thread relation is not special one, PB goods of monotaro are enough.
This review is about item#5522115.
Production of mechanical equipment
5
From Japan
On 2018-01-26 12:33:46
We purchased various kinds including other sizes. There is no hindrance at the time of use.
This review is about item#5522115.
Motorcycle's
5
From Japan
On 2018-01-16 20:09:48
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#5522754.
Wheel replacement of the carry bag caster
2
From Japan
On 2017-12-10 08:31:42
About length, I did not know from under the neck, I bought a 5 mm long. I would like a dimension chart on the same site as the product if possible. (Pro may be common sense, but I think that there are also many amateur purchases.)
This review is about item#5522544.
It is planned to be used for remodeling aluminum products on the outer wall.
5
From Japan
On 2017-11-14 14:48:06
I am preparing for actual use next month, but I think that there is no problem.
This review is about item#5522264.
Machine parts
5
From Japan
On 2017-09-21 15:05:24
Usually, you can buy it without trouble It is useful. I am satisfied.
This review is about item#5522867.
Machine rust thread change
5
From Japan
On 2017-09-13 17:12:27
It is very solidly made, because it is made of stainless steel, it seems to worry about screws from now on.
This review is about item#5522517.
I used it for the bike's carrier installation
5
From Japan
On 2017-09-11 16:53:44
I was looking for a long thing under the neck 75 mm was just right length There was not this size in the shops nearby and I was in trouble.
This review is about item#5522754.
Processed product production
4
From Japan
On 2017-09-03 15:04:47
There is a case that it is not possible to install with the size of the normal standard in one-off production work, and I really am sorry to Mr. Monotaro.
This review is about item#5522587.
When changing suitcase casters
4
From Japan
On 2017-08-12 15:06:08
Used when exchanging suitcase casters. It is longer than the original bolt but it was perfect to use two nuts.
This review is about item#5522526.

Related Products