Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wrench Size (mm) Thread Pitch (mm) Dimension df(Phi mm) Finishing Material Dimension t (mm) Length (mm) Dimension dz(Phi mm) Material Dimensions e (mm) Dimension S (mm) Pitch Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wrench Size (mm) Thread Pitch (mm) Dimension df(Phi mm) Finishing Material Dimension t (mm) Length (mm) Dimension dz(Phi mm) Material Dimensions e (mm) Dimension S (mm) Pitch Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.3 - - - 5 - - - - - M2 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M2 x5 23442283 4.99 SGD
Shipped after 2018-05-23
- 0.3 - - - 10 - - - - - M2 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M2 x10 23442317 4.99 SGD
Shipped after 2018-05-23
- - - - - 4 - - - - - M2 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M2.6 x4 23442335 4.99 SGD
Shipped after 2018-05-23
- - - - - 8 - - - - - M2 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M2.6 x8 23442362 4.99 SGD
Shipped after 2018-05-23
- 1 - - - 5 - - - - - M6 - *[No return] You cannot return this product. For details, see FAQ. 1pack(33pc) 1 M6 x5 23442432 10.99 SGD
Shipped after 2018-05-23
- 0.5 - - - 25 - - - - - M3 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M3 x25 23442396 4.99 SGD
Shipped after 2018-05-23
- 1.25 - - - 16 - - - - - M8 - *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 M8 x16 23442466 8.99 SGD
Shipped after 2018-05-23
- 1.5 - - - 50 - - - - - M10 - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x50 23442493 9.99 SGD
Shipped after 2018-05-23
- - - - - 5 - - - - - M2 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M2.6 x5 23442344 4.99 SGD
Shipped after 2018-05-23
- 0.5 - - - 20 - - - - - M3 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M3 x20 23442387 4.99 SGD
Shipped after 2018-05-23
- 0.3 - - - 8 - - - - - M2 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M2 x8 23442308 4.99 SGD
Shipped after 2018-05-23
- 0.3 - - - 4 - - - - - M2 -   1pack(10pc) 1 M2 x4 23442274 3.99 SGD
In stock
- 0.8 - - - 4 - - - - - M5 - *[No return] You cannot return this product. For details, see FAQ. 1pack(29pc) 1 M5 x4 23442414 9.99 SGD
Shipped after 2018-05-23
- 0.8 - - - 16 - - - - - M5 - *[No return] You cannot return this product. For details, see FAQ. 1pack(29pc) 1 M5 x16 23442423 9.99 SGD
Shipped after 2018-05-23
- - - - - 6 - - - - - M2 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M2.6 x6 23442353 4.99 SGD
Shipped after 2018-05-23
- - - - - 10 - - - - - M2 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M2.6 x10 23442378 15.99 SGD
Shipped after 2018-05-23
- 1.25 - - - 6 - - - - - M8 - *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 M8 x6 23442457 9.99 SGD
Shipped after 2018-05-23
- 1.25 - - - 35 - - - - - M8 - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M8 x35 23442475 7.99 SGD
Shipped after 2018-05-23
- 1.25 - - - 40 - - - - - M8 - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M8 x40 23442484 7.99 SGD
In stock
- 1 - - - 16 - - - - - M6 - *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 M6 x16 23442448 9.99 SGD
Shipped after 2018-05-23
6.0 1.75 - Stainless - 40 - Stainless - - - M12 M12x40   1Pack(5PC) 1 M12x40 05524644 8.99 SGD
In stock
6.0 1.75 - Stainless - 15 - Stainless - - - M12 M12x15   1Pack(10PC) 1 M12x15 05524592 8.99 SGD
In stock
6.0 1.75 - Stainless - 30 - Stainless - - - M12 M12x30   1Pack(6PC) 1 M12x30 05524626 8.99 SGD
In stock
5.0 1.5 - Stainless - 30 - Stainless - - - M10 M10x30   1Pack(8PC) 1 M10x30 05524547 8.99 SGD
In stock
6.0 1.75 - Stainless - 45 - Stainless - - - M12 M12x45   1Pack(4PC) 1 M12x45 05524653 8.99 SGD
In stock
6.0 1.75 - Stainless - 25 - Stainless - - - M12 M12x25   1Pack(7PC) 1 M12x25 05524617 8.99 SGD
In stock
6 1.75 - Stainless - 50 - Stainless - - - M12 -   1Pack(4PC) 1 M12x50 05524662 8.99 SGD
In stock
6 1.75 - Stainless - 35 - Stainless - - - M12 M12x35   1Pack(5PC) 1 M12x35 05524635 8.99 SGD
In stock
- 0.3 - Stainless - 4 - Stainless - - - M1.4 -   1PC 1 M1.4x4 42824223 4.99 SGD
In stock
- 0.5 - Stainless - 14 (max)1.4/(min)1.15 Stainless (min)1.73 Nominal Size1.5 0.5 M3 -   1Pack(14PC) 1 M3x14 42824284 3.99 SGD
In stock
- 0.4 - Stainless - 16 (max)1.0/(min)0.75 Stainless (min)1.003 Nominal Size0.9 0.4 M2 -   1Pack(2PC) 1 M2x16 42824266 4.99 SGD
Shipped after 2018-05-24
- 1.75 - Stainless - 22 (max)8/(min)7.64 Stainless (min)6.86 Nominal Size6 1.75 M12 -   1Pack(2PC) 1 M12x22 42824363 3.99 SGD
In stock
- 1.75 - Stainless - 16 (max)8/(min)7.64 Stainless (min)6.86 Nominal Size6 1.75 M12 -   1Pack(3PC) 1 M12x16 42824345 3.99 SGD
Shipped after 2018-05-30
- 0.3 - Stainless - 5 - Stainless - - 0.3 M1.4 -   1PC 1 M1.4x5 42824232 4.99 SGD
In stock
- 0.5 - Stainless - 18 (max)1.4/(min)1.15 Stainless (min)1.73 Nominal Size1.5 0.5 M3 -   1Pack(10PC) 1 M3x18 42824302 3.99 SGD
In stock
- 0.4 - Stainless - 15 (max)1.0/(min)0.75 Stainless (min)1.003 Nominal Size0.9 0.4 M2 -   1Pack(2PC) 1 M2x15 42824257 3.99 SGD
In stock
- 0.4 - Stainless - 4 - Stainless - - 0.4 M2.3 -   1Pack(3PC) 1 M2.3x4 42824275 3.99 SGD
In stock
- 1.75 - Stainless - 18 (max)8/(min)7.64 Stainless (min)6.86 Nominal Size6 1.75 M12 -   1Pack(3PC) 1 M12x18 42824354 6.99 SGD
Shipped after 2018-05-25
- 1.5 - Stainless - 45 (max)6/(min)5.7 Stainless (min)5.72 Nominal Size5 1.5 M10 -   1Pack(2PC) 1 M10x45 42824327 4.99 SGD
In stock
- 1.5 - Stainless - 14 (max)6/(min)5.7 Stainless (min)5.72 Nominal Size5 1.5 M10 -   1Pack(4PC) 1 M10x14 42824311 6.99 SGD
Shipped after 2018-05-30
- 0.3 - Stainless - 6 - Stainless - - 0.3 M1.4 -   1PC 1 M1.4x6 42824241 4.99 SGD
Shipped after 2018-05-28
3 0.7 - Stainless - 20 - Stainless - - - M4 M4x20   1Pack(45PC) 1 M4x20 36680436 8.99 SGD
In stock
- 0.5 Rootdiameteroftheexternalthread Stainless (Min) column 1: 1.2, column 2: 2 16 (Maximum) 1.4 / (Min) 1.15 Stainless (Min)1.73 (Nominal)1.5 0.5 M3 -   1Pack(13PC) 1 M3x16 42824293 3.99 SGD
In stock
- - - - - 2 - - - - - M2 -   1pack(10pc) 1 M2 x2 23442256 3.99 SGD
In stock
- - - - - 3 - - - - - M2 -   1pack(10pc) 1 M2.6 x3 23442326 3.99 SGD
In stock
- - - - - 3 - - - - - M2 -   1pack(10pc) 1 M2 x3 23442265 3.99 SGD
In stock
- - - - - 6 - - - - - M2 -   1pack(10pc) 1 M2 x6 23442292 3.99 SGD
In stock
- - - - - 3 - - - - - M4 -   1pack(31pc) 1 M4 x3 23442405 7.99 SGD
In stock
- 1.75 - Stainless - 14 (max)8/(min)7.64 Stainless (min)6.86 Nominal Size6 1.75 M12 -   1Pack(3PC) 1 M12x14 42824336 3.99 SGD
In stock
5.0 1.5 - Stainless - 35 - Stainless - - - M10 M10x35   1Pack(7PC) 1 M10x35 05524556 9.99 SGD
Shipped after 2018-05-24
1.5 0.5 - Stainless - 3 - Stainless - - - M3 M3x3   1Pack(60PC) 1 M3x3 05524136 7.99 SGD
In stock
1.5 0.5 - Stainless - 4 - Stainless - - - M3 M3x4   1Pack(60PC) 1 M3x4 05524145 8.99 SGD
In stock
1.5 0.5 - Stainless - 5 - Stainless - - - M3 M3x5   1Pack(60PC) 1 M3x5 05524154 7.99 SGD
In stock
1.5 0.5 - Stainless - 6 - Stainless - - - M3 M3x6   1Pack(60PC) 1 M3x6 05524163 7.99 SGD
In stock
1.5 0.5 - Stainless - 8 - Stainless - - - M3 M3x8   1Pack(55PC) 1 M3x8 05524172 7.99 SGD
In stock
1.5 0.5 - Stainless - 10 - Stainless - - - M3 M3x10   1Pack(50PC) 1 M3x10 05524181 7.99 SGD
In stock
2.0 0.7 - Stainless - 4 - Stainless - - - M4 M4x4   1Pack(55PC) 1 M4x4 05524197 7.99 SGD
In stock
2.0 0.7 - Stainless - 5 - Stainless - - - M4 M4x5   1Pack(55PC) 1 M4x5 05524206 7.99 SGD
In stock
2.0 0.7 - Stainless - 6 - Stainless - - - M4 M4x6   1Pack(55PC) 1 M4x6 05524215 7.99 SGD
In stock
2.0 0.7 - Stainless - 8 - Stainless - - - M4 M4 x 8   1Pack(50PC) 1 M4 x 8 05524224 7.99 SGD
In stock
2.0 0.7 - Stainless - 10 - Stainless - - - M4 M4 x 10   1Pack(50PC) 1 M4 x 10 05524233 7.99 SGD
In stock
2.0 0.7 - Stainless - 12 - Stainless - - - M4 M4x12   1Pack(45PC) 1 M4x12 05524242 7.99 SGD
In stock
2.0 0.7 - Stainless - 15 - Stainless - - - M4 M4x15   1Pack(40PC) 1 M4x15 05524251 7.99 SGD
In stock
2.5 0.8 - Stainless - 5 - Stainless - - - M5 M5x5   1Pack(50PC) 1 M5x5 05524267 7.99 SGD
In stock
2.5 0.8 - Stainless - 6 - Stainless - - - M5 M5x6   1Pack(50PC) 1 M5x6 05524276 7.99 SGD
In stock
2.5 0.8 - Stainless - 8 - Stainless - - - M5 M5x8   1Pack(48PC) 1 M5x8 05524285 7.99 SGD
In stock
2.5 0.8 - Stainless - 10 - Stainless - - - M5 M5x10   1Pack(45PC) 1 M5x10 05524294 7.99 SGD
In stock
2.5 0.8 - Stainless - 12 - Stainless - - - M5 M5x12   1Pack(40PC) 1 M5x12 05524303 7.99 SGD
In stock
2.5 0.8 - Stainless - 15 - Stainless - - - M5 M5x15   1Pack(35PC) 1 M5x15 05524312 7.99 SGD
In stock
2.5 0.8 - Stainless - 20 - Stainless - - - M5 M5x20   1Pack(30PC) 1 M5x20 05524321 7.99 SGD
In stock
3.0 1.0 - Stainless - 6 - Stainless - - - M6 M6x6   1Pack(48PC) 1 M6x6 05524337 7.99 SGD
In stock
3.0 1.0 - Stainless - 8 - Stainless - - - M6 M6 x 8   1Pack(45PC) 1 M6 x 8 05524346 7.99 SGD
In stock
3.0 1.0 - Stainless - 10 - Stainless - - - M6 M6x10   1Pack(42PC) 1 M6x10 05524355 7.99 SGD
In stock
3.0 1.0 - Stainless - 12 - Stainless - - - M6 M6x12   1Pack(38PC) 1 M6x12 05524364 7.99 SGD
In stock
3.0 1.0 - Stainless - 15 - Stainless - - - M6 M6x15   1Pack(32PC) 1 M6x15 05524373 9.99 SGD
In stock
3.0 1.0 - Stainless - 20 - Stainless - - - M6 M6x20   1Pack(25PC) 1 M6x20 05524382 8.99 SGD
In stock
3.0 1.0 - Stainless - 25 - Stainless - - - M6 M6x25   1Pack(20PC) 1 M6x25 05524391 8.99 SGD
In stock
3.0 1.0 - Stainless - 30 - Stainless - - - M6 M6 x 30   1Pack(18PC) 1 M6 x 30 05524407 8.99 SGD
In stock
4.0 1.25 - Stainless - 8 - Stainless - - - M8 M8x8   1Pack(31PC) 1 M8x8 05524416 9.99 SGD
In stock
4.0 1.25 - Stainless - 10 - Stainless - - - M8 M8x10   1Pack(28PC) 1 M8x10 05524425 8.99 SGD
In stock
4.0 1.25 - Stainless - 12 - Stainless - - - M8 M8x12   1Pack(25PC) 1 M8x12 05524434 8.99 SGD
In stock
4.0 1.25 - Stainless - 15 - Stainless - - - M8 M8x15   1Pack(22PC) 1 M8x15 05524443 8.99 SGD
In stock
4.0 1.25 - Stainless - 20 - Stainless - - - M8 M8x20   1Pack(17PC) 1 M8x20 05524452 8.99 SGD
In stock
4.0 1.25 - Stainless - 25 - Stainless - - - M8 M8x25   1Pack(14PC) 1 M8x25 05524461 8.99 SGD
In stock
4.0 1.25 - Stainless - 30 - Stainless - - - M8 M8 x 30   1Pack(12PC) 1 M8 x 30 05524477 8.99 SGD
In stock
5.0 1.5 - Stainless - 8 - Stainless - - - M10 M10x8   1Pack(16PC) 1 M10x8 05524486 8.99 SGD
In stock
5.0 1.5 - Stainless - 10 - Stainless - - - M10 M10x10   1Pack(18PC) 1 M10x10 05524495 8.99 SGD
In stock
5.0 1.5 - Stainless - 12 - Stainless - - - M10 M10x10   1Pack(16PC) 1 M10x10 05524504 8.99 SGD
In stock
5.0 1.5 - Stainless - 15 - Stainless - - - M10 M10x15   1Pack(13PC) 1 M10x15 05524513 8.99 SGD
In stock
5.0 1.5 - Stainless - 20 - Stainless - - - M10 M10 x 20   1Pack(11PC) 1 M10 x 20 05524522 8.99 SGD
In stock
5.0 1.5 - Stainless - 25 - Stainless - - - M10 M10x25   1Pack(9PC) 1 M10x25 05524531 8.99 SGD
In stock
5.0 1.5 - Stainless - 40 - Stainless - - - M10 M10x40   1Pack(6PC) 1 M10x40 05524565 8.99 SGD
In stock
6.0 1.75 - Stainless - 10 - Stainless - - - M12 M12x10   1Pack(11PC) 1 M12x10 05524574 8.99 SGD
In stock
6.0 1.75 - Stainless - 12 - Stainless - - - M12 M12x10   1Pack(12PC) 1 M12x10 05524583 8.99 SGD
In stock
6.0 1.75 - Stainless - 20 - Stainless - - - M12 M12x20   1Pack(8PC) 1 M12x20 05524601 8.99 SGD
In stock
2.5 0.5 - Stainless steel - 12 - Stainless steel - - - M3 M3x12   1Pack(60PC) 1 M3x12 36680411 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 3
3 star 6
2 star 0
1 star 1
Review Rating: 4.49
37 Customer Reviews
The reviews are automatic translation.
Demio's muffler cutter installation work
4
From Japan
On 2018-02-26 19:46:20
I was saved because we did not put it in nearby power comeri. It is just right size for Demio's muffler cutter installation.
This review is about item#5524391.
Crafts etc.
5
From Japan
On 2018-01-23 10:48:35
It is a very good product with very beautiful finish and high accuracy.
This review is about item#42824302.
Used for maintenance of instruments
5
From Japan
On 2018-01-10 23:20:09
The price is also cheap, the accuracy of the screw is good, I am very satisfied
This review is about item#5524181.
Additional fixing of handrail stick and long socket
5
From Japan
On 2017-12-14 09:22:13
Since the standard was one screw, it was loose, and a fixing screw was additionally used in the tapping process. The quantity was also reasonable and inexpensive.
This review is about item#5524197.
Replace the iron hexagon head bolt of machine with stainless steel hex bolt.
5
From Japan
On 2017-07-02 16:49:47
Easy rust hexagon bolt also receives products and machinery It receives rust In some cases it is impossible to remove the bolt but it is made of stainless steel and it has stickiness durability and it is used with peace of mind.
This review is about item#5524136.
Fixation of jig
4
From Japan
On 2017-04-30 13:06:24
It is used to fix jigs which are troublesome when rusting. Especially it can be used without problems.
This review is about item#5524416.
Replacement of cruciform screw
5
From Japan
On 2017-03-28 22:36:22
Because it is a hexagonal hole, I am satisfied because it is not easy for other people to get easily screwed to another person. Also, because it is stainless steel so it is hard to rust and it has no screw head so it can be shown smartly.
This review is about item#5524251.
As a hexagon socket screw
3
From Japan
On 2017-03-24 17:39:46
There is no problem as hexagon screws. We will also purchase
This review is about item#5524355.
Production of radio control parts
5
From Japan
On 2016-09-06 17:05:42
Especially it can be used without problems. Because it is softer than iron, it is easier to lick, so it is better if there is a high strength.
This review is about item#5524197.
Fixation of optical cable tension member
5
From Japan
On 2016-06-14 12:59:44
Not particularly, I am saved because it is not available in home centers etc.
This review is about item#05524443.

Related Products