Buy more than* S$200* and get FREE SHIPPING

Painted Screw No.1 Black, Iron/Chromate

5.00 (1)
Dimension D (phi mm)
11
Dimension H (mm)
5
...see all>
Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 M3 M3 x 6 0.5 1Pack(90PC) 1 M3x6 05697991 12.99 SGD
In stock
28 M4 M4 x 28 0.7 1Pack(65PC) 1 M4x28 05698183 10.99 SGD
In stock
22 M4 M4 x 22 0.7 1Pack(70PC) 1 M4x22 05698174 -
Discontinued
[x]
10 M4 M4 x 10 0.7 1Pack(80PC) 1 M4x10 05698113 10.99 SGD
In stock
14 M4 M4x14 0.7 1Pack(75PC) 1 M4x14 05698131 11.99 SGD
Shipped after 2018-05-28
20 M4 M4x20 0.7 1Pack(70PC) 1 M4x20 05698165 11.99 SGD
Shipped after 2018-05-31
18 M4 M4x18 0.7 1Pack(70PC) 1 M4x18 05698156 11.99 SGD
Shipped after 2018-05-28
8 M3 M3x8 0.5 1Pack(90PC) 1 M3x8 05698007 10.99 SGD
In stock
14 M3 M3x14 0.5 1Pack(85PC) 1 M3x14 05698034 11.99 SGD
Shipped after 2018-05-31
12 M4 M4x12 0.7 1Pack(75PC) 1 M4x12 05698122 10.99 SGD
In stock
16 M4 M4x16 0.7 1Pack(70PC) 1 M4x16 05698147 10.99 SGD
In stock
16 M3 M3x16 0.5 1Pack(80PC) 1 M3x16 05698043 10.99 SGD
In stock
10 M3 M3x10 0.5 1Pack(85PC) 1 M3x10 05698016 10.99 SGD
In stock
28 M3 M3x28 0.5 1Pack(70PC) 1 M3x28 05698086 11.99 SGD
Shipped after 2018-05-31
22 M3 M3x22 0.5 1Pack(75PC) 1 M3x22 05698077 -
Discontinued
[x]
12 M3 M3x12 0.5 1Pack(85PC) 1 M3x12 05698025 11.99 SGD
Shipped after 2018-05-31
20 M3 M3x20 0.5 1Pack(80PC) 1 M3x20 05698061 16.99 SGD
Shipped after 2018-05-31
18 M3 M3x18 0.5 1Pack(80PC) 1 M3x18 05698052 13.99 SGD
Shipped after 2018-05-28
6 M4 M4x6 0.7 1Pack(80PC) 1 M4x6 05698095 10.99 SGD
In stock
8 M4 M4x8 0.7 1Pack(80PC) 1 M4x8 05698104 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in places where you do not want to be tightened by the driver
5
From Japan
On 2016-04-17 19:16:03
I used this to fix the PVC board so as not to worry about being torqued carelessly. It's also cheaper than screw bare so it's also recommended for such usage.
This review is about item#05697991.

Related Products