Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Painted Screw No.2 Black, Iron/Chromate

5.00 (2)
Dimensions C (phi mm)
11
Dimensions B (mm)
0.5
Dimension D (phi mm)
14
Dimension H (mm)
6
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 M5x6 0.8 6 1Pack(60PC) 1 M5x6 05698296 -
Discontinued
[x]
M4 M4x18 0.7 18 1Pack(60PC) 1 M4x18 05698253 16.99 SGD
Shipped after 2018-06-27
M5 M5x22 0.8 22 1Pack(45PC) 1 M5x22 05698375 -
Discontinued
[x]
M4 M4x22 0.7 22 1Pack(60PC) 1 M4x22 05698271 -
Discontinued
[x]
M4 M4x16 0.7 16 1Pack(60PC) 1 M4x16 05698244 13.99 SGD
Shipped after 2018-06-27
M5 M5x8 0.8 8 1Pack(55PC) 1 M5x8 05698305 -
Discontinued
[x]
M5 M5x18 0.8 18 1Pack(50PC) 1 M5x18 05698357 -
Discontinued
[x]
M5 M5x16 0.8 16 1Pack(50PC) 1 M5x16 05698341 -
Discontinued
[x]
M4 M4x20 0.7 20 1Pack(60PC) 1 M4x20 05698262 -
Discontinued
[x]
M4 M4x6 0.7 6 1Pack(70PC) 1 M4x6 05698192 10.99 SGD
In stock
M5 M5x28 0.8 28 1Pack(45PC) 1 M5x28 05698384 -
Discontinued
[x]
M4 M4x28 0.7 28 1Pack(55PC) 1 M4x28 05698287 11.99 SGD
Shipped after 2018-06-27
M5 M5x20 0.8 20 1Pack(50PC) 1 M5x20 05698366 -
Discontinued
[x]
M5 M5x12 0.8 12 1Pack(55PC) 1 M5x12 05698323 10.99 SGD
In stock
M4 M4x14 0.7 14 1Pack(60PC) 1 M4x14 05698235 11.99 SGD
Shipped after 2018-06-27
M4 M4x12 0.7 12 1Pack(65PC) 1 M4x12 05698226 10.99 SGD
Shipped after 2018-06-29
M4 M4 x 8 0.7 8 1Pack(70PC) 1 M4 x 8 05698201 10.99 SGD
In stock
M4 M4x10 0.7 10 1Pack(65PC) 1 M4x10 05698217 10.99 SGD
In stock
M5 M5x10 0.8 10 1Pack(55PC) 1 M5x10 05698314 10.99 SGD
In stock
M5 M5x14 0.8 14 1Pack(55PC) 1 M5x14 05698332 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bis head
5
From Japan
On 2017-03-06 15:37:01
It was cheap in price, it was good that we could use the toggle part without problems
This review is about item#5698323.
It made it a split type from an integral type which is difficult to store a placard. I tried using it to fix the body (display part) and the vertical bar. It is a great success. We plan to reorder when additional production is needed.
5
From Japan
On 2012-08-28 13:42:18
It is useful because it can be removed without tools. I would like a 4 mm size slightly longer screw. Also, I do not need all screws for screws, so I think that there is something that is not all screws.
This review is about item#05698384.

Related Products