Buy more than* S$200* and get FREE SHIPPING

Painted Screw No.2 White, Iron/Chromate

4.00 (2)
Dimensions C (phi mm)
11
Dimensions B (mm)
0.5
Dimension D (phi mm)
14
Dimension H (mm)
6
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 M4x12 0.7 12 1Pack(65PC) 1 M4x12 05629827 10.99 SGD
In stock
M4 M4x16 0.7 16 1Pack(60PC) 1 M4x16 05629845 10.99 SGD
In stock
M5 M5x8 0.8 8 1Pack(55PC) 1 M5x8 05629906 -
Discontinued
[x]
M5 M5x12 0.8 12 1Pack(55PC) 1 M5x12 05629924 10.99 SGD
In stock
M5 M5x14 0.8 14 1Pack(55PC) 1 M5x14 05629933 -
Discontinued
[x]
M4 M4x18 0.7 18 1Pack(60PC) 1 M4x18 05629854 10.99 SGD
In stock
M4 M4x14 0.7 14 1Pack(60PC) 1 M4x14 05629836 10.99 SGD
In stock
M4 M4x6 0.7 6 1Pack(70PC) 1 M4x6 05629793 10.99 SGD
In stock
M4 M4x28 0.7 28 1Pack(55PC) 1 M4x28 05629881 10.99 SGD
In stock
M4 M4x22 0.7 22 1Pack(60PC) 1 M4x22 05629872 -
Discontinued
[x]
M5 M5x28 0.8 28 1Pack(45PC) 1 M5x28 05629985 -
Discontinued
[x]
M5 M5x6 0.8 6 1Pack(60PC) 1 M5x6 05629897 -
Discontinued
[x]
M5 M5x22 0.8 22 1Pack(45PC) 1 M5x22 05629976 10.99 SGD
In stock
M5 M5x20 0.8 20 1Pack(50PC) 1 M5x20 05629967 -
Discontinued
[x]
M5 M5x18 0.8 18 1Pack(50PC) 1 M5x18 05629951 -
Discontinued
[x]
M4 M4 x 8 0.7 8 1Pack(70PC) 1 M4 x 8 05629802 10.99 SGD
In stock
M4 M4 x 10 0.7 10 1Pack(65PC) 1 M4 x 10 05629811 10.99 SGD
In stock
M4 M4x20 0.7 20 1Pack(60PC) 1 M4x20 05629863 10.99 SGD
In stock
M5 M5x10 0.8 10 1Pack(55PC) 1 M5x10 05629915 10.99 SGD
In stock
M5 M5x16 0.8 16 1Pack(50PC) 1 M5x16 05629942 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Let's attach it to the cover of the rack and let it be possible to detach it without tools with pinching
3
From Japan
On 2015-04-29 21:36:11
It is easy to use if the resin part is made slightly larger and thinner.
This review is about item#05629802.
Used for covering equipment
5
From Japan
On 2010-10-28 12:15:17
It's just good to look for in the shop because it's troublesome.
This review is about item#05629881.

Related Products