Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pan Head Inclusion P3, Sw, With W, Iron/Chromate

4.29 (17)
...see all>
Product Options
ADD TO CART
Dimensions (Designation d x Length L)(mm) Metal Washer Ountside Diameter x Thickness (mm) Classification 1 Classification 2 Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Designation d x Length L)(mm) Metal Washer Ountside Diameter x Thickness (mm) Classification 1 Classification 2 Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6x40 13x1.0 Pan head built Flat washer with spring washer 10.5 1.0 #3 Iron / chromate 40 M6 1Pack(35PC) 1 M6x40 05511904 6.99 SGD
In stock
M4x18 10x0.8 Pan head built Flat washer with spring washer 7.0 0.7 #2 Iron / chromate 18 M4 1Pack(110PC) 1 M4x18 05511642 7.99 SGD
In stock
M5x18 12x0.8 Pan head built Flat washer with spring washer 9.0 0.8 #2 Iron / chromate 18 M5 1Pack(70PC) 1 M5x18 05511755 7.99 SGD
In stock
M3x16 8.0x0.5 Pan head built Flat washer with spring washer 5.5 0.5 #2 Iron / chromate 16 M3 1Pack(145PC) 1 M3x16 05511536 9.99 SGD
Shipped after 2018-06-28
M3x25 8.0x0.5 Pan head built Flat washer spring washer 5.5 0.5 #2 Iron / chromate 25 M3 1Pack(115PC) 1 M3x25 05511563 7.99 SGD
In stock
M6x30 13x1.0 Pan head built Flat washer spring washer 10.5 1 #3 Iron / chromate 30 M6 1Pack(40PC) 1 M6x30 05511886 7.99 SGD
In stock
M6x16 13x1.0 Pan head built Flat washer with spring washer 10.5 1.0 #3 Iron / chromate 16 M6 1Pack(50PC) 1 M6x16 05511843 7.99 SGD
In stock
M5x40 12x0.8 Pan head built Flat washer with spring washer 9.0 0.8 #2 Iron / chromate 40 M5 1Pack(40PC) 1 M5x40 05511807 7.99 SGD
In stock
M3x6 8.0x0.5 Pan head installation With flat washer and spring washer 5.5 0.5 #2 Iron /chromate 6 M3 1Pack(180PC) 1 M3x6 05511484 6.99 SGD
In stock
M3x8 8.0x0.5 Pan head embedded With Flat washer, spring washer 5.5 0.5 #2 Iron /chromate 8 M3 1Pack(175PC) 1 M3x8 05511493 6.99 SGD
In stock
M3x10 8.0x0.5 Pan head embedded With Flat washer, spring washer 5.5 0.5 #2 Iron /chromate 10 M3 1Pack(165PC) 1 M3x10 05511502 6.99 SGD
In stock
M3x12 8.0x0.5 Pan head installation With flat washer and spring washer 5.5 0.5 #2 Iron /chromate 12 M3 1Pack(160PC) 1 M3x12 05511511 7.99 SGD
In stock
M3x15 8.0x0.5 Pan head embedded With Flat washer, spring washer 5.5 0.5 #2 Iron /chromate 15 M3 1Pack(150PC) 1 M3x15 05511527 7.99 SGD
In stock
M3x18 8.0x0.5 Pan head embedded With Flat washer, spring washer 5.5 0.5 #2 Iron /chromate 18 M3 1Pack(140PC) 1 M3x18 05511545 7.99 SGD
In stock
M3 x 20 8.0x0.5 Pan head embedded With Flat washer, spring washer 5.5 0.5 #2 Iron /chromate 20 M3 1Pack(130PC) 1 M3 x 20 05511554 7.99 SGD
In stock
M3x30 8.0x0.5 Pan head installation With flat washer and spring washer 5.5 0.5 #2 Iron /chromate 30 M3 1Pack(100PC) 1 M3x30 05511572 7.99 SGD
In stock
M4 x 6 10x0.8 Pan head embedded With Flat washer, spring washer 7.0 0.7 #2 Iron /chromate 6 M4 1Pack(100PC) 1 M4 x 6 05511581 7.99 SGD
In stock
M4x8 10x0.8 Pan head installation With flat washer and spring washer 7.0 0.7 #2 Iron /chromate 8 M4 1Pack(135PC) 1 M4x8 05511597 7.99 SGD
In stock
M4 x 10 10x0.8 Pan head embedded With Flat washer, spring washer 7.0 0.7 #2 Iron /chromate 10 M4 1Pack(130PC) 1 M4 x 10 05511606 7.99 SGD
In stock
M4x12 10x0.8 Pan head embedded With Flat washer, spring washer 7.0 0.7 #2 Iron /chromate 12 M4 1Pack(130PC) 1 M4x12 05511615 7.99 SGD
In stock
M4x15 10x0.8 Pan head embedded With Flat washer, spring washer 7.0 0.7 #2 Iron /chromate 15 M4 1Pack(120PC) 1 M4x15 05511624 7.99 SGD
In stock
M4x16 10x0.8 Pan head installation With flat washer and spring washer 7.0 0.7 #2 Iron /chromate 16 M4 1Pack(115PC) 1 M4x16 05511633 7.99 SGD
In stock
M4x20 10x0.8 Pan head installation With flat washer and spring washer 7.0 0.7 #2 Iron /chromate 20 M4 1Pack(110PC) 1 M4x20 05511651 7.99 SGD
In stock
M4x25 10x0.8 Pan head embedded With Flat washer, spring washer 7.0 0.7 #2 Iron /chromate 25 M4 1Pack(95PC) 1 M4x25 05511667 7.99 SGD
In stock
M4x30 10x0.8 Pan head embedded With Flat washer, spring washer 7.0 0.7 #2 Iron /chromate 30 M4 1Pack(90PC) 1 M4x30 05511676 7.99 SGD
In stock
M4x35 10x0.8 Pan head installation With flat washer and spring washer 7.0 0.7 #2 Iron /chromate 35 M4 1Pack(70PC) 1 M4x35 05511685 7.99 SGD
In stock
M4x40 10x0.8 Pan head embedded With Flat washer, spring washer 7.0 0.7 #2 Iron /chromate 40 M4 1Pack(60PC) 1 M4x40 05511694 7.99 SGD
In stock
M5x8 12x0.8 Pan head installation With flat washer and spring washer 9.0 0.8 #2 Iron /chromate 8 M5 1Pack(85PC) 1 M5x8 05511703 7.99 SGD
In stock
M5x10 12x0.8 Pan head embedded With flat washer, spring washer 9.0 0.8 #2 Iron /chromate 10 M5 1Pack(85PC) 1 M5x10 05511712 7.99 SGD
In stock
M5x12 12x0.8 Pan head installation With flat washer and spring washer 9.0 0.8 #2 Iron /chromate 12 M5 1Pack(85PC) 1 M5x12 05511721 7.99 SGD
In stock
M5x15 12x0.8 Pan head installation With flat washer and spring washer 9.0 0.8 #2 Iron /chromate 15 M5 1Pack(75PC) 1 M5x15 05511737 7.99 SGD
In stock
M5x16 12x0.8 Pan head embedded With flat washer, spring washer 9.0 0.8 #2 Iron /chromate 16 M5 1Pack(75PC) 1 M5x16 05511746 7.99 SGD
In stock
M5x20 12x0.8 Pan head embedded With flat washer, spring washer 9.0 0.8 #2 Iron /chromate 20 M5 1Pack(67PC) 1 M5x20 05511764 7.99 SGD
In stock
M5 x 25 12x0.8 Pan head embedded With flat washer, spring washer 9.0 0.8 #2 Iron /chromate 25 M5 1Pack(65PC) 1 M5 x 25 05511773 7.99 SGD
In stock
M5x30 12x0.8 Pan head installation With flat washer and spring washer 9.0 0.8 #2 Iron /chromate 30 M5 1Pack(60PC) 1 M5x30 05511782 7.99 SGD
In stock
M5x35 12x0.8 Pan head installation With flat washer and spring washer 9.0 0.8 #2 Iron /chromate 35 M5 1Pack(50PC) 1 M5x35 05511791 7.99 SGD
In stock
M6x10 13x1.0 Pan head embedded With flat washer, spring washer 10.5 1.0 #3 Iron /chromate 10 M6 1Pack(55PC) 1 M6x10 05511816 7.99 SGD
In stock
M6 x 12 13x1.0 Pan head embedded With flat washer, spring washer 10.5 1.0 #3 Iron /chromate 12 M6 1Pack(55PC) 1 M6 x 12 05511825 7.99 SGD
In stock
M6x15 13x1.0 Pan head installation With flat washer and spring washer 10.5 1.0 #3 Iron /chromate 15 M6 1Pack(50PC) 1 M6x15 05511834 7.99 SGD
In stock
M6x18 13x1.0 Pan head installation With flat washer and spring washer 10.5 1.0 #3 Iron /chromate 18 M6 1Pack(45PC) 1 M6x18 05511852 7.99 SGD
In stock
M6x20 13x1.0 Pan head installation With flat washer and spring washer 10.5 1.0 #3 Iron /chromate 20 M6 1Pack(45PC) 1 M6x20 05511861 7.99 SGD
In stock
M6x25 13x1.0 Pan head installation With flat washer and spring washer 10.5 1.0 #3 Iron /chromate 25 M6 1Pack(45PC) 1 M6x25 05511877 7.99 SGD
In stock
M6x35 13x1.0 Pan head installation With flat washer and spring washer 10.5 1.0 #3 Iron /chromate 35 M6 1Pack(37PC) 1 M6x35 05511895 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Close the cowl of the motorcycle, others
3
From Japan
On 2017-04-20 07:03:07
I am saved because the sems screw is not in the home center. I also want a large washer.
This review is about item#05511834.
Machine assembly
5
From Japan
On 2017-03-20 15:03:05
I regularly purchase it. It is cheap and saved. We plan to use it in the future.
This review is about item#5511667.
New machine assembly
5
From Japan
On 2017-02-11 08:22:06
Since the washer and the spring washer are assembled, the temporary assembly is easy.
This review is about item#05511615.
Repair parts for repair
5
From Japan
On 2015-12-23 16:51:19
It is not inferior to the manufacturer.
This review is about item#05511606.
Used to assemble electrical equipment
5
From Japan
On 2013-10-28 16:39:24
Frequency of use with everyday use items is very high product. Because it is frequently used, it is a product that you think is always there and you may forget the ordering. If Monotaro is ordered until 15 o'clock the previous day it will be very convenient as it will arrive the next day.
This review is about item#05511493.
For installation of electric appliances
5
From Japan
On 2013-09-09 19:21:41
I could use it normally.
This review is about item#05511597.
Assembly work
2
From Japan
On 2013-05-07 16:33:02
I feel that the material of this kind of product of Monotaro is slightly weak. The hole in the driver is easy to lick. I wonder because it's made in China
This review is about item#05511606.
Control panel production
5
From Japan
On 2013-02-22 15:59:23
I'd like you to increase the content a bit more
This review is about item#05511581.
Control panel production etc.
4
From Japan
On 2012-09-06 19:12:26
Although we were satisfied with both price and quality, previous product packs could be saved as it is in a pack that can be opened and closed, but this time the lid has been welded and it is impossible to preserve as it is once opened
This review is about item#05511606.
I am doing electrical equipment repair business, disassembling When using new screws when assembling, feeling is good You can see well the finish
5
From Japan
On 2011-11-23 08:55:28
I can not find many kinds in the neighborhood home center A few packs are good.
This review is about item#05511721.

Related Products