Buy more than* S$200* and get FREE SHIPPING

Pan Head Inclusion P4, Sw, With Small Size W, Iron/Chromate

4.22 (9)
...see all>
Product Options
ADD TO CART
Classification 1 Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Metal Washer Ountside Diameter x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Classification 1 Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Metal Washer Ountside Diameter x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pan head installation 5.5 0.5 #2 Iron /chromate 16 M3 M3x16 6.0x0.5 1Pack(145PC) 1 M3x16 05511965 7.99 SGD
In stock
Pan head embedded 5.5 0.5 #2 Iron /chromate 30 M3 M3x30 6.0x0.5 1Pack(100PC) 1 M3x30 05512001 7.99 SGD
In stock
Pan head embedded 5.5 0.5 #2 Iron /chromate 8 M3 M3x8 6.0x0.5 1Pack(170PC) 1 M3x8 05511922 6.99 SGD
In stock
Pan head embedded 5.5 0.5 #2 Iron /chromate 6 M3 M3x6 6.0x0.5 1Pack(180PC) 1 M3x6 05511913 6.99 SGD
In stock
Pan head installation 5.5 0.5 #2 Iron /chromate 10 M3 M3x10 6.0x0.5 1Pack(165PC) 1 M3x10 05511931 6.99 SGD
In stock
Pan head embedded 5.5 0.5 #2 Iron /chromate 20 M3 M3 x 20 6.0x0.5 1Pack(135PC) 1 M3 x 20 05511983 7.99 SGD
In stock
Pan head installation 5.5 0.5 #2 Iron /chromate 12 M3 M3x12 6.0x0.5 1Pack(160PC) 1 M3x12 05511947 6.99 SGD
In stock
Pan head built 5.5 0.5 #2 Iron / chromate 15 M3 M3x15 6.0x0.5 1Pack(150PC) 1 M3x15 05511956 7.99 SGD
In stock
Pan head built 10.5 1 #3 Iron / chromate 30 M6 M6x30 10.0x0.8 1Pack(35PC) 1 M6x30 05512272 7.99 SGD
In stock
Pan head built 5.5 0.5 #2 Iron / chromate 18 M3 M3 x 18 6.0 x 0.5 1Pack(140PC) 1 M3x18 05511974 7.99 SGD
In stock
Pan head built 10.5 1.0 #3 Iron / chromate 25 M6 M6x25 10.0x0.8 1Pack(40PC) 1 M6x25 05512263 7.99 SGD
Shipped after 2018-05-31
Pan head built 9.0 0.8 #2 Iron / chromate 16 M5 M5x16 8.0x0.5 1Pack(70PC) 1 M5x16 05512157 7.99 SGD
In stock
Pan head built 5.5 0.5 #2 Iron / chromate 25 M3 M3x25 6.0x0.5 1Pack(115PC) 1 M3x25 05511992 7.99 SGD
Shipped after 2018-05-31
Pan head built 10.5 1.0 #3 Iron / chromate 18 M6 M6x18 10.0x0.8 1Pack(40PC) 1 M6x18 05512245 9.99 SGD
Shipped after 2018-05-29
Pan head built 10.5 1.0 #3 Iron / chromate 20 M6 M6x20 10.0x0.8 1Pack(40PC) 1 M6x20 05512254 7.99 SGD
Shipped after 2018-05-31
Pan head built 10.5 1.0 #3 Iron / chromate 16 M6 M6x16 10.0x0.8 1Pack(45PC) 1 M6x16 05512236 9.99 SGD
Shipped after 2018-05-29
Pan head built 9.0 0.8 #2 Iron / chromate 18 M5 M5x18 8.0x0.5 1Pack(65PC) 1 M5x18 05512166 9.99 SGD
Shipped after 2018-05-31
Pan head built 10.5 1.0 #3 Iron / chromate 12 M6 M6x12 10.0x0.8 1Pack(50PC) 1 M6x12 05512211 7.99 SGD
Shipped after 2018-05-31
Pan head built 9.0 0.8 #2 Iron / chromate 8 M5 M5x8 8.0x0.5 1Pack(80PC) 1 M5x8 05512114 7.99 SGD
In stock
Pan head built 9.0 0.8 #2 Iron / chromate 25 M5 M5x25 8.0x0.5 1Pack(60PC) 1 M5x25 05512184 7.99 SGD
In stock
Pan head embedded 7.0 0.7 #2 Iron /chromate 6 M4 M4 x 6 7.0 x 0.5 1Pack(100PC) 1 M4 x 6 05512017 6.99 SGD
In stock
Pan head embedded 7.0 0.7 #2 Iron /chromate 8 M4 M4 x 8 7.0 x 0.5 1Pack(130PC) 1 M4 x 8 05512026 7.99 SGD
In stock
Pan head embedded 7.0 0.7 #2 Iron /chromate 10 M4 M4 x 10 7.0 x 0.5 1Pack(130PC) 1 M4 x 10 05512035 7.99 SGD
In stock
Pan head embedded 7.0 0.7 #2 Iron /chromate 12 M4 M4x12 7.0 x 0.5 1Pack(125PC) 1 M4x12 05512044 7.99 SGD
In stock
Pan head embedded 7.0 0.7 #2 Iron /chromate 15 M4 M4x15 7.0 x 0.5 1Pack(105PC) 1 M4x15 05512053 7.99 SGD
In stock
Pan head embedded 7.0 0.7 #2 Iron /chromate 16 M4 M4x16 7.0 x 0.5 1Pack(100PC) 1 M4x16 05512062 7.99 SGD
In stock
Pan head installation 7.0 0.7 #2 Iron /chromate 18 M4 M4x18 7.0x0.5 1Pack(95PC) 1 M4x18 05512071 7.99 SGD
In stock
Pan head installation 7.0 0.7 #2 Iron /chromate 20 M4 M4x20 7.0x0.5 1Pack(95PC) 1 M4x20 05512087 7.99 SGD
In stock
Pan head installation 7.0 0.7 #2 Iron /chromate 25 M4 M4x25 7.0x0.5 1Pack(80PC) 1 M4x25 05512096 7.99 SGD
In stock
Pan head installation 7.0 0.7 #2 Iron /chromate 30 M4 M4x30 7.0x0.5 1Pack(75PC) 1 M4x30 05512105 7.99 SGD
In stock
Pan head installation 9.0 0.8 #2 Iron /chromate 10 M5 M5x10 8.0x0.5 1Pack(80PC) 1 M5x10 05512123 7.99 SGD
In stock
Pan head embedded 9.0 0.8 #2 Iron /chromate 12 M5 M5x12 8.0x0.5 1Pack(80PC) 1 M5x12 05512132 7.99 SGD
In stock
Pan head embedded 9.0 0.8 #2 Iron /chromate 15 M5 M5x15 8.0x0.5 1Pack(70PC) 1 M5x15 05512141 7.99 SGD
In stock
Pan head embedded 9.0 0.8 #2 Iron /chromate 20 M5 M5x20 8.0x0.5 1Pack(65PC) 1 M5x20 05512175 7.99 SGD
In stock
Pan head installation 9.0 0.8 #2 Iron /chromate 30 M5 M5x30 8.0x0.5 1Pack(55PC) 1 M5x30 05512193 7.99 SGD
In stock
Pan head installation 10.5 1.0 #3 Iron /chromate 10 M6 M6x10 10.0x0.8 1Pack(50PC) 1 M6x10 05512202 7.99 SGD
In stock
Pan head installation 10.5 1.0 #3 Iron /chromate 15 M6 M6x15 10.0x0.8 1Pack(45PC) 1 M6x15 05512227 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Used for four-wheeled vehicles and two-wheeled vehicles
4
From Japan
On 2017-11-23 00:30:55
Even though we are tightening with low torque, sometimes some head screws are easily threaded.
This review is about item#05512184.
Electric wiring
4
From Japan
On 2016-07-29 17:59:23
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#05512035.
Pipe connection
3
From Japan
On 2014-10-29 00:40:27
Package is damaged. The bolt was scattered in the box.
This review is about item#05512272.
Used for attaching machine cover etc.
3
From Japan
On 2013-09-19 06:35:47
It was made in Japan so it was safe to use.
This review is about item#05512227.
Installation of products
5
From Japan
On 2013-09-18 17:11:47
We are very satisfied with product price, delivery time correspondence and so on. It will be more helpful to become packing containers of the type closed after use.
This review is about item#05511956.
Control panel production etc.
4
From Japan
On 2012-09-06 19:13:37
Although we were satisfied with both price and quality, previous product packs could be saved as it is in a pack that can be opened and closed, but this time the lid has been welded and it is impossible to preserve as it is once opened
This review is about item#05511931.
For fixing parts inside electrical equipment
5
From Japan
On 2012-07-04 13:02:17
There is no problem with both quality and price.
This review is about item#05512202.
For fixing parts inside electrical equipment
5
From Japan
On 2012-07-04 13:01:03
The quality and price as a screw are no problem at all. However, I should have bought trivalent white with my mistake ....
This review is about item#05512096.
Used for remodeling, mounting parts during production
5
From Japan
On 2011-04-19 22:45:19
Since the number is not 1000 units, you can purchase various kinds with a small number
This review is about item#05511931.

Related Products