Buy more than* S$200* and get FREE SHIPPING

Truss Head Machine Screw, Stainless Steel

4.73 (75)
...see all>
Product Options
ADD TO CART
Cross Hole Number Finishing Material Length (mm) Thread Pitch (mm) Size Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Truss Head Diameter (phi mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Finishing Material Length (mm) Thread Pitch (mm) Size Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Truss Head Diameter (phi mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#3 - 10 - M8x10 M8 M8x10 17.8 1.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M8 x10 24346972 9.99 SGD
Shipped after 2018-02-26
#3 - 12 - M8x12 M8 M8x12 17.8 1.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(11pc) 1 M8 x12 24346988 10.99 SGD
Shipped after 2018-02-28
#3 - 45 - M8x45 M8 M8x45 17.8 1.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M8 x45 24347015 8.99 SGD
Shipped after 2018-02-28
#3 - 50 - M8x50 M8 M8x50 17.8 1.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x50 24347024 10.99 SGD
Shipped after 2018-02-28
#1 - 35 - M3x35 M3 M3x35 6.9 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(46pc) 1 M3 x35 24346936 13.99 SGD
Shipped after 2018-02-28
#1 - 40 - M3x40 M3 M3x40 6.9 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(42pc) 1 M3 x40 24346945 10.99 SGD
Shipped after 2018-02-28
#2 - 5 - M4x5 M4 M4x5 9.4 0.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(73pc) 1 M4 x5 24346954 10.99 SGD
Shipped after 2018-02-28
#2 - 10 - M4x10 M4 M4x10 9.4 0.7   1pack(92pc) 1 M4 x10 24346963 9.99 SGD
Shipped after 2018-02-26
#3 - 40 - M8x40 M8 M8x40 17.8 1.25   1pack(6pc) 1 M8 x40 24347006 9.99 SGD
Shipped after 2018-02-26
#3 - 35 - M8x35 M8 M8x35 17.8 1.25   1pack(7pc) 1 M8 x35 24346997 9.99 SGD
Shipped after 2018-02-26
#2 SUSxM7equivalent 45 - M4x45 M4 M4x45 9.4 0.7   1Pack(40PC) 1 M4x45 05509673 10.99 SGD
Shipped after 2018-02-26
- SUSxM7equivalent 16 - M8x16 M8 M8x16 17.8 1.25   1Pack(15PC) 1 M8x16 37561413 10.99 SGD
Shipped after 2018-02-26
#2 SUSxM7equivalent 45 - M5x45 M5 M5x45 11.8 0.8   1Pack(28PC) 1 M5x45 05509804 10.99 SGD
Shipped after 2018-02-26
- SUSXM7 equivalent 6 - M5 x 6 M5 M5 x 6 11.8 0.8   1Pack(60PC) 1 M5x6 37561377 10.99 SGD
Shipped after 2018-02-26
#2 SUSXM7 equivalent 18 - M4 x 18 M4 M4 x 18 9.4 0.7   1Pack(90PC) 1 M4x18 05509612 10.99 SGD
Shipped after 2018-02-26
- SUSXM7 equivalent 8 - M6 x 8 M6 M6 x 8 14 1   1Pack(36PC) 1 M6x8 37561386 10.99 SGD
Shipped after 2018-02-26
- SUSXM7 equivalent 14 - M6x14 M6 M6x14 14.0 1.0   1Pack(33PC) 1 M6x14 37561395 10.99 SGD
Shipped after 2018-02-26
#1 SUSXM7 equivalent 18 - M3x18 M3 M3x18 6.9 0.5   1Pack(125PC) 1 M3x18 05509515 10.99 SGD
Shipped after 2018-02-26
#1 equivalent toSUSXM7 5 - - M3 M3x5 6.9 0.5   1Pack(200PC) 1 M3x5 05509445 10.99 SGD
Shipped after 2018-02-26
#1 equivalent toSUSXM7 6 - - M3 M3x6 6.9 0.5   1Pack(210PC) 1 M3x6 05509454 10.99 SGD
Shipped after 2018-02-26
#1 EQUIVALENT TO SUSXM7 8 - - M3 M3x8 6.9 0.5   1Pack(190PC) 1 M3x8 05509463 10.99 SGD
Shipped after 2018-02-26
#1 EQUIVALENT TO SUSXM7 10 - - M3 M3x10 6.9 0.5   1Pack(180PC) 1 M3x10 05509472 10.99 SGD
Shipped after 2018-02-26
#1 equivalent toSUSXM7 12 - - M3 M3x12 6.9 0.5   1Pack(165PC) 1 M3x12 05509481 10.99 SGD
Shipped after 2018-02-26
#1 equivalent toSUSXM7 15 - - M3 M3x15 6.9 0.5   1Pack(145PC) 1 M3x15 05509497 10.99 SGD
Shipped after 2018-02-26
#1 equivalent toSUSXM7 16 - - M3 M3x16 6.9 0.5   1Pack(140PC) 1 M3x16 05509506 10.99 SGD
Shipped after 2018-02-26
#1 equivalent toSUSXM7 20 - - M3 M3x20 6.9 0.5   1Pack(120PC) 1 M3x20 05509524 10.99 SGD
Shipped after 2018-02-26
#1 equivalent toSUSXM7 25 - - M3 M3x25 6.9 0.5   1Pack(105PC) 1 M3x25 05509533 10.99 SGD
Shipped after 2018-02-26
#1 equivalent toSUSXM7 30 - - M3 M3x30 6.9 0.5   1Pack(85PC) 1 M3x30 05509542 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 6 - - M4 M4x6 9.4 0.7   1Pack(130PC) 1 M4x6 05509551 10.99 SGD
Shipped after 2018-02-26
#2 EQUIVALENT TO SUSXM7 8 - - M4 M4 x 8 9.4 0.7   1Pack(125PC) 1 M4 x 8 05509567 10.99 SGD
Shipped after 2018-02-26
#2 EQUIVALENT TO SUSXM7 12 - - M4 M4x12 9.4 0.7   1Pack(110PC) 1 M4x12 05509585 10.99 SGD
Shipped after 2018-02-26
#2 EQUIVALENT TO SUSXM7 15 - - M4 M4x15 9.4 0.7   1Pack(100PC) 1 M4x15 05509594 10.99 SGD
Shipped after 2018-02-26
#2 EQUIVALENT TO SUSXM7 16 - - M4 M4x16 9.4 0.7   1Pack(95PC) 1 M4x16 05509603 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 20 - - M4 M4x20 9.4 0.7   1Pack(87PC) 1 M4x20 05509621 10.99 SGD
Shipped after 2018-02-26
#2 EQUIVALENT TO SUSXM7 25 - - M4 M4x25 9.4 0.7   1Pack(77PC) 1 M4x25 05509637 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 30 - - M4 M4x30 9.4 0.7   1Pack(63PC) 1 M4x30 05509646 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 35 - - M4 M4x35 9.4 0.7   1Pack(55PC) 1 M4x35 05509655 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 40 - - M4 M4x40 9.4 0.7   1Pack(50PC) 1 M4x40 05509664 10.99 SGD
Shipped after 2018-02-26
#2 EQUIVALENT TO SUSXM7 50 - - M4 M4x50 9.4 0.7   1Pack(30PC) 1 M4x50 05509682 10.99 SGD
Shipped after 2018-02-26
#2 EQUIVALENT TO SUSXM7 8 - - M5 M5x8 11.8 0.8   1Pack(70PC) 1 M5x8 05509691 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 10 - - M5 M5x10 11.8 0.8   1Pack(73PC) 1 M5x10 05509707 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 12 - - M5 M5x12 11.8 0.8   1Pack(70PC) 1 M5x12 05509716 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 15 - - M5 M5x15 11.8 0.8   1Pack(65PC) 1 M5x15 05509725 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 16 - - M5 M5x16 11.8 0.8   1Pack(60PC) 1 M5x16 05509734 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 18 - - M5 M5x18 11.8 0.8   1Pack(55PC) 1 M5x18 05509743 10.99 SGD
Shipped after 2018-02-26
#2 EQUIVALENT TO SUSXM7 20 - - M5 M5x20 11.8 0.8   1Pack(55PC) 1 M5x20 05509752 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 25 - - M5 M5x25 11.8 0.8   1Pack(48PC) 1 M5x25 05509761 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 30 - - M5 M5x30 11.8 0.8   1Pack(43PC) 1 M5x30 05509777 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 35 - - M5 M5x35 11.8 0.8   1Pack(35PC) 1 M5x35 05509786 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 40 - - M5 M5x40 11.8 0.8   1Pack(30PC) 1 M5x40 05509795 10.99 SGD
Shipped after 2018-02-26
#2 equivalent toSUSXM7 50 - - M5 M5x50 11.8 0.8   1Pack(25PC) 1 M5x50 05509813 10.99 SGD
Shipped after 2018-02-26
#3 equivalent toSUSXM7 10 - - M6 M6x10 14.0 1.0   1Pack(41PC) 1 M6x10 05509822 10.99 SGD
Shipped after 2018-02-26
#3 equivalent toSUSXM7 12 - - M6 M6x12 14.0 1.0   1Pack(35PC) 1 M6x12 05509831 10.99 SGD
Shipped after 2018-02-26
#3 equivalent toSUSXM7 15 - - M6 M6x15 14.0 1.0   1Pack(33PC) 1 M6x15 05509847 10.99 SGD
Shipped after 2018-02-26
#3 equivalent toSUSXM7 16 - - M6 M6x16 14.0 1.0   1Pack(32PC) 1 M6x16 05509856 10.99 SGD
Shipped after 2018-02-26
#3 EQUIVALENT TO SUSXM7 18 - - M6 M6 x 18 14.0 1.0   1Pack(30PC) 1 M6 x 18 05509865 10.99 SGD
Shipped after 2018-02-26
#3 equivalent toSUSXM7 20 - - M6 M6x20 14.0 1.0   1Pack(30PC) 1 M6x20 05509874 10.99 SGD
Shipped after 2018-02-26
#3 equivalent toSUSXM7 25 - - M6 M6x25 14.0 1.0   1Pack(25PC) 1 M6x25 05509883 10.99 SGD
Shipped after 2018-02-26
#3 EQUIVALENT TO SUSXM7 30 - - M6 M6 x 30 14.0 1.0   1Pack(22PC) 1 M6 x 30 05509892 10.99 SGD
Shipped after 2018-02-26
#3 EQUIVALENT TO SUSXM7 35 - - M6 M6x35 14.0 1.0   1Pack(21PC) 1 M6x35 05509901 10.99 SGD
Shipped after 2018-02-26
#3 equivalent toSUSXM7 40 - - M6 M6x40 14.0 1.0   1Pack(20PC) 1 M6x40 05509917 10.99 SGD
Shipped after 2018-02-26
#3 EQUIVALENT TO SUSXM7 45 - - M6 M6x45 14.0 1.0   1Pack(19PC) 1 M6x45 05509926 10.99 SGD
Shipped after 2018-02-26
#3 equivalent toSUSXM7 50 - - M6 M6x50 14.0 1.0   1Pack(18PC) 1 M6x50 05509935 10.99 SGD
Shipped after 2018-02-26
- equivalent toSUSXM7 15 1.25 - M8 M8x15 17.8 1.25   1Pack(15PC) 1 M8x15 37561404 10.99 SGD
Shipped after 2018-02-26
- equivalent toSUSXM7 20 1.25 - M8 M8x20 17.8 1.25   1Pack(14PC) 1 M8x20 37561422 10.99 SGD
Shipped after 2018-02-26
- equivalent toSUSXM7 25 1.25 - M8 M8x25 17.8 1.25   1Pack(12PC) 1 M8x25 37561431 10.99 SGD
Shipped after 2018-02-26
- equivalent toSUSXM7 30 1.25 - M8 M8x30 17.8 1.25   1Pack(11PC) 1 M8x30 37561447 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 61
4 star 8
3 star 6
2 star 0
1 star 0
Review Rating: 4.73
75 Customer Reviews
The reviews are automatic translation.
There is no home center
5
From Japan
On 2018-01-27 17:14:23
Truss head M8 is also quite difficult for local home improvement, so we can tighten with bag nut so we are happy to sell in 5mm increments.
This review is about item#37561447.
Machine maintenance
4
From Japan
On 2017-10-26 14:50:32
Although it is a repeater without a problem in terms of material, I want it to be easier a little.
This review is about item#5509472.
Assembling the machine
5
From Japan
On 2017-10-18 15:40:41
You can use it just fine. I was saved because I was looking for packs that were not large.
This review is about item#5509637.
For on-site use
5
From Japan
On 2017-10-11 15:28:46
Since it will not rust it can be used with confidence I think I will buy it again
For on-site use
5
From Japan
On 2017-10-10 14:57:00
It was cheap and it was good and I think I will purchase if there is another opportunity
This review is about item#5509585.
Car maintenance
5
From Japan
On 2017-09-02 19:28:31
It is useful because it can be used in various places because it has high rigidity and high quality as compared with iron screws.
This review is about item#5509707.
Used for mounting parts.
4
From Japan
On 2017-07-16 22:24:55
I always bought it because it is cheap. Although it is very rare, there is something + the shallow on the head. This is a problem.
This review is about item#5509673.
To press the iron plate.
5
From Japan
On 2017-06-12 15:03:28
When it comes to this size, the seating surface is large and it looks handy because it is close to the makeup. The screw hole of the Phillips screw is also deep so it is easy to apply torque.
This review is about item#5509856.
Handle mounting
5
From Japan
On 2017-05-18 18:07:28
I used it to attach the drawer handle. It was okay to purchase with small packs because the length did not match with the attached screws
This review is about item#5509795.
To reduce the bulge.
5
From Japan
On 2017-04-12 18:48:04
Hex head bolt comes out and gets hooked and injured, so we changed to a truss (Nabe) considering the work surface afterwards. It's not so suitable for places with torque because the head is positive, but in places with torque, you may choose a screw for a hex wrench.
This review is about item#37561431.

Related Products