Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness t2 (mm) Thickness t1 (mm) Inside Diameter d (phi mm) Dimensions D (mm) Nominal Dimension Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t2 (mm) Thickness t1 (mm) Inside Diameter d (phi mm) Dimensions D (mm) Nominal Dimension Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 3 15.5 31 M14 Iron / Uni-chrome 1Pack(8PC) 1 M14 05530061 7.99 SGD
In stock
4.5 2 7 22 M6(1/4) Iron / Unichrome 1Pack(18PC) 1 M6(1/4) 05530025 7.99 SGD
In stock
4.5 2 9 22 M8(5/16) Iron / uni-chromium 1Pack(18PC) 1 M8(5/16) 05530034 7.99 SGD
In stock
4.5 2 11 22 M10(3/8) Iron / Unichrome 1Pack(19PC) 1 M10(3/8) 05530043 7.99 SGD
In stock
4.5 2 14 25 M12(1/2) Iron / uni-chromium 1Pack(16PC) 1 M12(1/2) 05530052 7.99 SGD
In stock
6 3 17.5 31 M16(5/8) Iron / uni-chromium 1Pack(10PC) 1 M16(5/8) 05530077 7.99 SGD
In stock
6 3 22 39 M20(3/4) Iron / Unichrome 1Pack(6PC) 1 M20(3/4) 05530086 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
We use it together with a washer for oblique hanging of equipment.
2
From Japan
On 2014-12-18 22:23:18
It is saved if the size of the washer is so great. If the size of the washer is 30 mm × 30 mm and the taper angle is 5 degrees, 10 degrees, 15 degrees for the hole of 10 mm, it is the highest. So, because it is not known? Is it? Is it? Is it? I'm selling to Monotaro - san ... Please do its best.
This review is about item#05530043.
Fastening steel
5
From Japan
On 2011-10-24 14:55:50
Although ordered in the original order, it was an imaginable good product.
This review is about item#05530077.

Related Products