Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Three Sorts, Iron/Chromate) of Hex Nuts

3.00 (1)
Screw Type
Nut
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Standard Dimension H (mm) Screw Designation Dimension Pitch Finishing Material Dimension dW (phi mm) Thickness (mm) Dimensions m1 (mm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Standard Dimension H (mm) Screw Designation Dimension Pitch Finishing Material Dimension dW (phi mm) Thickness (mm) Dimensions m1 (mm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Three - - 2 Iron / chromate About 21 - 8 M14 About 25.4 22 *[No return] You cannot return this product. For details, see FAQ. 1Pack(14PC) 1 M14 05697447 7.99 SGD
Shipped after 2018-06-29
- Three - - 2 Iron / chromate About 23 - 10 M16 About 27.7 24 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 M16 05697456 7.99 SGD
Shipped after 2018-06-28
- Three - - 0.7 Iron / chromate About 6.8 - 2.4 M4 About 8.1 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(270PC) 1 M4 05697386 6.99 SGD
Shipped after 2018-06-29
- Three - - 2.5 Iron / chromate About 29 - 12 M20 About 34.6 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M20 05697465 7.99 SGD
Shipped after 2018-06-28
- Three - - 0.8 Iron / chromate About 7.8 - 3.2 M5 About 9.2 8   1Pack(250PC) 1 M5 05697395 7.99 SGD
In stock
- Three - - 5.5 Iron / chromate About 87 - 36 M60 About 104 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M60 42928121 33.99 SGD
In stock
- Three - - 4.5 Iron / chromate About 62 - 25 M42 About 75 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M42 42928137 8.99 SGD
In stock
5.5 3 kinds 1.8 M3 0.5 Iron /chromate - 1.8 - - - -   1Pack(300PC) 1 M3 05697377 6.99 SGD
In stock
10 3 kinds 3.6 M6 1 Iron /chromate - 3.6 - - - -   1Pack(180PC) 1 M6 05697404 7.99 SGD
In stock
13 3 kinds 5 M8 1.25 Iron /chromate - 5 - - - -   1Pack(90PC) 1 M8 05697413 7.99 SGD
In stock
17 3 kinds 6 M10 1.5 Iron /chromate - 6 - - - -   1Pack(50PC) 1 M10 05697422 7.99 SGD
In stock
19 3 kinds 7 M12 1.75 Iron /chromate - 7 - - - -   1Pack(33PC) 1 M12 05697431 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for assembly.
3
From Japan
On 2011-09-13 13:01:50
I have purchased it several times. Since packing is not large, packing is just right feeling. However, there are things that one screw is hard and does not enter into a pack (90 pieces). Those that do not enter are discarded. Although it may be cheap, because it is sold as made in Japan it will be a little sad ~.
This review is about item#05697413.

Related Products