Buy more than* S$200* and get FREE SHIPPING

Three Sorts, Iron / Uni-Chromium) of Hex Nuts

4.33 (18)
...see all>
Product Options
ADD TO CART
Surface Processing Thickness (mm) Dimension S (mm) Material Nominal Designation of Screw Dimensions B (mm) Screw Type Standard Dimension H (mm) Dimension dW (phi mm) Screw Designation Dimension Dimensions m1 (mm) Pitch Dimensions e (mm) Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Thickness (mm) Dimension S (mm) Material Nominal Designation of Screw Dimensions B (mm) Screw Type Standard Dimension H (mm) Dimension dW (phi mm) Screw Designation Dimension Dimensions m1 (mm) Pitch Dimensions e (mm) Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.4 - - M2.3 - - - - - - - 0.4 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 M2.3 23443087 7.99 SGD
Shipped after 2018-06-01
- 1.2 - - M2 - - - - - - - 0.4 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 M2 23443078 7.99 SGD
Shipped after 2018-06-01
- 1.6 - - M2.6 - - - - - - - 0.45 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 M2.6 23443105 9.99 SGD
Shipped after 2018-06-01
- 1.6 - - M2.5 - - - - - - - 0.45 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 M2.5 23443096 7.99 SGD
Shipped after 2018-06-01
UNIQLO - 24 Iron M16 - Nut Three - About 23 M16 10 2 About 27.7 Iron / Uni-chrome   1Pack(6PC) 1 M16 42220385 4.99 SGD
Shipped after 2018-05-28
UNIQLO - 27 Iron M18 - Nut Three - About 26 M18 15 2.5 About 31.2 Iron / Uni-chrome   1Pack(3PC) 1 M18 42220394 4.99 SGD
Shipped after 2018-05-28
UNIQLO - 17 Iron M10 - Nut Three - About 16.5 M10 6 1.5 About 19.6 Iron / Uni-chrome   1Pack(15PC) 1 M10 42220351 4.99 SGD
Shipped after 2018-05-28
UNIQLO - 7 Iron M4 - Nut Three - About 6.8 M4 2.4 0.7 About 8.1 Iron / Uni-chrome   1Pack(100PC) 1 M4 42220324 4.99 SGD
Shipped after 2018-05-28
UNIQLO - 13 Iron M8 - Nut Three - About 12.5 M8 5 1.25 About 15 Iron / Uni-chrome   1Pack(25PC) 1 M8 42220342 4.99 SGD
Shipped after 2018-05-28
UNIQLO - 75 Iron M48 - Nut Three - About 72 M48 29 5 About 86.5 Iron / Uni-chrome   1PC 1 M48 42928164 13.99 SGD
Shipped after 2018-05-29
UNIQLO - 60 Iron M39 - Nut Three - About 57 M39 23 4.0 About 69.3 Iron / Uni-chrome   1PC 1 M39 42928155 9.99 SGD
Shipped after 2018-05-29
UNIQLO - 55 Iron M36 - Nut Three - About 53 M36 21 4.0 About 63.5 Iron / Uni-chrome   1PC 1 M36 42220446 9.99 SGD
Shipped after 2018-05-28
UNIQLO - 80 Iron M52 - - - - About 77 M52 31 5 About 92.4 Iron / Uni-chrome   1PC 1 M52 44874121 19.99 SGD
Shipped after 2018-06-11
UNIQLO - 95 Iron M64 - - - - About 92 M64 38 6 About 110 Iron / Uni-chrome   1PC 1 M64 44874155 37.99 SGD
Shipped after 2018-06-11
UNIQLO - 65 Iron M42 - Nut Three - About 62 M42 25 4.5 About 75 Iron / Uni-chrome   1PC 1 M42 42928173 8.99 SGD
Shipped after 2018-05-29
UNIQLO - 90 Iron M60 - - - - About 87 M60 36 5.5 About 104 Iron / Uni-chrome   1PC 1 M60 44874146 33.99 SGD
Shipped after 2018-06-11
UNIQLO - 100 Iron M68 - - - - About 97 M68 40 6 About 115 Iron / Uni-chrome   1PC 1 M68 44874164 45.99 SGD
Shipped after 2018-06-11
UNIQLO - 85 Iron M56 - - - - About 82 M56 34 5.5 About 98.1 Iron / Uni-chrome   1PC 1 M56 44874137 23.99 SGD
Shipped after 2018-06-11
UNIQLO - 46 Iron M30 - Nut Three - About 44 M30 18 3.5 About 53.1 Iron / Uni-chrome   1PC 1 M30 42220437 6.99 SGD
Shipped after 2018-05-28
UNIQLO - 19 Iron M12 - Nut Three - About 18 M12 7 1.8 About 21.9 Iron / Uni-chrome   1Pack(10PC) 1 M12 42220367 4.99 SGD
Shipped after 2018-05-28
Uniqlo - 10 Iron M6 - Nut Three - About 9.8 M6 3.6 1 About 11.5 Iron / chrome Uni   1Pack(50PC) 1 M6 42220333 4.99 SGD
Shipped after 2018-05-28
UNIQLO - 22 Iron M14 - Nut Three - About 21 M14 8 2 About 25.4 Iron / Uni-chrome   1Pack(6PC) 1 M14 42220376 4.99 SGD
Shipped after 2018-05-28
UNIQLO - 32 Iron M22 - Nut Three - About 31 M22 13 2.5 About 37 Iron / Uni-chrome   1Pack(3PC) 1 M22 42220412 4.99 SGD
Shipped after 2018-05-28
UNIQLO - 36 Iron M24 - Nut Three - About 34 M24 14 3 About 41.6 Iron / Uni-chrome   1Pack(2PC) 1 M24 42220421 4.99 SGD
Shipped after 2018-05-28
UNIQLO - 30 Iron M20 - Nut Three - About 29 M20 12 2.5 About 34.6 Iron / Uni-chrome   1Pack(3PC) 1 M20 42220403 4.99 SGD
Shipped after 2018-05-28
- 1.8 - - - 5.5 Nut 3 kinds 1.8 - M3 - 0.5 - Iron / Unichrome   1Pack(300PC) 1 M3 05529334 6.99 SGD
Shipped after 2018-05-28
- 2.4 - - - 7 Nut Three sorts 2.4 - M4 - 0.7 - Iron / uni-chromium   1Pack(270PC) 1 M4 05529343 6.99 SGD
Shipped after 2018-05-28
- 3.2 - - - 8 Nut Three sorts 3.2 - M5 - 0.8 - Iron / uni-chromium   1Pack(250PC) 1 M5 05529352 7.99 SGD
Shipped after 2018-05-28
- 3.6 - - - 10 Nut Three sorts 3.6 - M6 - 1 - Iron / uni-chromium   1Pack(180PC) 1 M6 05529361 7.99 SGD
Shipped after 2018-05-28
- 5 - - - 13 Nut 3 kinds 5 - M8 - 1.25 - Iron / Unichrome   1Pack(90PC) 1 M8 05529377 7.99 SGD
Shipped after 2018-05-28
- 6 - - - 17 Nut 3 kinds 6 - M10 - 1.5 - Iron / Unichrome   1Pack(50PC) 1 M10 05529386 7.99 SGD
Shipped after 2018-05-28
- 7 - - - 19 Nut 3 kinds 7 - M12 - 1.75 - Iron / Unichrome   1Pack(33PC) 1 M12 05529395 7.99 SGD
Shipped after 2018-05-28
- 8 - - - 22 Nut Three sorts 8 - M14 - 2 - Iron / uni-chromium   1Pack(14PC) 1 M14 05529404 7.99 SGD
Shipped after 2018-05-28
- 10 - - - 24 Nut Three sorts 10 - M16 - 2 - Iron / uni-chromium   1Pack(12PC) 1 M16 05529413 7.99 SGD
Shipped after 2018-05-28
- 12 - - - 30 Nut 3 kinds 12 - M20 - 2.5 - Iron / Unichrome   1Pack(6PC) 1 M20 05529422 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.33
18 Customer Reviews
The reviews are automatic translation.
Used for the weight of the straddle
5
From Japan
On 2018-04-27 16:18:15
It is useful not as a nut but as a weight.
This review is about item#5529413.
As a consumable item
3
From Japan
On 2017-05-22 14:42:44
I did not need such a lot, but I bought it because it was cheap. It is a product I do not know whether it is honest good or bad.
This review is about item#42220324.
Plumbing work
5
From Japan
On 2017-05-05 09:37:20
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#5529386.
Modification of a unicycle
5
From Japan
On 2017-02-06 17:11:33
I modified the unicycle into a two-wheeled vehicle, attached it to my bicycle and used it as a rear car substitute. It is cheap, it is very good because it is plated.
This review is about item#5529413.
For replacement inventory of items currently in use
5
From Japan
On 2016-12-14 14:51:11
It is cheap and things are firm. I will purchase it again when it runs out.
This review is about item#42220367.
As a nut for bolts
3
From Japan
On 2016-05-09 09:23:45
It can be used without problems. I want you to increase the variations of the screw pitch.
This review is about item#42220333.
Replace the nut of equipment
5
From Japan
On 2016-02-25 21:06:43
It was able to be used without problems
This review is about item#42220351.
Scientific work
3
From Japan
On 2015-07-05 10:27:59
It is expensive at the home center because it is sold separately. It is good because the unit price is cheap in pack because it is used for a lot of children's work.
This review is about item#05529361.
Mechanical repair
1
From Japan
On 2015-06-28 11:52:42
Purchase order code 42220394 (part no. M18). The thickness (drawing m1) was 15 mm, but the actual arrival was 11 mm.
This review is about item#42220394.
Mounting of mold
4
From Japan
On 2015-06-26 15:34:53
I like the size
This review is about item#05529413.

Related Products