Buy more than* S$200* and get FREE SHIPPING

Three Sorts, Stainless Steel) of Hex Nuts

4.62 (21)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions H1 (mm) Dimensions B (mm) Screw Type Standard Screw Designation Dimension Pitch Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions H1 (mm) Dimensions B (mm) Screw Type Standard Screw Designation Dimension Pitch Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2 1.2 4 - - - 0.4 -   1pack(29pc) 1 M2 23442938 6.99 SGD
In stock
M56 34 85 - - - 5.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M56 23443053 239.99 SGD
Shipped after 2018-04-24
M60 36 90 - - - 5.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M60 23443062 379.99 SGD
Shipped after 2018-04-24
M2.5 1.6 5 - - - 0.45 - *[No return] You cannot return this product. For details, see FAQ. 1pack(29pc) 1 M2.5 23442947 7.99 SGD
Shipped after 2018-04-24
M22 13 32 - - - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M22 23442974 11.99 SGD
Shipped after 2018-04-24
M24 14 36 - - - 3.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M24 23442983 6.99 SGD
Shipped after 2018-04-24
M30 18 46 - - - 3.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 23442992 17.99 SGD
Shipped after 2018-04-24
M36 21 55 - - - 4.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M36 23443008 45.99 SGD
Shipped after 2018-04-24
M39 23 60 - - - 4.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M39 23443017 56.99 SGD
Shipped after 2018-04-24
M48 29 75 - - - 5.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M48 23443026 119.99 SGD
Shipped after 2018-04-24
M42 25 65 - - - 4.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M42 23443035 69.99 SGD
Shipped after 2018-04-24
M52 31 80 - - - 5.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M52 23443044 149.99 SGD
Shipped after 2018-04-24
M18 11 27 - - - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M18 23442956 6.99 SGD
Shipped after 2018-04-24
M20 12 30 - - - 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M20 23442965 7.99 SGD
Shipped after 2018-04-24
- 1.8 5.5 Nut Three sorts M3 0.5 Stainless   1Pack(95PC) 1 M3 05528853 6.99 SGD
In stock
- 2.4 7 Nut Three sorts M4 0.7 Stainless   1Pack(90PC) 1 M4 05528862 6.99 SGD
In stock
- 3.2 8 Nut Three sorts M5 0.8 Stainless   1Pack(80PC) 1 M5 05528871 6.99 SGD
In stock
- 3.6 10 Nut 3 kinds M6 1 Stainless   1Pack(75PC) 1 M6 05528887 6.99 SGD
In stock
- 5 13 Nut 3 kinds M8 1.25 Stainless   1Pack(40PC) 1 M8 05528896 6.99 SGD
In stock
- 6 17 Nut Three sorts M10 1.5 Stainless   1Pack(16PC) 1 M10 05528905 6.99 SGD
In stock
- 7 19 Nut 3 kinds M12 1.75 Stainless   1Pack(11PC) 1 M12 05528914 6.99 SGD
In stock
- 8 22 Nut 3 kinds M14 2 Stainless   1Pack(6PC) 1 M14 05528923 6.99 SGD
In stock
- 10 24 Nut 3 kinds M16 2 Stainless   1Pack(6PC) 1 M16 05528932 6.99 SGD
In stock
- 12 30 Nut Three sorts M20 2.5 Stainless   1Pack(3PC) 1 M20 05528941 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
Used for ball links
5
From Japan
On 2018-04-10 18:31:01
The monotaro with three stain nuts is easy to get!
This review is about item#5528905.
bike
5
From Japan
On 2017-10-10 16:06:40
I was looking for a thin thing, so it was just good quality for lock adjustment loosening prevention.
This review is about item#5528905.
Three kinds of nuts are thin like installation of accessories and lack of space on the back side.
5
From Japan
On 2017-05-29 18:49:14
Even if it is thin, it can be mounted securely, it is effective for tightening in places where no strength is required more than necessary. There is no particular improvement.
This review is about item#5528853.
Motoku action cam switch Used for operating stay (self made)
4
From Japan
On 2016-10-28 14:34:44
For tightening the square round head bolt. Uses as expected! There are a lot of surplus.
This review is about item#5528887.
Machine assembly
4
From Japan
On 2016-10-09 21:23:00
I felt the finish was not very good overall. There were also some bolts entering badly. Is the production China?
This review is about item#5528887.
Motorcycle maintenance
5
From Japan
On 2016-06-24 17:58:13
It was used for remodeling the rear suspension, it was just fine and it was nice.
This review is about item#05528914.
It is used to attach a transparent polycarbonate plate to the snowplow board. I will remove it in the spring.
5
From Japan
On 2016-06-16 20:24:22
For each size, modularization of common parts is solid and it is very easy to choose.
This review is about item#05528887.
I will use it for repairing bags and casters.
5
From Japan
On 2016-04-19 16:31:31
The frequency of use of M5 size is small, but stainless steel has strong strength and is strong against rust, so we are using here.
This review is about item#05528871.
Screw tightening
3
From Japan
On 2016-04-05 02:58:44
Average
This review is about item#05528896.
Motorcycle Parts Installation
5
From Japan
On 2015-10-20 16:54:32
It was very good.
This review is about item#05528914.

Related Products