Buy more than* S$200* and get FREE SHIPPING

Pan Head Twist-Drill Screw Thread, Stainless Steel

3.88 (34)
...see all>
Product Options
ADD TO CART
Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Drilling Ability (mm) Steel Plate Thickness Pot Head Diameter (phi mm) Pitch Cross Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Drilling Ability (mm) Steel Plate Thickness Pot Head Diameter (phi mm) Pitch Cross Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13 M3.5 - - - - - 1pack(100pc) 1 M3.5 x13 24349027 12.99 SGD
In stock
- 10 M3.5 - - - - - 1pack(100pc) 1 M3.5 x10 24349018 12.99 SGD
In stock
- 16 M3.5 - - - - - 1pack(65pc) 1 M3.5 x16 24349036 12.99 SGD
In stock
Stainless (SUS410) 10 M4 M4x10 1.6 - 4.0 7.0 0.7 #2 1Pack(75PC) 1 M4x10 05516077 12.99 SGD
In stock
Stainless (SUS410) 13 M4 M4x13 1.6 - 4.0 7.0 0.7 #2 1Pack(75PC) 1 M4x13 05516086 12.99 SGD
In stock
Stainless (SUS410) 16 M4 M4x16 1.6 - 4.0 7.0 0.7 #2 1Pack(65PC) 1 M4x16 05516095 12.99 SGD
In stock
Stainless (SUS410) 19 M4 M4x19 1.6 - 4.0 7.0 0.7 #2 1Pack(60PC) 1 M4x19 05516104 12.99 SGD
In stock
Stainless (SUS410) 25 M4 M4x25 1.6 - 4.0 7.0 0.7 #2 1Pack(50PC) 1 M4x25 05516113 12.99 SGD
In stock
Stainless (SUS410) 30 M4 M4x30 1.6 - 4.0 7.0 0.7 #2 1Pack(45PC) 1 M4x30 05516122 13.99 SGD
In stock
Stainless (SUS410) 35 M4 M4x35 1.6 - 4.0 7.0 0.7 #2 1Pack(35PC) 1 M4x35 05516131 12.99 SGD
In stock
Stainless (SUS410) 40 M4 M4x40 1.6 - 4.0 7.0 0.7 #2 1Pack(30PC) 1 M4x40 05516147 12.99 SGD
In stock
Stainless (SUS410) 13 M5 M5x13 2.0 - 5.0 9.0 0.8 #2 1Pack(50PC) 1 M5x13 05516156 12.99 SGD
In stock
Stainless (SUS410) 16 M5 M5x16 2.0 - 5.0 9.0 0.8 #2 1Pack(45PC) 1 M5x16 05516165 12.99 SGD
In stock
Stainless (SUS410) 19 M5 M5x19 2.0 - 5.0 9.0 0.8 #2 1Pack(40PC) 1 M5x19 05516174 12.99 SGD
In stock
Stainless (SUS410) 25 M5 M5x25 2.0 - 5.0 9.0 0.8 #2 1Pack(35PC) 1 M5x25 05516183 12.99 SGD
In stock
Stainless (SUS410) 30 M5 M5x30 2.0 - 5.0 9.0 0.8 #2 1Pack(35PC) 1 M5x30 05516192 12.99 SGD
In stock
Stainless (SUS410) 35 M5 M5 x 35 2.0 - 5.0 9.0 0.8 #2 1Pack(30PC) 1 M5 x 35 05516201 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 6
3 star 5
2 star 2
1 star 4
Review Rating: 3.88
34 Customer Reviews
The reviews are automatic translation.
Used for mounting electric appliances
5
From Japan
On 2017-10-13 18:04:09
The package was not a container like a reference picture, it was a plastic bag, surprisingly the tip was good + The accuracy of the screw part is also good, not an impact driver, but a drill driver to about 1 mm I was able to fix it to a steel plate, I wanted to use a small amount, so 50 packs are also appreciated.
This review is about item#5516113.
Company
5
From Japan
On 2017-02-16 09:35:40
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#5516122.
Sheet metal attachment
3
From Japan
On 2016-11-21 16:59:24
I am using it without problems. It is a price equivalent. There is no problem.
This review is about item#5516104.
Stainless steel plate fixing
4
From Japan
On 2016-11-10 09:08:48
I was able to use it without problems with good quality things
This review is about item#5516095.
Installation of lighting equipment
4
From Japan
On 2016-01-26 11:36:15
I hope the price goes cheaper
This review is about item#05516104.
Mounting on iron substrate
4
From Japan
On 2015-12-19 18:17:03
You can use it normally without losing your head.
This review is about item#05516131.
Right now, the pipe is prevented from coming off
5
From Japan
On 2015-11-01 17:49:27
No need for a punch that can be used without mistakes in pipes Good cutting edge Very good
This review is about item#05516086.
For work.
3
From Japan
On 2015-10-08 14:44:30
no problem.
This review is about item#05516104.
Used on site installation work
4
From Japan
On 2015-01-15 14:46:55
Jack point, piercing, texts and so on are used a lot, but in particular it is not inferior. However, I want it in a sachet of 100 units.
This review is about item#05516095.
DIY
5
From Japan
On 2014-12-08 19:39:48
It is used for repairing the outer wall, but I am satisfied that it can be used without problems with the impact wrench.
This review is about item#05516165.

Related Products