Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Twist-Drill Screw Thread, Stainless Steel

4.14 (14)
...see all>
Product Options
ADD TO CART
Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Drilling Ability (mm) Steel Plate Thickness Diameter of Countersunk (phi mm) Pitch Cross Hole Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Drilling Ability (mm) Steel Plate Thickness Diameter of Countersunk (phi mm) Pitch Cross Hole Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 M3.5 - - - - -   1pack(34pc) 1 M3.5 x10 24349474 11.99 SGD
Shipped after 2018-02-26
- 19 M3.5 - - - - -   1pack(31pc) 1 M3.5 x19 24349508 11.99 SGD
In stock
- 19 M5 - - - - -   1pack(23pc) 1 M5 x19 24349517 11.99 SGD
In stock
Stainless - - M4x35 1.6 to 4.0 8.0 0.7 #2   1Pack(35PC) 1 M4x35 05516271 12.99 SGD
In stock
- 35 M5 - 1.6-4.0 10 - #2 *[No return] You cannot return this product. For details, see FAQ. 1pack(14pc) 1 M5 x35 24349544 13.99 SGD
Shipped after 2018-02-22
- 45 M5 - 1.6-4.0 10 - #2 *[No return] You cannot return this product. For details, see FAQ. 1pack(11pc) 1 M5 x45 24349562 13.99 SGD
Shipped after 2018-02-22
- 13 M3.5 - 0.9-2.3 7 - #2   1pack(37pc) 1 M3.5 x13 24349483 11.99 SGD
In stock
- 16 M3.5 - 0.9-2.3 7 - #2 *[No return] You cannot return this product. For details, see FAQ. 1pack(32pc) 1 M3.5 x16 24349492 13.99 SGD
Shipped after 2018-02-22
- 25 M5 - 1.6-4.0 10 - #2   1pack(18pc) 1 M5 x25 24349526 11.99 SGD
In stock
- 30 M5 - 1.6-4.0 10 - #2 *[No return] You cannot return this product. For details, see FAQ. 1pack(16pc) 1 M5 x30 24349535 13.99 SGD
Shipped after 2018-02-22
- 40 M5 - 1.6-4.0 10 - #2 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 M5 x40 24349553 13.99 SGD
Shipped after 2018-02-22
Stainless 10 M4 M4 x 10 1.6 - 4.0 8.0 0.7 #2   1Pack(75PC) 1 M4 x 10 05516217 11.99 SGD
In stock
Stainless 13 M4 M4x13 1.6 - 4.0 8.0 0.7 #2   1Pack(75PC) 1 M4x13 05516226 11.99 SGD
In stock
Stainless 16 M4 M4x16 1.6 - 4.0 8.0 0.7 #2   1Pack(65PC) 1 M4x16 05516235 11.99 SGD
In stock
Stainless 19 M4 M4x19 1.6 - 4.0 8.0 0.7 #2   1Pack(60PC) 1 M4x19 05516244 11.99 SGD
In stock
Stainless 25 M4 M4x25 1.6 - 4.0 8.0 0.7 #2   1Pack(50PC) 1 M4x25 05516253 11.99 SGD
In stock
Stainless 30 M4 M4x30 1.6 - 4.0 8.0 0.7 #2   1Pack(45PC) 1 M4x30 05516262 12.99 SGD
In stock
Stainless 40 M4 M4x40 1.6 - 4.0 8.0 0.7 #2   1Pack(30PC) 1 M4x40 05516287 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Door hinge installation
5
From Japan
On 2018-02-14 15:55:45
3.5 products could not be found elsewhere. It is solid at cheap price.
This review is about item#24349508.
Equipment installation etc.
5
From Japan
On 2018-01-29 17:04:35
It is convenient because the screw can be easily cut with impact. Various lengths are useful in the field. Stainless steel seems to have strong strength.
This review is about item#5516217.
Used to fix the wooden spoon to the C wall for fixing the outer wall
2
From Japan
On 2017-05-31 20:05:40
You do not have to see the hole you made, which will shorten the work. However, it is much cheaper to buy it at a home center. Monotalou is expensive
This review is about item#5516262.
Used when attaching key receiver to stainless steel rail
5
From Japan
On 2016-02-12 19:10:38
Because it cuts smoothly into stainless steel, the burden on the impact driver is reduced and the work becomes easy
This review is about item#05516217.
Fixtures
3
From Japan
On 2015-10-05 14:21:01
Normal upper class !!
This review is about item#05516262.
home
4
From Japan
On 2015-08-13 20:27:36
A reliable deal, a sense of security comes out
This review is about item#05516235.
For fixing the fence
5
From Japan
On 2015-06-17 15:08:46
As I have used drill screws several times before, as advantages 1) No pilot holes 2) I think these two points are superior to punching drilling ability. It would be better if the price is lower
This review is about item#05516226.
Batting outer walls
3
From Japan
On 2014-03-05 15:52:49
It was able to be used without problems.
This review is about item#05516287.
Housing construction
5
From Japan
On 2013-09-02 14:17:32
I use it unchanged as other things.
This review is about item#05516287.
Wiring work
3
From Japan
On 2013-05-24 08:35:18
weak
This review is about item#05516244.

Related Products