Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Phillips Flat Wood Screw

4.36 (14)
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6.2 M6.2x63 12.4 63 1Pack(6PC) 1 M6.2x63 05517075 9.99 SGD
In stock
M6.2 M6.2x50 12.4 50 1Pack(7PC) 1 M6.2x50 05517066 9.99 SGD
In stock
M5.1 M5.1x50 10.2 50 1Pack(19PC) 1 M5.1x50 05517023 9.99 SGD
Shipped after 2018-07-02
M5.1 M5.1x38 10.2 38 1Pack(23PC) 1 M5.1x38 05517005 9.99 SGD
In stock
M4.5 M4.5x25 9 25 1Pack(40PC) 1 M4.5x25 05516917 9.99 SGD
In stock
M5.1 M5.1x75 10.2 75 1Pack(10PC) 1 M5.1x75 05517041 10.99 SGD
In stock
M4.1 M4.1x45 8.2 45 1Pack(30PC) 1 M4.1x45 05516883 9.99 SGD
In stock
M3.8 M3.8x45 7.6 45 1Pack(40PC) 1 M3.8x45 05516822 10.99 SGD
In stock
M4.5 M4.5x45 9 45 1Pack(27PC) 1 M4.5x45 05516944 13.99 SGD
In stock
M4.5 M4.5x32 9 32 1Pack(34PC) 1 M4.5x32 05516926 10.99 SGD
Shipped after 2018-06-27
M5.1 M5.1x45 10.2 45 1Pack(20PC) 1 M5.1x45 05517014 9.99 SGD
In stock
M5.1 M5.1x32 10.2 32 1Pack(24PC) 1 M5.1x32 05516996 9.99 SGD
In stock
M5.1 M5.1x20 10.2 20 1Pack(26PC) 1 M5.1x20 05516971 9.99 SGD
In stock
M5.1 M5.1x63 10.2 63 1Pack(14PC) 1 M5.1x63 05517032 9.99 SGD
In stock
M4.1 M4.1x50 8.2 50 1Pack(30PC) 1 M4.1x50 05516892 9.99 SGD
In stock
M6.2 M6.2x45 12.4 45 1Pack(8PC) 1 M6.2x45 05517057 9.99 SGD
In stock
M3.8 M3.8x20 7.6 20 1Pack(70PC) 1 M3.8x20 05516786 9.99 SGD
In stock
M3.1 M3.1x25 6.2 25 1Pack(85PC) 1 M3.1x25 05516707 9.99 SGD
In stock
M5.1 M5.1x25 10.2 25 1Pack(25PC) 1 M5.1x25 05516987 9.99 SGD
In stock
M2.7 M2.7x16 5.4 16 1Pack(160PC) 1 M2.7x16 05516655 9.99 SGD
In stock
M3.1 M3.1x16 6.2 16 1Pack(125PC) 1 M3.1x16 05516673 9.99 SGD
In stock
M3.8 M3.8x25 7.6 25 1Pack(65PC) 1 M3.8x25 05516795 9.99 SGD
In stock
M4.1 M4.1x25 8.2 25 1Pack(50PC) 1 M4.1x25 05516856 9.99 SGD
In stock
M3.5 M3.5x22 7 22 1Pack(70PC) 1 M3.5x22 05516734 9.99 SGD
In stock
M3.8 M3.8x50 7.6 50 1Pack(35PC) 1 M3.8x50 05516831 9.99 SGD
In stock
M4.5 M4.5x38 9 38 1Pack(32PC) 1 M4.5x38 05516935 9.99 SGD
In stock
M3.1 M3.1x22 6.2 22 1Pack(100PC) 1 M3.1x22 05516691 9.99 SGD
In stock
M3.1 M3.1x32 6.2 32 1Pack(60PC) 1 M3.1x32 05516716 9.99 SGD
In stock
M4.1 M4.1x20 8.2 20 1Pack(55PC) 1 M4.1x20 05516847 9.99 SGD
In stock
M4.1 M4.1x32 8.2 32 1Pack(45PC) 1 M4.1x32 05516865 9.99 SGD
In stock
M2.1 M2.1x10 4.2 10 1Pack(220PC) 1 M2.1x10 05516612 9.99 SGD
In stock
M2.4 M2.4x16 4.8 16 1Pack(180PC) 1 M2.4x16 05516637 9.99 SGD
In stock
M2.7 M2.7x13 5.4 13 1Pack(175PC) 1 M2.7x13 05516646 9.99 SGD
In stock
M3.1 M3.1x20 6.2 20 1Pack(115PC) 1 M3.1x20 05516682 9.99 SGD
In stock
M2.1 M2.1x6.3 4.2 6.3 1Pack(220PC) 1 M2.1x6.3 05516603 9.99 SGD
In stock
M3.5 M3.5x38 7 38 1Pack(50PC) 1 M3.5x38 05516761 9.99 SGD
In stock
M3.8 M3.8x38 7.6 38 1Pack(45PC) 1 M3.8x38 05516813 9.99 SGD
In stock
M4.5 M4.5x50 9 50 1Pack(25PC) 1 M4.5x50 05516953 10.99 SGD
Shipped after 2018-06-28
M3.5 M3.5 x 20 7 20 1Pack(85PC) 1 M3.5x20 05516725 9.99 SGD
In stock
M2.7 M2.7 x 20 5.4 20 1Pack(135PC) 1 M2.7x20 05516664 9.99 SGD
In stock
M3.5 M3.5 x 25 7 25 1Pack(75PC) 1 M3.5x25 05516743 9.99 SGD
In stock
M4.5 M4.5x63 9 63 1Pack(19PC) 1 M4.5x63 05516962 9.99 SGD
In stock
M2.4 M2.4x13 4.8 13 1Pack(190PC) 1 M2.4x13 05516621 9.99 SGD
In stock
M3.8 M3.8x16 7.6 16 1Pack(70PC) 1 M3.8x16 05516777 9.99 SGD
In stock
M4.1 M4.1x38 8.2 38 1Pack(40PC) 1 M4.1x38 05516874 9.99 SGD
In stock
M3.5 M3.5x32 7 32 1Pack(60PC) 1 M3.5x32 05516752 9.99 SGD
In stock
M3.8 M3.8x32 7.6 32 1Pack(50PC) 1 M3.8x32 05516804 9.99 SGD
In stock
M4.5 M4.5x20 9 20 1Pack(40PC) 1 M4.5x20 05516901 9.99 SGD
In stock
M6.2 M6.2x75 12.4 75 1Pack(5PC) 1 M6.2x75 05517084 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
To stop external wooden products.
4
From Japan
On 2018-04-13 09:12:58
A few years passed but rust did not come out. There is no problem in quality. I think that there are strengths although I installed quite a few.
This review is about item#5516962.
repair
5
From Japan
On 2017-12-04 21:59:50
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#5517014.
The mountain collapses
1
From Japan
On 2017-06-30 13:23:34
Although the tightening is in progress, the mountain crushes. Really stainless steel? It did not become usable.
This review is about item#5516752.
Repair of fence rail
4
From Japan
On 2017-06-15 10:45:16
I was looking for a short and thick screw (stain), but it was met.
This review is about item#5516901.
Used for 2 × 4 material
5
From Japan
On 2017-05-01 21:29:11
It was used for 2 × 4 material. Using an electric drill, I used a screw, but it was able to be used without problems.
This review is about item#5516831.
Maintenance of wooden lattice, maintenance of wooden kotatsu etc.
3
From Japan
On 2016-12-18 20:02:04
When the partner is stiff, when there is no pilot hole or the pilot hole is small, the cross groove has been licked. I think that it is such a thing because torque is difficult to apply because it is small, but I felt the material was soft. I am tired when using it in large quantities.
This review is about item#5516612.
We adopted wood for tool storage. It was assembled with wood screws.
5
From Japan
On 2016-10-24 10:26:02
Although it is a no brand, there is nothing wrong. I think that it is a good result.
This review is about item#5516822.
furniture
5
From Japan
On 2016-07-07 16:10:28
It arrives immediately when necessary and it is very helpful.
This review is about item#05516831.
Installation of slide hinge
5
From Japan
On 2016-05-24 00:14:40
Since the slide hinges of the door of the old closet are made rattling, we exchange some hinges, and since the previous one is delicate, we will exchange it for one larger size. Even saying a no-brand, I am satisfied with the solid result with stainless steel.
This review is about item#05516743.
Woodworking (wooden model)
5
From Japan
On 2014-07-13 20:58:39
I can use it without complaining.
This review is about item#05516612.

Related Products