Buy more than* S$200* and get FREE SHIPPING

Hex Bolts, Scm435/ Unichrome ) Half Screws

3.33 (6)
Strength Classification
10.9
...see all>
Product Options
ADD TO CART
Wrench Size (mm) Pitch Finishing Material Length (mm) Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wrench Size (mm) Pitch Finishing Material Length (mm) Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0.7 SCM435 / Uni-chrome 50 Half screw M4 M4 x 50 Hexagon socket head cap screw 1Pack(22PC) 1 M4x50 05521187 9.99 SGD
In stock
8 1.5 SCM435 / Uni-chrome 50 Half screw M10 M10 x 50 Hexagon socket head cap screw 1Pack(16PC) 1 M10x50 05521844 11.99 SGD
In stock
2.5 0.5 SCM435 / UNICHROME 25 Half-screw M3 M3x25 Hexagon bolt with a hole 1Pack(39PC) 1 M3x25 05521004 9.99 SGD
In stock
2.5 0.5 SCM435 / UNICHROME 30 Half-screw M3 M3x30 Hexagon bolt with a hole 1Pack(30PC) 1 M3x30 05521013 9.99 SGD
In stock
3.0 0.7 SCM435 / UNICHROME 30 Half-screw M4 M4x30 Hexagon bolt with a hole 1Pack(43PC) 1 M4x30 05521144 9.99 SGD
In stock
3.0 0.7 SCM435 / UNICHROME 35 Half-screw M4 M4x35 A bolt with a hexagon socket 1Pack(34PC) 1 M4x35 05521153 9.99 SGD
In stock
3.0 0.7 SCM435 / UNICHROME 40 Half-screw M4 M4x40 A bolt with a hexagon socket 1Pack(30PC) 1 M4x40 05521162 9.99 SGD
In stock
3.0 0.7 SCM435 / UNICHROME 45 Half-screw M4 M4x45 A bolt with a hexagon socket 1Pack(26PC) 1 M4x45 05521171 9.99 SGD
In stock
4.0 0.8 SCM435 / UNICHROME 30 Half-screw M5 M5x30 Hexagon bolt with a hole 1Pack(37PC) 1 M5x30 05521302 10.99 SGD
In stock
4.0 0.8 SCM435 / UNICHROME 35 Half-screw M5 M5 x 35 A bolt with a hexagon socket 1Pack(34PC) 1 M5 x 35 05521311 10.99 SGD
In stock
4.0 0.8 SCM435 / UNICHROME 40 Half-screw M5 M5x40 Hexagon bolt with a hole 1Pack(28PC) 1 M5x40 05521327 9.99 SGD
In stock
4.0 0.8 SCM435 / UNICHROME 45 Half-screw M5 M5 x 45 A bolt with a hexagon socket 1Pack(26PC) 1 M5 x 45 05521336 10.99 SGD
In stock
4.0 0.8 SCM435 / UNICHROME 50 Half-screw M5 M5x50 Hexagon bolt with a hole 1Pack(22PC) 1 M5x50 05521345 9.99 SGD
In stock
5.0 1 SCM435 / UNICHROME 35 Half-screw M6 M6x35 Hexagon bolt with a hole 1Pack(34PC) 1 M6x35 05521467 10.99 SGD
In stock
5.0 1 SCM435 / UNICHROME 40 Half-screw M6 M6 x 40 A bolt with a hexagon socket 1Pack(31PC) 1 M6 x 40 05521476 10.99 SGD
In stock
5.0 1 SCM435 / UNICHROME 45 Half-screw M6 M6x45 Hexagon bolt with a hole 1Pack(29PC) 1 M6x45 05521485 10.99 SGD
In stock
5.0 1 SCM435 / UNICHROME 50 Half-screw M6 M6x50 Hexagon bolt with a hole 1Pack(26PC) 1 M6x50 05521494 10.99 SGD
In stock
5.0 1 SCM435 / UNICHROME 70 Half-screw M6 M6x70 Hexagon bolt with a hole 1Pack(14PC) 1 M6x70 05521537 10.99 SGD
In stock
5.0 1 SCM435 / UNICHROME 75 Half-screw M6 M6x75 Hexagon bolt with a hole 1Pack(12PC) 1 M6x75 05521546 10.99 SGD
In stock
6.0 1.25 SCM435 / UNICHROME 40 Half-screw M8 M8x40 A bolt with a hexagon socket 1Pack(23PC) 1 M8x40 05521661 11.99 SGD
In stock
6.0 1.25 SCM435 / UNICHROME 45 Half-screw M8 M8x45 Hexagon bolt with a hole 1Pack(23PC) 1 M8x45 05521677 11.99 SGD
In stock
6.0 1.25 SCM435 / UNICHROME 50 Half-screw M8 M8x50 Hexagon bolt with a hole 1Pack(20PC) 1 M8x50 05521686 11.99 SGD
In stock
8.0 1.5 SCM435 / UNICHROME 45 Half-screw M10 M10x45 Hexagon bolt with a hole 1Pack(17PC) 1 M10x45 05521835 11.99 SGD
In stock
8.0 1.5 SCM435 / UNICHROME 55 Half-screw M10 M10x55 Hexagon bolt with a hole 1Pack(12PC) 1 M10x55 05521853 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:17:10
Iiyo
This review is about item#05521345.
Automobile
5
From Japan
On 2015-07-28 23:22:19
It may be cheap.
This review is about item#05521686.
Replacing motorcycle with rusted screw
2
From Japan
On 2014-09-25 10:34:11
I bought things with thread length 45 mm. However, although it was titled half screw, it was not half screw. The screw part was about 30 mm, and the unthreaded part was about 15 mm. I am sorry to have expected about 22.5 mm unthreaded part. If the screwless part is short, it can not be used with insufficient strength.
This review is about item#05521677.
Installation of equipment
1
From Japan
On 2014-05-29 15:22:38
I purchased 20 books, but there were some that were slightly bent. As I was tightening, I felt rubbing the installation holes of equipment at regular intervals. Although it is not unusable, I do not want to use it much.
This review is about item#05521686.
Repair of suitcase
4
From Japan
On 2011-02-03 20:48:21
With 1/4 screws the best
This review is about item#05521476.
Repair of jig
3
From Japan
On 2010-12-11 19:11:32
I do not think that the product itself is problematic, but I want you to specify the material in the package. If you store it without using it for a while, will it be the situation that "What is the material?" I also bought a parallel pin but this is also the same.
This review is about item#05521013.

Related Products