Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Sash Machine Screw, Stainless Steel

4.67 (15)
Cross Hole Number
#2
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 M4x16 6 0.7 16 1Pack(135PC) 1 M4x16 05509296 9.99 SGD
Shipped after 2018-05-28
M5 M5 x 30 8 0.8 30 1Pack(45PC) 1 M5x30 05509436 9.99 SGD
Shipped after 2018-05-28
M4 M4x35 6.0 0.7 35 1Pack(65PC) 1 M4x35 05509341 9.99 SGD
Shipped after 2018-05-28
M4 M4x5 6.0 0.7 5 1Pack(210PC) 1 M4x5 05509235 9.99 SGD
Shipped after 2018-05-28
M4 M4x6 6.0 0.7 6 1Pack(200PC) 1 M4x6 05509244 9.99 SGD
Shipped after 2018-05-28
M4 M4x8 6.0 0.7 8 1Pack(190PC) 1 M4x8 05509253 9.99 SGD
Shipped after 2018-05-28
M4 M4 x 10 6.0 0.7 10 1Pack(170PC) 1 M4 x 10 05509262 9.99 SGD
Shipped after 2018-05-28
M4 M4x12 6.0 0.7 12 1Pack(165PC) 1 M4x12 05509271 9.99 SGD
Shipped after 2018-05-28
M4 M4x15 6.0 0.7 15 1Pack(140PC) 1 M4x15 05509287 9.99 SGD
Shipped after 2018-05-28
M4 M4x18 6.0 0.7 18 1Pack(115PC) 1 M4x18 05509305 9.99 SGD
Shipped after 2018-05-28
M4 M4x20 6.0 0.7 20 1Pack(110PC) 1 M4x20 05509314 9.99 SGD
Shipped after 2018-05-28
M4 M4x25 6.0 0.7 25 1Pack(90PC) 1 M4x25 05509323 9.99 SGD
Shipped after 2018-05-28
M4 M4x30 6.0 0.7 30 1Pack(75PC) 1 M4x30 05509332 9.99 SGD
Shipped after 2018-05-28
M4 M4x40 6.0 0.7 40 1Pack(55PC) 1 M4x40 05509357 9.99 SGD
Shipped after 2018-05-30
M5 M5x8 8.0 0.8 8 1Pack(120PC) 1 M5x8 05509366 9.99 SGD
Shipped after 2018-05-28
M5 M5x10 8.0 0.8 10 1Pack(110PC) 1 M5x10 05509375 9.99 SGD
Shipped after 2018-05-28
M5 M5x12 8.0 0.8 12 1Pack(100PC) 1 M5x12 05509384 9.99 SGD
Shipped after 2018-05-28
M5 M5x15 8.0 0.8 15 1Pack(85PC) 1 M5x15 05509393 9.99 SGD
Shipped after 2018-05-28
M5 M5x16 8.0 0.8 16 1Pack(80PC) 1 M5x16 05509402 9.99 SGD
Shipped after 2018-05-28
M5 M5 x 25 8.0 0.8 25 1Pack(60PC) 1 M5 x 25 05509427 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Used when assembling machine / tool
5
From Japan
On 2017-12-08 08:53:09
Size (length) and material (SUS) of this hand are difficult to obtain in home centers etc, so it is saved.
This review is about item#05509314.
As inventory
5
From Japan
On 2017-09-16 16:35:40
I bought it as stock. It was reasonable price, so it arrived soon so it was good.
This review is about item#5509384.
Installation of parts etc.
5
From Japan
On 2017-08-31 14:43:47
Because the screw head is small, it is very convenient and easy to use.
This review is about item#5509262.
Product production
3
From Japan
On 2017-07-20 03:00:43
Is not it possible to make the stainless steel plated screw with the material made of iron
This review is about item#5509341.
Purchase for hinge
5
From Japan
On 2017-03-21 09:02:41
It is recommended to purchase items for hinge replacement screws · price is recommended
This review is about item#5509375.
Fixed
5
From Japan
On 2017-02-16 10:02:57
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#5509402.
Specification for sash mounting
5
From Japan
On 2016-12-18 17:46:52
The length of 25 mm or more of the special plate is handled at home centers etc., it will be very helpful because we will use the usual 8 mm head in a state where the countersunk does not fit on the surface.
This review is about item#5509357.
Pizza etc
5
From Japan
On 2016-01-29 14:56:15
I always use it
This review is about item#05509262.
Circumference of aluminum sash, lock installation
5
From Japan
On 2016-01-13 16:31:38
It is cheaper than the mass merchandise store in terms of price. I am grateful that you are subdividing. I hope to get cheaper at around 1000 units? Is it?
This review is about item#05509393.
Attaching the slide rail
3
From Japan
On 2015-07-19 10:19:59
Commonly usable
This review is about item#05509235.

Related Products