Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Head Bolt, Stainless Steel) Half-Screw Thread

4.13 (15)
Screw Type
Hexagon bolts
Finishing Material
Stainless
Type
Half-screw
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Length (mm) Hexagon Opposite Side(mm) Hexagon Height (mm) Pitch Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Length (mm) Hexagon Opposite Side(mm) Hexagon Height (mm) Pitch Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 M6x55 25 10.0 4.0 1.0 M6x55 55 1Pack(17PC) 1 M6x55 05518396 8.99 SGD
In stock
M6 M6x60 25 10.0 4.0 1.0 M6x60 60 1Pack(16PC) 1 M6x60 05518405 8.99 SGD
In stock
M6 M6x65 25 10.0 4.0 1.0 M6x65 65 1Pack(14PC) 1 M6x65 05518414 8.99 SGD
In stock
M6 M6 x 70 25 10.0 4.0 1.0 M6 x 70 70 1Pack(12PC) 1 M6 x 70 05518423 8.99 SGD
In stock
M6 M6x75 25 10.0 4.0 1.0 M6x75 75 1Pack(11PC) 1 M6x75 05518432 8.99 SGD
In stock
M8 M8x55 22 13.0 5.5 1.25 M8x55 55 1Pack(8PC) 1 M8x55 05518563 9.99 SGD
In stock
M8 M8x60 22 13.0 5.5 1.25 M8x60 60 1Pack(7PC) 1 M8x60 05518572 8.99 SGD
In stock
M8 M8x65 22 13.0 5.5 1.25 M8x65 65 1Pack(7PC) 1 M8x65 05518581 8.99 SGD
In stock
M8 M8x70 22 13.0 5.5 1.25 M8x70 70 1Pack(6PC) 1 M8x70 05518597 8.99 SGD
In stock
M8 M8x75 22 13.0 5.5 1.25 M8x75 75 1Pack(6PC) 1 M8x75 05518606 8.99 SGD
In stock
M10 M10x40 26 17.0 7.0 1.5 M10x40 40 1Pack(6PC) 1 M10x40 05518685 8.99 SGD
In stock
M10 M10 x 45 26 17.0 7.0 1.5 M10 x 45 45 1Pack(5PC) 1 M10 x 45 05518694 8.99 SGD
In stock
M10 M10x50 26 17.0 7.0 1.5 M10x50 50 1Pack(5PC) 1 M10x50 05518703 8.99 SGD
In stock
M10 M10x55 26 17.0 7.0 1.5 M10x55 55 1Pack(5PC) 1 M10x55 05518712 8.99 SGD
In stock
M10 M10x60 26 17.0 7.0 1.5 M10x60 60 1Pack(4PC) 1 M10x60 05518721 8.99 SGD
In stock
M10 M10x65 26 17.0 7.0 1.5 M10x65 65 1Pack(4PC) 1 M10x65 05518737 8.99 SGD
In stock
M10 M10x70 26 17.0 7.0 1.5 M10x70 70 1Pack(4PC) 1 M10x70 05518746 8.99 SGD
In stock
M10 M10x75 26 17.0 7.0 1.5 M10x75 75 1Pack(4PC) 1 M10x75 05518755 8.99 SGD
In stock
M12 M12 x 40 30 19.0 8.0 1.75 M12 x 40 40 1Pack(5PC) 1 M12 x 40 05518807 8.99 SGD
In stock
M12 M12x45 30 19.0 8.0 1.75 M12x45 45 1Pack(4PC) 1 M12x45 05518816 8.99 SGD
In stock
M12 M12 x 40 30 19.0 8.0 1.75 M12 x 40 50 1Pack(4PC) 1 M12 x 40 05518825 8.99 SGD
In stock
M12 M12x55 30 19.0 8.0 1.75 M12x55 55 1Pack(4PC) 1 M12x55 05518834 8.99 SGD
In stock
M12 M12x60 30 19.0 8.0 1.75 M12x60 60 1Pack(3PC) 1 M12x60 05518843 8.99 SGD
In stock
M12 M12x65 30 19.0 8.0 1.75 M12x65 65 1Pack(3PC) 1 M12x65 05518852 8.99 SGD
In stock
M12 M12x70 30 19.0 8.0 1.75 M12x70 70 1Pack(3PC) 1 M12x70 05518861 8.99 SGD
In stock
M12 M12x75 30 19.0 8.0 1.75 M12x75 75 1Pack(3PC) 1 M12x75 05518877 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-04-04 17:32:30
The item arrived soon, thank you. Thank you for having the opportunity again.
This review is about item#5518737.
Fixing motorcycle parts, replacing with genuine rusting goods
3
From Japan
On 2017-10-30 07:14:51
I feel cheap without a stamp on the head of the bolt whether it is different from the model number I ordered last time. Please specify the official stainless steel name. Just because it is "stainless steel", I want to think about the next order.
This review is about item#05518597.
Electrical construction
3
From Japan
On 2016-01-23 15:13:06
Ordinary products
This review is about item#05518606.
Fixing the rod holder of the ship
5
From Japan
On 2016-01-14 07:14:09
I am satisfied with the goods I expected.
This review is about item#05518581.
Assembling the dolly.
5
From Japan
On 2014-05-13 13:12:29
I was able to purchase the size as desired and the length of the screw part.
This review is about item#05518581.
For door locking
5
From Japan
On 2013-04-23 23:35:58
MIC KONOE Made in Japan Can be used with high quality with confidence. It seems that durability can also be expected. I am happy with the price.
This review is about item#05518432.
Fixation of support
1
From Japan
On 2013-03-22 11:33:22
When used with Tomoe's nylon nut, it was impossible to loosen it as it got caught in the process of closing. I tried the second one but got stuck in the same way. Perhaps it is soft and not rigid or incompatible with lock nuts. Because one of the nearby home centers bolts of 45 yen can be used, I think that this bolt that exceeds one hundred yen will not be used in the future.
This review is about item#05518685.
To stainless steel tea machine parts.
5
From Japan
On 2012-08-13 21:30:45
Both quality and price, both good and bad.
This review is about item#05518703.
Flange joint
5
From Japan
On 2012-03-09 09:47:45
In box selling, the next 55 passes the 65 and 60. I am purchasing it now at the hardware store all at once. Monotalou is too high
This review is about item#05518843.
It is used for fastening motorcycle parts.
5
From Japan
On 2011-11-11 13:07:40
Grind the head, adjust the length and use.
This review is about item#05518834.

Related Products