Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Classification 1 Classification 2 Pitch Spring Washer Outer Diameter D1 x Width x Thickness (mm) Cross Hole Number Flat Washer Outer Diameter D2 x Thickness (mm) Finishing Material Nominal Designation of Screw Length (mm) Dimensions (Designation d x Length L)(mm) Dimension m (mm) Dimensions k (mm) Dimensions B (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Classification 1 Classification 2 Pitch Spring Washer Outer Diameter D1 x Width x Thickness (mm) Cross Hole Number Flat Washer Outer Diameter D2 x Thickness (mm) Finishing Material Nominal Designation of Screw Length (mm) Dimensions (Designation d x Length L)(mm) Dimension m (mm) Dimensions k (mm) Dimensions B (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Upset built Flat washer with spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron / chromate M8 45 M8x45 7.2(Reference) 5.5(+/-0.15) 13(-0.25 to 0) (max)8.4 1Pack(18PC) 1 M8x45 05512604 9.99 SGD
Shipped after 2018-03-01
Upset built Flat washer with spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron / chromate M5 35 M5x35 4.8(Reference) 3.5(+/-0.15) 8(-0.2 to 0) (max)5.4 1Pack(55PC) 1 M5x35 05512376 8.99 SGD
Shipped after 2018-02-26
Upset built Flat washer with spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron / chromate M5 18 M5x18 4.8(Reference) 3.5(+/-0.15) 8(-0.2 to 0) (max)5.4 1Pack(75PC) 1 M5x18 05512333 13.99 SGD
Shipped after 2018-03-07
Upset installation With flat washer and spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron /chromate M5 8 M5x8 4.8 (reference) 3.5(+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 1Pack(80PC) 1 M5x8 05512281 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron /chromate M5 10 M5x10 4.8 (reference) 3.5(+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 1Pack(80PC) 1 M5x10 05512297 8.99 SGD
Shipped after 2018-02-26
Upsetting embedded With flat washer, spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron /chromate M5 12 M5x12 4.8 (reference) 3.5 (+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 1Pack(85PC) 1 M5x12 05512306 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron /chromate M5 15 M5x15 4.8 (reference) 3.5(+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 1Pack(80PC) 1 M5x15 05512315 8.99 SGD
Shipped after 2018-02-26
Upsetting embedded With flat washer, spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron /chromate M5 16 M5x16 4.8 (reference) 3.5 (+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 1Pack(80PC) 1 M5x16 05512324 8.99 SGD
Shipped after 2018-02-26
Upsetting embedded With flat washer, spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron /chromate M5 20 M5x20 4.8 (reference) 3.5 (+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 1Pack(75PC) 1 M5x20 05512342 8.99 SGD
Shipped after 2018-02-26
Upsetting embedded With flat washer, spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron /chromate M5 25 M5 x 25 4.8 (reference) 3.5 (+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 1Pack(65PC) 1 M5 x 25 05512351 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron /chromate M5 30 M5x30 4.8 (reference) 3.5(+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 1Pack(60PC) 1 M5x30 05512367 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 0.8 8.5x1.7x1.3 #2 12x0.8 Iron /chromate M5 40 M5x40 4.8 (reference) 3.5(+/-0.15) 8(-0.2 - 0) (Maximum) 5.4 1Pack(50PC) 1 M5x40 05512385 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 10 M6x10 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum) 6.9 1Pack(60PC) 1 M6x10 05512394 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 12 M6x12 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum) 6.9 1Pack(60PC) 1 M6x12 05512403 8.99 SGD
Shipped after 2018-02-26
Upsetting embedded With flat washer, spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 15 M6 x 15 6.2 (reference) 4 (+/-0.15) 10(-0.2 - 0) (Maximum)6.9 1Pack(60PC) 1 M6 x 15 05512412 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 16 M6x16 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum) 6.9 1Pack(55PC) 1 M6x16 05512421 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 18 M6x18 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum) 6.9 1Pack(55PC) 1 M6x18 05512437 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 20 M6x20 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum) 6.9 1Pack(50PC) 1 M6x20 05512446 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 25 M6x25 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum) 6.9 1Pack(45PC) 1 M6x25 05512455 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 30 M6x30 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum) 6.9 1Pack(40PC) 1 M6x30 05512464 8.99 SGD
Shipped after 2018-02-26
Upsetting embedded With flat washer, spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 35 M6x35 6.2 (reference) 4 (+/-0.15) 10(-0.2 - 0) (Maximum)6.9 1Pack(35PC) 1 M6x35 05512473 8.99 SGD
Shipped after 2018-02-26
Upsetting embedded With flat washer, spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 40 M6 x 40 6.2 (reference) 4 (+/-0.15) 10(-0.2 - 0) (Maximum)6.9 1Pack(30PC) 1 M6 x 40 05512482 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 45 M6x45 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum) 6.9 1Pack(25PC) 1 M6x45 05512491 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.0 11.5x2.7x1.5 #3 13x1 Iron /chromate M6 50 M6x50 6.2 (reference) 4(+/-0.15) 10(-0.2 - 0) (Maximum) 6.9 1Pack(25PC) 1 M6x50 05512507 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron /chromate M8 12 M8x12 7.2 (reference) 5.5(+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 1Pack(30PC) 1 M8x12 05512516 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron /chromate M8 15 M8x15 7.2 (reference) 5.5(+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 1Pack(30PC) 1 M8x15 05512525 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron /chromate M8 16 M8x16 7.2 (reference) 5.5(+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 1Pack(30PC) 1 M8x16 05512534 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron /chromate M8 18 M8x18 7.2 (reference) 5.5(+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 1Pack(25PC) 1 M8x18 05512543 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron /chromate M8 20 M8x20 7.2 (reference) 5.5(+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 1Pack(25PC) 1 M8x20 05512552 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron /chromate M8 25 M8x25 7.2 (reference) 5.5(+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 1Pack(25PC) 1 M8x25 05512561 8.99 SGD
Shipped after 2018-02-26
Upsetting embedded With flat washer, spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron /chromate M8 30 M8 x 30 7.2 (reference) 5.5 (+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 1Pack(20PC) 1 M8 x 30 05512577 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron /chromate M8 35 M8x35 7.2 (reference) 5.5(+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 1Pack(20PC) 1 M8x35 05512586 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron /chromate M8 40 M8x40 7.2 (reference) 5.5(+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 1Pack(20PC) 1 M8x40 05512595 8.99 SGD
Shipped after 2018-02-26
Upset installation With flat washer and spring washer 1.25 14.5x3.2x2 #3 18x1.6 Iron /chromate M8 50 M8x50 7.2 (reference) 5.5(+/-0.15) 13(-0.25 - 0) (Maximum) 8.4 1Pack(18PC) 1 M8x50 05512613 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 23
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Panels of automobiles
5
From Japan
On 2017-05-07 20:36:20
I used it to replace damaged bolts. It is a product that can be used without problems.
This review is about item#5512446.
Fixing of exterior of cultivator
5
From Japan
On 2016-11-23 20:00:41
It was a very convenient part, it was easy to handle, I was saved because a driver and a wrench could be used, thank you.
This review is about item#5512421.
Part replacement, etc.
5
From Japan
On 2016-11-10 11:28:09
It is cheaper than the home center and feeling of use is no problem. I repeat.
This review is about item#5512473.
For versatile use
5
From Japan
On 2016-11-04 10:29:20
Since the washer and the spring washer are incorporated, it is released from the troublesome of dropping and collecting them with a narrow working space. However, if you do not pay attention to the length under the neck at the time of purchase, it will be a little longer after stopping with the nut.
This review is about item#5512306.
Vehicles, motorcycles, farm equipment, aero parts
5
From Japan
On 2016-10-14 23:15:13
As usual I keep 3 to 4 kinds of standard product size differences. Workability is also perfect
This review is about item#5512446.
Concatenation of live steam lines
5
From Japan
On 2016-07-18 22:13:24
It is used for linking live steam lines. Because it has a spring washer and a washer, it is useful for preventing looseness by vibrations caused by traveling of the train. The installation is a flat screw, using the clutch of the electric screwdriver, without crushing the mountain, and quickly, even if biting with nut turning can remove securely it can remove. I am satisfied with the price cheaply.
This review is about item#05512403.
Panel mounting
5
From Japan
On 2016-05-11 20:08:11
Quality is also good enough. Convenient when using plenty. I also want to set the amount of about half.
This review is about item#05512394.
Car Maintenance
5
From Japan
On 2014-12-08 13:12:30
It was able to be used without problems.
This review is about item#05512446.
Car maintenance
2
From Japan
On 2014-11-24 21:37:33
I would like to use it to stop the empty cover of the car other maintenance, but because the diameter of the washer is small, the bolt will come off so that the cover etc. can not be fixed. It should be as big as 2 ranks.
This review is about item#05512446.
Change of rusted bolt
5
From Japan
On 2013-12-04 00:35:25
It is cheap and easy to purchase. We will continue to use it.
This review is about item#05512421.

Related Products