Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Diameter of rivet (phi mm) Dimension (mm) Material Rivet Length (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Diameter of rivet (phi mm) Dimension (mm) Material Rivet Length (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.4 9.6 4.8 66BS AllSteel 14.4 4.9 1Pack(20PC) 1 66BS 05629486 6.99 SGD
In stock
9.5 12.8 3.2 48BS AllSteel 16.8 3.3 1Pack(40PC) 1 48BS 05629373 6.99 SGD
In stock
3.2 6.4 2.4 34BS AllSteel 9 2.5 1Pack(55PC) 1 34BS 05629312 6.99 SGD
In stock
3.2 4.8 3.2 43BS AllSteel 8.3 3.3 1Pack(60PC) 1 43BS 05629337 7.99 SGD
In stock
9.6 12.8 4 58BS AllSteel 17.4 4.1 1Pack(30PC) 1 58BS 05629434 7.99 SGD
In stock
3.2 4.8 4 53BS AllSteel 9 4.1 1Pack(45PC) 1 53BS 05629391 7.99 SGD
In stock
4.8 6.4 3.2 44BS All Steel 9.9 3.3 1Pack(55PC) 1 44BS 05629346 6.99 SGD
In stock
6.4 8.0 3.2 45BS All Steel 11.5 3.3 1Pack(50PC) 1 45BS 05629355 6.99 SGD
In stock
8.0 9.6 3.2 46BS All Steel 13.4 3.3 1Pack(45PC) 1 46BS 05629364 6.99 SGD
In stock
6.4 8.0 4.0 55BS All Steel 12 4.1 1Pack(35PC) 1 55BS 05629416 7.99 SGD
Shipped after 2018-05-07
6.4 8.0 4.8 65BS All Steel 12.8 4.9 1Pack(25PC) 1 65BS 05629477 12.99 SGD
Shipped after 2018-05-07
3.2 4.8 4.8 63BS All Steel 9.6 4.9 1Pack(30PC) 1 63BS 05629452 7.99 SGD
In stock
8 9.6 4 56BS All Steel 13.7 4.1 1Pack(30PC) 1 56BS 05629425 6.99 SGD
In stock
9.6 12.8 4.8 68BS All Steel 17.5 4.9 1Pack(20PC) 1 68BS 05629495 7.99 SGD
In stock
1.6 3.2 4.8 62BS All Steel 8 4.9 1Pack(30PC) 1 62BS 05629443 7.99 SGD
In stock
1.0 3.2 2.4 32BS All-steell 6.1 2.5 1Pack(60PC) 1 32BS 05629303 6.99 SGD
In stock
1.6 3.2 3.2 42BS All-steell 6.8 3.3 1Pack(60PC) 1 42BS 05629321 6.99 SGD
In stock
1.2 3.2 4.0 52BS All-steell 7.4 4.1 1Pack(50PC) 1 52BS 05629382 7.99 SGD
In stock
4.8 6.4 4.0 - All-steell 10.5 4.1 1Pack(40PC) 1 54BS 05629407 7.99 SGD
In stock
4.8 6.4 4.8 64BS All-steell 11.2 4.9 1Pack(25PC) 1 64BS 05629461 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
For fixing the back plate of lift carriage
5
From Japan
On 2018-03-14 18:20:56
Before using all steel, I used aluminum objects, but I think it's better to have strength than aluminum items
This review is about item#5629452.
For machine production
4
From Japan
On 2017-10-10 18:59:19
Steel rivet seems to be stronger than aluminum, so I bought it for trial this time. Durability is yet to be confirmed.
This review is about item#5629434.
Fan assembly
5
From Japan
On 2016-12-27 15:18:03
When you are in a hurry, you can be satisfied that you can calculate the time and price. Since we use large sizes such as NSS 84, NSS 86 etc, we think that we can increase it more in size.
This review is about item#5629461.
Machine maintenance etc.
1
From Japan
On 2016-11-18 14:00:23
05629346 I tried purchasing a no-brand, but because the finish of the tip part is sweet (pliers cut) (usually pencil sharpness) rivetter (made by top) will not enter. After entering a pencil sharpener with a grinder, enter. It will not be used. We will use the manufacturer's products.
This review is about item#5629346.
Machine maintenance
5
From Japan
On 2016-07-08 10:14:19
There is no particular problem.
This review is about item#05629337.
Thin steel sheet processing
5
From Japan
On 2016-03-17 08:24:00
It was quite saved without All Steel.
This review is about item#05629391.
Used in places where it is difficult to weld.
5
From Japan
On 2014-05-01 23:05:54
Especially, there is no problem, all-steel is small so it is saved.
This review is about item#05629382.
For repairing mufflers and repairing thin steel plates
5
From Japan
On 2014-03-28 14:32:11
Aluminum use is weak against acid and alkali corrosion so I tried it all steel. I thought that it was hard and hard to use, but I could use it without any problem at all.
This review is about item#05629321.
Caulking operation of thin sheet and sheet
1
From Japan
On 2012-04-05 08:12:16
The head of the rivet does not collapse and it can not be crimped. I retried with blank beating but the pins were broken halfway and it can be said that it is a utility that is totally useless.
This review is about item#05629461.

Related Products