Buy more than* S$200* and get FREE SHIPPING

A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread

5.00 (1)
...see all
Product Options
ADD TO CART
Dimension r (mm) Dimension h (mm) Surface Processing Thread Pitch (mm) Screw Type Wrench Size (mm) Screw Designation Dimension Pitch Finishing Material Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension h (mm) Surface Processing Thread Pitch (mm) Screw Type Wrench Size (mm) Screw Designation Dimension Pitch Finishing Material Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Hexagon socket head cap screw 6 M10 1.5 SCM435/blackoxidefilm 60 Half screw 1Pack(9PC) 1 M10x60 05526482 9.68 SGD
In stock
- - - - Hexagon socket head cap screw 5 M8 1.25 SCM435 / black oxide coating 55 Half screw 1Pack(15PC) 1 M8x55 05526342 9.16 SGD
In stock
About 1 About 0.5 Special anti-rust coating 1.75 Hexagon socket head cap screw 8.0 M12 - SCM435 / black oxide film 35 - 1Box(100PC) 1 M12x35 09258541 76.77 SGD
Shipped after 2017-09-29
About 1 About 0.5 Special anti-rust coating 2 Hexagon socket head cap screw 10.0 M16 - SCM435 / black oxide film 45 - 1Box(50PC) 1 M16x45 09258523 73.42 SGD
Shipped after 2017-10-02
About 1 About 0.5 Special anti-rust coating 2 Hexagon socket head cap screw 10.0 M16 - SCM435 / black oxide film 40 - 1Box(50PC) 1 M16x40 09258514 73.42 SGD
Shipped after 2017-10-02
- - - - Hexagon socket head cap screw 6.0 M10 1.5 SCM435 / black oxide film 55 - 1Pack(11PC) 1 M10x55 05526473 10.47 SGD
Shipped after 2017-10-02
- - - - Hexagon socket head cap screw 6.0 M10 1.5 SCM435 / black oxide film 50 - 1Pack(12PC) 1 M10x50 05526464 10.47 SGD
Shipped after 2017-10-02
About 1 About 0.5 Special anti-rust coating 1.75 Hexagon socket head cap screw 8.0 M12 - SCM435 / black oxide film 30 - 1Box(100PC) 1 M12x30 09258532 70.31 SGD
Shipped after 2017-09-29
- - - - A bolt with a hexagon socket 5.0 M8 1.25 SCN435/black oxide coating 60 Half-screw 1Pack(14PC) 1 M8x60 05526351 9.16 SGD
In stock
- - - - Hexagon bolt with a hole 5.0 M8 1.25 SCN435/black oxide film 45 Half-screw 1Pack(19PC) 1 M8x45 05526324 9.16 SGD
In stock
- - - - Hexagon bolt with a hole 5.0 M8 1.25 SCN435/black oxide film 50 Half-screw 1Pack(17PC) 1 M8x50 05526333 9.16 SGD
In stock
- - - - A bolt with a hexagon socket 6.0 M10 1.5 SCN435/black oxide coating 45 Half-screw 1Pack(13PC) 1 M10 x 45 05526455 9.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When installing go-cart product
5
From Japan
On 2013-02-13 14:20:41
The price is cheap but the goods are solid and affordable.
This review is about item#05526351.

Related Products