Buy more than* S$200* and get FREE SHIPPING

A Flat Hex Bolts, Scm435/Black Oxide Film

4.62 (60)
...see all>
Product Options
ADD TO CART
Pitch Finishing Material Length (mm) Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Wrench Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Finishing Material Length (mm) Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Wrench Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 SCM435 / black oxide film 16 - M10 M10x16 Hexagon socket head cap screw 6.0 1Pack(18PC) 1 M10x16 05526376 8.99 SGD
In stock
0.7 SCM435 / black oxide coating 16 All screw M4 M4 x 16 Hexagon socket head cap screw 2.5 1Pack(60PC) 1 M4x16 05525825 8.99 SGD
In stock
0.7 SCM435/blackoxidefilm 35 Full Thread M4 M4x35 Hexagon socket head cap screw 2.5 1Pack(40PC) 1 M4x35 05525886 8.99 SGD
In stock
0.5 SCN435/black oxide film 5 All screws M3 M3x5 Hexagon bolt with a hole 2.0 1Pack(60PC) 1 M3x5 05525633 7.99 SGD
In stock
0.5 SCN435/black oxide coating 6 All screws M3 M3x6 A bolt with a hexagon socket 2.0 1Pack(60PC) 1 M3x6 05525642 7.99 SGD
In stock
0.5 SCN435/black oxide coating 8 All screws M3 M3x8 A bolt with a hexagon socket 2.0 1Pack(65PC) 1 M3x8 05525651 8.99 SGD
In stock
0.5 SCN435/black oxide coating 10 All screws M3 M3x10 A bolt with a hexagon socket 2.0 1Pack(65PC) 1 M3x10 05525667 7.99 SGD
In stock
0.5 SCN435/black oxide film 12 All screws M3 M3x12 Hexagon bolt with a hole 2.0 1Pack(65PC) 1 M3x12 05525676 7.99 SGD
In stock
0.5 SCN435/black oxide film 15 All screws M3 M3x15 Hexagon bolt with a hole 2.0 1Pack(60PC) 1 M3x15 05525694 7.99 SGD
In stock
0.5 SCN435/black oxide film 16 All screws M3 M3x16 Hexagon bolt with a hole 2.0 1Pack(60PC) 1 M3x16 05525703 7.99 SGD
In stock
0.5 SCN435/black oxide film 18 All screws M3 M3x18 Hexagon bolt with a hole 2.0 1Pack(55PC) 1 M3x18 05525712 7.99 SGD
In stock
0.5 SCN435/black oxide film 20 All screws M3 M3x20 Hexagon bolt with a hole 2.0 1Pack(55PC) 1 M3x20 05525721 7.99 SGD
In stock
0.5 SCN435/black oxide film 25 All screws M3 M3x25 Hexagon bolt with a hole 2.0 1Pack(45PC) 1 M3x25 05525746 7.99 SGD
In stock
0.5 SCN435/black oxide film 30 All screws M3 M3x30 Hexagon bolt with a hole 2.0 1Pack(40PC) 1 M3x30 05525755 7.99 SGD
In stock
0.7 SCN435/black oxide coating 6 All screws M4 M4 x 6 A bolt with a hexagon socket 2.5 1Pack(50PC) 1 M4 x 6 05525764 7.99 SGD
In stock
0.7 SCN435/black oxide film 8 All screws M4 M4x8 Hexagon bolt with a hole 2.5 1Pack(65PC) 1 M4x8 05525773 7.99 SGD
In stock
0.7 SCN435/black oxide coating 10 All screws M4 M4 x 10 A bolt with a hexagon socket 2.5 1Pack(65PC) 1 M4 x 10 05525782 7.99 SGD
In stock
0.7 SCN435/black oxide coating 12 All screws M4 M4x12 A bolt with a hexagon socket 2.5 1Pack(65PC) 1 M4x12 05525791 8.99 SGD
In stock
0.7 SCN435/black oxide film 14 All screws M4 M4x14 Hexagon bolt with a hole 2.5 1Pack(60PC) 1 M4x14 05525807 7.99 SGD
In stock
0.7 SCN435/black oxide film 15 All screws M4 M4x15 Hexagon bolt with a hole 2.5 1Pack(60PC) 1 M4x15 05525816 7.99 SGD
In stock
0.7 SCN435/black oxide film 20 All screws M4 M4x20 Hexagon bolt with a hole 2.5 1Pack(55PC) 1 M4x20 05525843 7.99 SGD
In stock
0.7 SCN435/black oxide coating 25 All screws M4 M4x25 A bolt with a hexagon socket 2.5 1Pack(50PC) 1 M4x25 05525861 8.99 SGD
In stock
0.7 SCN435/black oxide coating 30 All screws M4 M4x30 A bolt with a hexagon socket 2.5 1Pack(45PC) 1 M4x30 05525877 8.99 SGD
In stock
0.7 SCN435/black oxide film 40 All screws M4 M4x40 Hexagon bolt with a hole 2.5 1Pack(35PC) 1 M4x40 05525895 8.99 SGD
In stock
0.8 SCN435/black oxide coating 6 All screws M5 M5x6 A bolt with a hexagon socket 3.0 1Pack(40PC) 1 M5x6 05525904 7.99 SGD
In stock
0.8 SCN435/black oxide coating 8 All screws M5 M5x8 A bolt with a hexagon socket 3.0 1Pack(65PC) 1 M5x8 05525913 7.99 SGD
In stock
0.8 SCN435/black oxide coating 10 All screws M5 M5x10 A bolt with a hexagon socket 3.0 1Pack(65PC) 1 M5x10 05525922 8.99 SGD
In stock
0.8 SCN435/black oxide film 12 All screws M5 M5x12 Hexagon bolt with a hole 3.0 1Pack(65PC) 1 M5x12 05525931 8.99 SGD
In stock
0.8 SCN435/black oxide coating 14 All screws M5 M5x14 A bolt with a hexagon socket 3.0 1Pack(60PC) 1 M5x14 05525947 8.99 SGD
In stock
0.8 SCN435/black oxide coating 15 All screws M5 M5x15 A bolt with a hexagon socket 3.0 1Pack(60PC) 1 M5x15 05525956 8.99 SGD
In stock
0.8 SCN435/black oxide film 16 All screws M5 M5x16 Hexagon bolt with a hole 3.0 1Pack(60PC) 1 M5x16 05525965 8.99 SGD
In stock
0.8 SCN435/black oxide film 20 All screws M5 M5x20 Hexagon bolt with a hole 3.0 1Pack(55PC) 1 M5x20 05525983 8.99 SGD
In stock
0.8 SCN435/black oxide film 25 All screws M5 M5x25 Hexagon bolt with a hole 3.0 1Pack(45PC) 1 M5x25 05526001 8.99 SGD
In stock
0.8 SCN435/black oxide coating 30 All screws M5 M5x30 A bolt with a hexagon socket 3.0 1Pack(40PC) 1 M5x30 05526017 8.99 SGD
In stock
0.8 SCN435/black oxide film 35 All screws M5 M5x35 Hexagon bolt with a hole 3.0 1Pack(40PC) 1 M5x35 05526026 8.99 SGD
In stock
0.8 SCN435/black oxide film 40 All screws M5 M5x40 Hexagon bolt with a hole 3.0 1Pack(35PC) 1 M5x40 05526035 8.99 SGD
In stock
1 SCN435/black oxide film 8 All screws M6 M6x8 Hexagon bolt with a hole 4.0 1Pack(35PC) 1 M6x8 05526062 7.99 SGD
In stock
1 SCN435/black oxide coating 10 All screws M6 M6x10 A bolt with a hexagon socket 4.0 1Pack(55PC) 1 M6x10 05526071 8.99 SGD
In stock
1 SCN435/black oxide film 12 All screws M6 M6x12 Hexagon bolt with a hole 4.0 1Pack(55PC) 1 M6x12 05526087 8.99 SGD
In stock
1 SCN435/black oxide film 14 All screws M6 M6x14 Hexagon bolt with a hole 4.0 1Pack(55PC) 1 M6x14 05526096 8.99 SGD
In stock
1 SCN435/black oxide coating 15 All screws M6 M6 x 15 A bolt with a hexagon socket 4.0 1Pack(55PC) 1 M6 x 15 05526105 8.99 SGD
In stock
1 SCN435/black oxide film 16 All screws M6 M6x16 Hexagon bolt with a hole 4.0 1Pack(55PC) 1 M6x16 05526114 8.99 SGD
In stock
1 SCN435/black oxide film 20 All screws M6 M6x20 Hexagon bolt with a hole 4.0 1Pack(50PC) 1 M6x20 05526132 8.99 SGD
In stock
1 SCN435/black oxide film 25 All screws M6 M6x25 Hexagon bolt with a hole 4.0 1Pack(40PC) 1 M6x25 05526157 8.99 SGD
In stock
1 SCN435/black oxide film 30 All screws M6 M6x30 Hexagon bolt with a hole 4.0 1Pack(35PC) 1 M6x30 05526166 8.99 SGD
In stock
1 SCN435/black oxide coating 35 All screws M6 M6x35 A bolt with a hexagon socket 4.0 1Pack(30PC) 1 M6x35 05526175 8.99 SGD
In stock
1 SCN435/black oxide coating 40 All screws M6 M6 x 40 A bolt with a hexagon socket 4.0 1Pack(29PC) 1 M6 x 40 05526184 8.99 SGD
In stock
1 SCN435/black oxide coating 45 All screws M6 M6x45 A bolt with a hexagon socket 4.0 1Pack(26PC) 1 M6x45 05526193 8.99 SGD
In stock
1 SCN435/black oxide film 50 All screws M6 M6x50 Hexagon bolt with a hole 4.0 1Pack(24PC) 1 M6x50 05526202 8.99 SGD
In stock
1.25 SCN435/black oxide film 12 All screws M8 M8x12 Hexagon bolt with a hole 5.0 1Pack(30PC) 1 M8x12 05526227 8.99 SGD
In stock
1.25 SCN435/black oxide coating 15 All screws M8 M8x15 A bolt with a hexagon socket 5.0 1Pack(30PC) 1 M8x15 05526236 8.99 SGD
In stock
1.25 SCN435/black oxide coating 16 All screws M8 M8 x 16 A bolt with a hexagon socket 5.0 1Pack(30PC) 1 M8 x 16 05526245 8.99 SGD
In stock
1.25 SCN435/black oxide coating 20 All screws M8 M8x20 A bolt with a hexagon socket 5.0 1Pack(29PC) 1 M8x20 05526263 8.99 SGD
In stock
1.25 SCN435/black oxide film 25 All screws M8 M8x25 Hexagon bolt with a hole 5.0 1Pack(27PC) 1 M8x25 05526281 8.99 SGD
In stock
1.25 SCN435/black oxide film 30 All screws M8 M8x30 Hexagon bolt with a hole 5.0 1Pack(26PC) 1 M8x30 05526297 8.99 SGD
In stock
1.25 SCN435/black oxide film 35 All screws M8 M8x35 Hexagon bolt with a hole 5.0 1Pack(23PC) 1 M8x35 05526306 8.99 SGD
In stock
1.25 SCN435/black oxide coating 40 All screws M8 M8x40 A bolt with a hexagon socket 5.0 1Pack(20PC) 1 M8x40 05526315 9.99 SGD
In stock
1.5 SCN435/black oxide film 15 All screws M10 M10x15 Hexagon bolt with a hole 6.0 1Pack(18PC) 1 M10x15 05526367 8.99 SGD
In stock
1.5 SCN435/black oxide film 20 All screws M10 M10x20 Hexagon bolt with a hole 6.0 1Pack(19PC) 1 M10x20 05526394 8.99 SGD
In stock
1.5 SCN435/black oxide film 25 All screws M10 M10x25 Hexagon bolt with a hole 6.0 1Pack(18PC) 1 M10x25 05526412 8.99 SGD
In stock
1.5 SCN435/black oxide film 30 All screws M10 M10x30 Hexagon bolt with a hole 6.0 1Pack(16PC) 1 M10x30 05526421 8.99 SGD
In stock
1.5 SCN435/black oxide coating 35 All screws M10 M10x35 A bolt with a hexagon socket 6.0 1Pack(15PC) 1 M10x35 05526437 8.99 SGD
In stock
1.5 SCN435/black oxide coating 40 All screws M10 M10x40 A bolt with a hexagon socket 6.0 1Pack(14PC) 1 M10x40 05526446 8.99 SGD
In stock
1.75 SCN435/black oxide film 20 All screws M12 M12x20 Hexagon bolt with a hole 8.0 1Pack(10PC) 1 M12x20 05526491 8.99 SGD
In stock
1.75 SCN435/black oxide film 25 All screws M12 M12x25 Hexagon bolt with a hole 8.0 1Pack(10PC) 1 M12x25 05526507 8.99 SGD
In stock
1.75 SCN435/black oxide film 30 All screws M12 M12x30 Hexagon bolt with a hole 8.0 1Pack(10PC) 1 M12x30 05526516 8.99 SGD
In stock
1.75 SCN435/black oxide film 35 All screws M12 M12x35 Hexagon bolt with a hole 8.0 1Pack(9PC) 1 M12x35 05526525 8.99 SGD
In stock
1.75 SCN435/black oxide film 40 All screws M12 M12x40 Hexagon bolt with a hole 8.0 1Pack(8PC) 1 M12x40 05526534 8.99 SGD
In stock
1.75 SCN435/black oxide film 45 All screws M12 M12x45 Hexagon bolt with a hole 8.0 1Pack(8PC) 1 M12x45 05526543 8.99 SGD
In stock
1.75 SCN435/black oxide film 50 All screws M12 M12x50 Hexagon bolt with a hole 8.0 1Pack(7PC) 1 M12x50 05526552 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 46
4 star 8
3 star 3
2 star 3
1 star 0
Review Rating: 4.62
60 Customer Reviews
The reviews are automatic translation.
For mounting metal fittings
5
From Japan
On 2018-01-23 17:57:38
Since I did not have anything of this size and color in the home center, I bought it. It was not exhausted at all, but it could be used without problems.
This review is about item#5525807.
Air gun, parts for Toy gun
5
From Japan
On 2017-11-30 18:15:28
Exterior parts of the air gun have a lot of hexagon countersunk screws, but I ordered it because I do not see it at home centers etc.
Machine maintenance
5
From Japan
On 2017-11-25 13:16:20
It suddenly became necessary, arrived immediately after ordering, it was in time. Thank you very much.
This review is about item#5526263.
Racing cart maintenance
5
From Japan
On 2017-11-16 01:41:50
Material seems to be problematic, I will continue to ask and continue from now on.
This review is about item#05526281.
Product assembly
4
From Japan
On 2017-10-02 16:07:30
It was a thing I wanted, but black juice covered with oil got in my hands. Is there no choice to prevent oxidation? What? 1 Although I wiped it while assembling it, it is quite troublesome work. I arrived early and it was saved because it was a product I could not find in the store!
This review is about item#5525773.
maintenance
5
From Japan
On 2017-05-25 16:49:33
It is cheap because it is a screw to be exchanged regularly, I am saved, I will also use it next time
This review is about item#5525633.
Mold assembly
2
From Japan
On 2017-05-02 14:49:02
It was not possible to actually use it because there was no dimensional representation of the dish part thickness. When I look for another web site again, since there was dimensions as part k, it is saved if Monotaro is allowed to put as much dimension as possible.
This review is about item#5526491.
Assembly of processed products
5
From Japan
On 2017-04-14 15:34:07
It is used completely as a product assembly and as a part attached to kit products.
This review is about item#5526114.
To install AC inlet
5
From Japan
On 2017-03-06 15:07:09
I use it when fixing the AC inlet to the case when making audio equipment. Matte black is also astringent.
This review is about item#5525667.
For assembly
3
From Japan
On 2017-02-23 14:52:03
I ordered it by mistake as M5 size. ·····
This review is about item#5525746.

Related Products