Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Wrench Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Wrench Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 SCM435/blackoxidefilm 25 M4 M4x25 2.5   1Pack(50PC) 1 M4x25 05524906 8.99 SGD
In stock
0.7 SCM435/blackoxidefilm 40 M4 M4x40 2.5   1Pack(30PC) 1 M4x40 05524933 8.99 SGD
In stock
1 SCM435/blackoxidefilm 40 M6 M6x40 4   1Pack(27PC) 1 M6x40 05525222 9.99 SGD
In stock
1.25 SCM435/blackoxidefilm 40 M8 M8x40 5   1Pack(19PC) 1 M8x40 05525362 9.99 SGD
In stock
1.75 SCM435/blackoxidefilm 30 M12 M12x30 8   1Pack(9PC) 1 M12x30 05525563 9.99 SGD
In stock
0.8 SCM435/blackoxidefilm 45 M5 M5x45 3   1Pack(25PC) 1 M5x45 05525082 8.99 SGD
In stock
1 SCM435/blackoxidefilm 45 M6 M6x45 4   1Pack(24PC) 1 M6x45 05525231 9.99 SGD
In stock
1.5 SCM435 / black oxide coating 35 M10 M10 x 35 6   1Pack(14PC) 1 M10x35 05525484 9.99 SGD
In stock
1.75 SCM435 / black oxide coating 45 M12 M12 x 45 8   1Pack(7PC) 1 M12x45 05525597 9.99 SGD
In stock
1.25 SCM435/blackoxidefilm 35 M8 M8x35 5   1Pack(22PC) 1 M8x35 05525353 9.99 SGD
In stock
1.5 SCM435/blackoxidefilm 40 M10 M10x40 6   1Pack(13PC) 1 M10x40 05525493 10.99 SGD
In stock
1.5 SCM435 / black oxide film 16 M10 M10x16 6   1Pack(13PC) 1 M10x16 05525423 9.99 SGD
Shipped after 2018-01-31
0.7 SCM435 / black oxide film 30 M4 M4x30 2.5   1Pack(45PC) 1 M4x30 05524915 8.99 SGD
In stock
1.75 SCM435 / black oxide film 50 M12 M12x50 8   1Pack(6PC) 1 M12x50 05525606 9.99 SGD
In stock
0.7 SCM435 / black oxide film 35 M4 M4x35 2.5   1Pack(35PC) 1 M4x35 05524924 8.99 SGD
In stock
1.75 SCM435 / black oxide film 40 M12 M12x40 8   1Pack(8PC) 1 M12x40 05525581 14.99 SGD
Shipped after 2018-01-26
1.75 SCM435 / black oxide film 35 M12 M12x35 8   1Pack(8PC) 1 M12x35 05525572 11.99 SGD
Shipped after 2018-01-24
1.25 SCM435 / black oxide film 50 M8 M8x50 5   1Pack(16PC) 1 M8x50 05525387 9.99 SGD
In stock
1.25 SCM435 / black oxide film 10 M8 M8x10 5   1Pack(19PC) 1 M8x10 05525256 8.99 SGD
In stock
0.8 SCM435 / black oxide film 40 M5 M5x40 3   1Pack(30PC) 1 M5x40 05525073 8.99 SGD
In stock
- - 60 M10 - -   1pack(6pc) 1 M10 x60 23441723 9.99 SGD
In stock
0.8 SCM435 / black oxide film 25 M5 M5x25 3   1Pack(45PC) 1 M5x25 05525046 8.99 SGD
In stock
0.8 SCM435 / black oxide film 50 M5 M5x50 3   1Pack(23PC) 1 M5x50 05525091 8.99 SGD
In stock
0.8 SCM435 / black oxide film 35 M5 M5x35 3   1Pack(35PC) 1 M5x35 05525064 8.99 SGD
In stock
1.25 SCM435 / black oxide coating 12 M8 M8 x 12 5   1Pack(19PC) 1 M8x12 05525265 8.99 SGD
In stock
1.5 SCM435 / black oxide film 45 M10 M10x45 6   1Pack(12PC) 1 M10x45 05525502 9.99 SGD
In stock
- - 14 M5 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(47pc) 1 M5 x14 23441477 14.99 SGD
Shipped after 2018-01-23
- - 18 M5 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(42pc) 1 M5 x18 23441486 13.99 SGD
Shipped after 2018-01-23
- - 22 M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(29pc) 1 M6 x22 23441547 12.99 SGD
Shipped after 2018-01-23
- - 55 M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M6 x55 23441556 10.99 SGD
Shipped after 2018-01-23
- - 65 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M8 x65 23441626 13.99 SGD
Shipped after 2018-01-23
- - 70 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 M8 x70 23441635 9.99 SGD
Shipped after 2018-01-23
- - 75 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M8 x75 23441644 9.99 SGD
Shipped after 2018-01-23
- - 80 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x80 23441653 8.99 SGD
Shipped after 2018-01-23
- - 95 M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M12 x95 23441897 8.99 SGD
Shipped after 2018-01-23
- - 100 M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M12 x100 23441906 8.99 SGD
Shipped after 2018-01-23
- - 25 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M16 x25 23441915 8.99 SGD
Shipped after 2018-01-23
- - 55 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M16 x55 23441976 8.99 SGD
Shipped after 2018-01-23
- - 60 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M16 x60 23441985 8.99 SGD
Shipped after 2018-01-23
- - 65 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M16 x65 23441994 8.99 SGD
Shipped after 2018-01-23
- - 70 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(1pc) 1 M16 x70 23442003 8.99 SGD
Shipped after 2018-01-23
- - 75 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(1pc) 1 M16 x75 23442012 8.99 SGD
Shipped after 2018-01-23
- - 80 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(1pc) 1 M16 x80 23442028 8.99 SGD
Shipped after 2018-01-23
- - 85 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x85 23442037 8.99 SGD
Shipped after 2018-01-23
- - 90 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x90 23442046 8.99 SGD
Shipped after 2018-01-23
- - 100 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x100 23442055 8.99 SGD
Shipped after 2018-01-23
- - 50 M4 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(21pc) 1 M4 x50 23441468 10.99 SGD
Shipped after 2018-01-23
- - 22 M5 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(30pc) 1 M5 x22 23441495 12.99 SGD
Shipped after 2018-01-23
- - 55 M5 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 M5 x55 23441504 13.99 SGD
Shipped after 2018-01-23
- - 60 M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 M6 x60 23441565 9.99 SGD
Shipped after 2018-01-23
- - 65 M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M6 x65 23441574 9.99 SGD
Shipped after 2018-01-23
- - 70 M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 M6 x70 23441583 9.99 SGD
Shipped after 2018-01-23
- - 14 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 M8 x14 23441592 11.99 SGD
Shipped after 2018-01-23
- - 18 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 M8 x18 23441608 11.99 SGD
Shipped after 2018-01-23
- - 60 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M8 x60 23441617 9.99 SGD
Shipped after 2018-01-23
- - 100 M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x100 23441802 10.99 SGD
Shipped after 2018-01-23
- - 4 M3 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(45pc) 1 M3 x4 23441443 13.99 SGD
Shipped after 2018-01-23
- - 45 M4 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(23pc) 1 M4 x45 23441452 11.99 SGD
Shipped after 2018-01-23
- - 60 M5 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(14pc) 1 M5 x60 23441513 10.99 SGD
Shipped after 2018-01-23
- - 18 M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(33pc) 1 M6 x18 23441538 10.99 SGD
Shipped after 2018-01-23
- - 85 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x85 23441662 8.99 SGD
Shipped after 2018-01-23
- - 90 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x90 23441678 8.99 SGD
Shipped after 2018-01-23
- - 95 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M8 x95 23441687 8.99 SGD
Shipped after 2018-01-23
- - 100 M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M8 x100 23441696 8.99 SGD
Shipped after 2018-01-23
- - 18 M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(18pc) 1 M10 x18 23441705 10.99 SGD
Shipped after 2018-01-23
- - 55 M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M10 x55 23441714 9.99 SGD
Shipped after 2018-01-23
- - 65 M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M10 x65 23441732 13.99 SGD
Shipped after 2018-01-23
- - 70 M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M10 x70 23441748 13.99 SGD
Shipped after 2018-01-23
- - 75 M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M10 x75 23441757 8.99 SGD
Shipped after 2018-01-23
- - 80 M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M10 x80 23441766 8.99 SGD
Shipped after 2018-01-23
- - 85 M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M10 x85 23441775 8.99 SGD
Shipped after 2018-01-23
- - 90 M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x90 23441784 8.99 SGD
Shipped after 2018-01-23
- - 95 M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x95 23441793 8.99 SGD
Shipped after 2018-01-23
- - 55 M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M12 x55 23441818 8.99 SGD
Shipped after 2018-01-23
- - 60 M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M12 x60 23441827 8.99 SGD
Shipped after 2018-01-23
- - 65 M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M12 x65 23441836 13.99 SGD
Shipped after 2018-01-23
- - 70 M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M12 x70 23441845 8.99 SGD
Shipped after 2018-01-23
- - 75 M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x75 23441854 8.99 SGD
Shipped after 2018-01-23
- - 80 M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x80 23441863 8.99 SGD
Shipped after 2018-01-23
- - 85 M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x85 23441872 8.99 SGD
Shipped after 2018-01-23
- - 90 M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M12 x90 23441888 8.99 SGD
Shipped after 2018-01-23
- - 30 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M16 x30 23441924 8.99 SGD
Shipped after 2018-01-23
- - 35 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M16 x35 23441933 8.99 SGD
Shipped after 2018-01-23
- - 40 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M16 x40 23441942 8.99 SGD
Shipped after 2018-01-23
- - 45 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M16 x45 23441958 13.99 SGD
Shipped after 2018-01-23
- - 50 M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M16 x50 23441967 8.99 SGD
Shipped after 2018-01-23
- - 14 M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(39pc) 1 M6 x14 23441522 13.99 SGD
Shipped after 2018-01-23
0.5 SCN435/black oxide film 5 M3 M3x5 2.0   1Pack(60PC) 1 M3x5 05524671 8.99 SGD
In stock
0.5 SCN435/black oxide coating 6 M3 M3x6 2.0   1Pack(70PC) 1 M3x6 05524687 8.99 SGD
In stock
0.5 SCN435/black oxide film 8 M3 M3x8 2.0   1Pack(70PC) 1 M3x8 05524696 8.99 SGD
In stock
0.5 SCN435/black oxide film 10 M3 M3x10 2.0   1Pack(70PC) 1 M3x10 05524705 8.99 SGD
In stock
0.5 SCN435/black oxide film 12 M3 M3x12 2.0   1Pack(70PC) 1 M3x12 05524714 8.99 SGD
In stock
0.5 SCN435/black oxide film 14 M3 M3x14 2.0   1Pack(65PC) 1 M3x14 05524723 8.99 SGD
In stock
0.5 SCN435/black oxide film 15 M3 M3x15 2.0   1Pack(65PC) 1 M3x15 05524732 8.99 SGD
In stock
0.5 SCN435/black oxide film 16 M3 M3x16 2.0   1Pack(65PC) 1 M3x16 05524741 8.99 SGD
In stock
0.5 SCN435/black oxide film 18 M3 M3x18 2.0   1Pack(60PC) 1 M3x18 05524757 8.99 SGD
In stock
0.5 SCN435/black oxide coating 20 M3 M3 x 20 2.0   1Pack(60PC) 1 M3 x 20 05524766 8.99 SGD
In stock
0.5 SCN435/black oxide film 22 M3 M3x22 2.0   1Pack(40PC) 1 M3x22 05524775 8.99 SGD
In stock
0.5 SCN435/black oxide film 25 M3 M3x25 2.0   1Pack(35PC) 1 M3x25 05524784 8.99 SGD
In stock
0.5 SCN435/black oxide coating 30 M3 M3x30 2.0   1Pack(26PC) 1 M3x30 05524793 8.99 SGD
In stock
0.7 SCN435/black oxide film 6 M4 M4x6 2.5   1Pack(65PC) 1 M4x6 05524802 8.99 SGD
In stock
0.7 SCN435/black oxide film 8 M4 M4x8 2.5   1Pack(65PC) 1 M4x8 05524811 8.99 SGD
In stock
0.7 SCN435/black oxide coating 10 M4 M4 x 10 2.5   1Pack(65PC) 1 M4 x 10 05524827 9.99 SGD
In stock
0.7 SCN435/black oxide coating 12 M4 M4x12 2.5   1Pack(65PC) 1 M4x12 05524836 8.99 SGD
In stock
0.7 SCN435/black oxide coating 15 M4 M4x15 2.5   1Pack(62PC) 1 M4x15 05524854 8.99 SGD
In stock
0.7 SCN435/black oxide film 16 M4 M4x16 2.5   1Pack(62PC) 1 M4x16 05524863 8.99 SGD
In stock
0.7 SCN435/black oxide coating 20 M4 M4x20 2.5   1Pack(55PC) 1 M4x20 05524881 8.99 SGD
In stock
0.8 SCN435/black oxide coating 6 M5 M5x6 3.0   1Pack(50PC) 1 M5x6 05524942 8.99 SGD
In stock
0.8 SCN435/black oxide coating 8 M5 M5x8 3.0   1Pack(65PC) 1 M5x8 05524951 8.99 SGD
In stock
0.8 SCN435/black oxide film 10 M5 M5x10 3.0   1Pack(65PC) 1 M5x10 05524967 8.99 SGD
In stock
0.8 SCN435/black oxide film 12 M5 M5x12 3.0   1Pack(65PC) 1 M5x12 05524976 8.99 SGD
In stock
0.8 SCN435/black oxide coating 15 M5 M5x15 3.0   1Pack(60PC) 1 M5x15 05524994 8.99 SGD
In stock
0.8 SCN435/black oxide film 16 M5 M5x16 3.0   1Pack(60PC) 1 M5x16 05525003 8.99 SGD
In stock
0.8 SCN435/black oxide coating 20 M5 M5x20 3.0   1Pack(50PC) 1 M5x20 05525021 8.99 SGD
In stock
0.8 SCN435/black oxide coating 30 M5 M5x30 3.0   1Pack(40PC) 1 M5x30 05525055 8.99 SGD
In stock
1 SCN435/black oxide coating 8 M6 M6 x 8 4.0   1Pack(50PC) 1 M6 x 8 05525107 8.99 SGD
In stock
1 SCN435/black oxide film 10 M6 M6x10 4.0   1Pack(50PC) 1 M6x10 05525116 8.99 SGD
In stock
1 SCN435/black oxide coating 12 M6 M6 x 12 4.0   1Pack(50PC) 1 M6 x 12 05525125 8.99 SGD
In stock
1 SCN435/black oxide film 15 M6 M6x15 4.0   1Pack(50PC) 1 M6x15 05525143 9.99 SGD
In stock
1 SCN435/black oxide film 16 M6 M6x16 4.0   1Pack(50PC) 1 M6x16 05525152 9.99 SGD
In stock
1 SCN435/black oxide coating 20 M6 M6x20 4.0   1Pack(45PC) 1 M6x20 05525177 9.99 SGD
In stock
1 SCN435/black oxide coating 25 M6 M6 x 25 4.0   1Pack(40PC) 1 M6 x 25 05525195 9.99 SGD
In stock
1 SCN435/black oxide film 30 M6 M6x30 4.0   1Pack(40PC) 1 M6x30 05525204 9.99 SGD
In stock
1 SCN435/black oxide film 35 M6 M6x35 4.0   1Pack(30PC) 1 M6x35 05525213 9.99 SGD
In stock
1 SCN435/black oxide film 50 M6 M6x50 4.0   1Pack(20PC) 1 M6x50 05525247 8.99 SGD
In stock
1.25 SCN435/black oxide coating 15 M8 M8x15 5.0   1Pack(29PC) 1 M8x15 05525283 9.99 SGD
In stock
1.25 SCN435/black oxide film 16 M8 M8x16 5.0   1Pack(29PC) 1 M8x16 05525292 9.99 SGD
In stock
1.25 SCN435/black oxide film 20 M8 M8x20 5.0   1Pack(27PC) 1 M8x20 05525317 9.99 SGD
In stock
1.25 SCN435/black oxide film 25 M8 M8x25 5.0   1Pack(25PC) 1 M8x25 05525335 9.99 SGD
In stock
1.25 SCN435/black oxide film 30 M8 M8x30 5.0   1Pack(24PC) 1 M8x30 05525344 9.99 SGD
In stock
1.25 SCN435/black oxide coating 45 M8 M8 x 45 5.0   1Pack(18PC) 1 M8 x 45 05525371 9.99 SGD
In stock
1.25 SCN435/black oxide film 55 M8 M8x55 5.0   1Pack(15PC) 1 M8x55 05525396 9.99 SGD
In stock
1.5 SCN435/black oxide film 15 M10 M10x15 6.0   1Pack(13PC) 1 M10x15 05525414 8.99 SGD
In stock
1.5 SCN435/black oxide coating 20 M10 M10 x 20 6.0   1Pack(17PC) 1 M10 x 20 05525441 9.99 SGD
In stock
1.5 SCN435/black oxide coating 25 M10 M10 x 15 6.0   1Pack(16PC) 1 M10 x 15 05525466 9.99 SGD
In stock
1.5 SCN435/black oxide coating 30 M10 M10x30 6.0   1Pack(15PC) 1 M10x30 05525475 9.99 SGD
In stock
1.5 SCN435/black oxide film 50 M10 M10x50 6.0   1Pack(11PC) 1 M10x50 05525511 9.99 SGD
In stock
1.75 SCN435/black oxide film 20 M12 M12x20 8.0   1Pack(9PC) 1 M12x20 05525545 9.99 SGD
In stock
1.75 SCN435/black oxide film 25 M12 M12x25 8.0   1Pack(9PC) 1 M12x25 05525554 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 5
3 star 5
2 star 1
1 star 0
Review Rating: 4.49
35 Customer Reviews
The reviews are automatic translation.
When maintaining the motorcycle
5
From Japan
On 2017-11-21 14:43:32
I received it immediately after the sentence arrived. I appreciate quick response.
This review is about item#5525292.
Racing cart maintenance
5
From Japan
On 2017-11-16 01:39:26
Cost performance is high. The material seems to have no problem.
This review is about item#05525335.
Wheelchair parts replacement
5
From Japan
On 2017-03-10 09:34:18
We can help purchasing parts that are hard to find in the neighborhood.
This review is about item#23441504.
Used for fixing cars and indoor panels
4
From Japan
On 2017-02-10 16:20:43
Although it looks good, I think that it is even better if there is a stainless steel type.
This review is about item#5524933.
Screw replacement
3
From Japan
On 2017-02-08 17:00:12
Although I purchased M3x5 and M3x6 apparently it seems that OEM procurement has changed. Package contains a vinyl package with no description such as KONOE or JAPAN. Measured with calipers of Mitutoyo The head diameter made by KONOE was 5.35 mm, but this time it was a low profile type with a head diameter of 5.5 mm for M3 x 5 delivery. Things of M 3 x 6 were close to KONOE, but environments that can not be used will be available if the size is large up to this point. Originally it is quite fatal to say that head diameters are different by the same series etc. It is out of the question. If the product itself changes due to specification change, you should discontinue it once and replace the model number with a new one. Since it is impossible to purchase with confidence because it can not be confirmed whether it is the same product as it is, it should be rectified immediately.
This review is about item#5524671.
maintenance
5
From Japan
On 2016-12-02 00:03:35
It is inexpensive or the quality looks good and I am satisfied. I also want to purchase next time
This review is about item#5524705.
assembly
5
From Japan
On 2016-05-26 14:34:30
The quality was good.
This review is about item#05525064.
Machine installation work
3
From Japan
On 2016-03-07 16:40:34
it is normal.
This review is about item#05525475.
For fixing each part
2
From Japan
On 2016-02-24 14:55:45
Rust inhibitor (lubricant) is not applied to the same item you have recently purchased.
This review is about item#05525046.
attachment
5
From Japan
On 2016-02-10 08:07:11
Satisfactory, durability outdoors is probably not good.
This review is about item#05524967.

Related Products