Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wrench Size (mm) Thread Pitch (mm) Length (mm) Dimensions (Designation d x Length L)(mm) Screw Type Finishing Material Type Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wrench Size (mm) Thread Pitch (mm) Length (mm) Dimensions (Designation d x Length L)(mm) Screw Type Finishing Material Type Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.0 1.5 50 - - - - M10 1pack(9pc) 1 M10 x50 05528354 11.99 SGD
Shipped after 2018-01-29
6.0 1.5 45 - - - - M10 1pack(10pc) 1 M10 x45 05528345 13.99 SGD
Shipped after 2018-01-29
5.0 1.25 45 - - - - M8 1pack(18pc) 1 M8 x45 05528196 11.99 SGD
In stock
5.0 1.25 - M8x50 Hexagon socket head bolt SCM435 / Uni-chrome Half screw - 1Pack(15PC) 1 M8x50 05528232 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when fastening the casters when making dolly.
5
From Japan
On 2017-03-12 16:00:54
I wanted a long screw, so it was just right because there was a good length.
This review is about item#5528196.

Related Products