Buy more than* S$200* and get FREE SHIPPING

A Flat Hex Bolts, Scm435/Black Oxide Film

4.25 (24)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Wrench Size (mm) Pitch Finishing Material Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Wrench Size (mm) Pitch Finishing Material Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 M5x25 Hexagon socket head cap screw 3 0.8 SCM435/Uni-chrome 25 Full Thread 1Pack(50PC) 1 M5x25 05527846 10.99 SGD
In stock
M3 M3x20 Hexagon socket head cap screw 2 0.5 SCM435/Uni-chrome 20 Full Thread 1Pack(65PC) 1 M3x20 05527532 10.99 SGD
In stock
M8 M8x12 Hexagon socket head cap screw 5 1.25 SCM435/Uni-chrome 12 Full Thread 1Pack(26PC) 1 M8x12 05528092 10.99 SGD
Shipped after 2018-01-22
M3 M3x25 Hexagon socket head cap screw 2 0.5 SCM435/Uni-chrome 25 Full Thread 1Pack(55PC) 1 M3x25 05527557 10.99 SGD
In stock
M5 M5x50 Hexagon socket head cap screw 3 0.8 SCM435/Uni-chrome 50 Full Thread 1Pack(23PC) 1 M5x50 05527891 10.99 SGD
In stock
M4 M4 x 35 Hexagon socket head cap screw 2.5 0.7 SCM435 / Uni-chrome 35 All screw 1Pack(35PC) 1 M4x35 05527724 10.99 SGD
In stock
M6 M6x45 Hexagon socket head cap screw 4.0 1 SCM435 / Uni-chrome 45 - 1Pack(25PC) 1 M6x45 05528065 10.99 SGD
In stock
M5 M5x35 Hexagon socket head cap screw 3.0 0.8 SCM435 / Uni-chrome 35 - 1Pack(35PC) 1 M5x35 05527864 10.99 SGD
In stock
M4 M4x40 Hexagon socket head cap screw 2.5 0.7 SCM435 / Uni-chrome 40 - 1Pack(30PC) 1 M4x40 05527733 11.99 SGD
Shipped after 2018-01-30
M4 M4x30 Hexagon socket head cap screw 2.5 0.7 SCM435 / Uni-chrome 30 - 1Pack(50PC) 1 M4x30 05527715 11.99 SGD
Shipped after 2018-01-30
M4 M4x25 Hexagon socket head cap screw 2.5 0.7 SCM435 / Uni-chrome 25 - 1Pack(55PC) 1 M4x25 05527706 10.99 SGD
In stock
M4 M4x16 Hexagon socket head cap screw 2.5 0.7 SCM435 / Uni-chrome 16 - 1Pack(70PC) 1 M4x16 05527663 10.99 SGD
In stock
M3 M3x16 Hexagon socket head cap screw 2.0 0.5 SCM435 / Uni-chrome 16 - 1Pack(75PC) 1 M3x16 05527514 13.99 SGD
Shipped after 2018-01-24
M10 M10x16 Hexagon socket head cap screw 6.0 1.5 SCM435 / Uni-chrome 16 - 1Pack(17PC) 1 M10x16 05528275 13.99 SGD
Shipped after 2018-01-25
M10 M10x15 Hexagon socket head cap screw 6.0 1.5 SCM435 / Uni-chrome 15 - 1Pack(17PC) 1 M10x15 05528266 10.99 SGD
In stock
M6 M6x35 Hexagon socket head cap screw 4 1 SCM435 / Uni-chrome 35 Full Thread 1Pack(35PC) 1 M6x35 05528047 10.99 SGD
In stock
M10 M10x30 Hexagon socket head cap screw 6 1.5 SCM435 / Uni-chrome 30 Full Thread 1Pack(14PC) 1 M10x30 05528311 10.99 SGD
In stock
M10 M10 x 40 Hexagon socket head cap screw 6 1.5 SCM435 / Uni-chrome 40 All screw 1Pack(11PC) 1 M10x40 05528336 10.99 SGD
In stock
M3 M3 x 5 A bolt with a hexagon socket 2.0 0.5 SCM435 / UNICHROME 5 All screws 1Pack(55PC) 1 M3x5 05527444 9.99 SGD
In stock
M3 M3x6 Hexagon bolt with a hole 2.0 0.5 SCM435 / UNICHROME 6 All screws 1Pack(80PC) 1 M3x6 05527453 10.99 SGD
In stock
M3 M3x8 Hexagon bolt with a hole 2.0 0.5 SCM435 / UNICHROME 8 All screws 1Pack(80PC) 1 M3x8 05527462 10.99 SGD
In stock
M3 M3x10 A bolt with a hexagon socket 2.0 0.5 SCM435 / UNICHROME 10 All screws 1Pack(80PC) 1 M3x10 05527471 9.99 SGD
In stock
M3 M3x12 Hexagon bolt with a hole 2.0 0.5 SCM435 / UNICHROME 12 All screws 1Pack(80PC) 1 M3x12 05527487 10.99 SGD
In stock
M3 M3x15 A bolt with a hexagon socket 2.0 0.5 SCM435 / UNICHROME 15 All screws 1Pack(75PC) 1 M3x15 05527505 9.99 SGD
Shipped after 2018-01-25
M3 M3x30 Hexagon bolt with a hole 2.0 0.5 SCM435 / UNICHROME 30 All screws 1Pack(40PC) 1 M3x30 05527566 9.99 SGD
In stock
M4 M4x6 Hexagon bolt with a hole 2.5 0.7 SCM435 / UNICHROME 6 All screws 1Pack(75PC) 1 M4x6 05527575 9.99 SGD
In stock
M4 M4x8 Hexagon bolt with a hole 2.5 0.7 SCM435 / UNICHROME 8 All screws 1Pack(75PC) 1 M4x8 05527584 10.99 SGD
In stock
M4 M4x10 Hexagon bolt with a hole 2.5 0.7 SCM435 / UNICHROME 10 All screws 1Pack(75PC) 1 M4x10 05527593 10.99 SGD
In stock
M4 M4x12 Hexagon bolt with a hole 2.5 0.7 SCM435 / UNICHROME 12 All screws 1Pack(75PC) 1 M4x12 05527602 10.99 SGD
In stock
M4 M4x15 Hexagon bolt with a hole 2.5 0.7 SCM435 / UNICHROME 15 All screws 1Pack(70PC) 1 M4x15 05527627 10.99 SGD
In stock
M4 M4x20 A bolt with a hexagon socket 2.5 0.7 SCM435 / UNICHROME 20 All screws 1Pack(65PC) 1 M4x20 05527681 10.99 SGD
In stock
M5 M5x6 Hexagon bolt with a hole 3.0 0.8 SCM435 / UNICHROME 6 All screws 1Pack(40PC) 1 M5x6 05527742 9.99 SGD
In stock
M5 M5x8 Hexagon bolt with a hole 3.0 0.8 SCM435 / UNICHROME 8 All screws 1Pack(70PC) 1 M5x8 05527751 10.99 SGD
In stock
M5 M5x10 Hexagon bolt with a hole 3.0 0.8 SCM435 / UNICHROME 10 All screws 1Pack(70PC) 1 M5x10 05527767 10.99 SGD
In stock
M5 M5x12 A bolt with a hexagon socket 3.0 0.8 SCM435 / UNICHROME 12 All screws 1Pack(70PC) 1 M5x12 05527776 10.99 SGD
In stock
M5 M5x15 Hexagon bolt with a hole 3.0 0.8 SCM435 / UNICHROME 15 All screws 1Pack(65PC) 1 M5x15 05527794 10.99 SGD
In stock
M5 M5x16 A bolt with a hexagon socket 3.0 0.8 SCM435 / UNICHROME 16 All screws 1Pack(65PC) 1 M5x16 05527803 10.99 SGD
In stock
M5 M5x20 A bolt with a hexagon socket 3.0 0.8 SCM435 / UNICHROME 20 All screws 1Pack(55PC) 1 M5x20 05527821 10.99 SGD
In stock
M5 M5x30 A bolt with a hexagon socket 3.0 0.8 SCM435 / UNICHROME 30 All screws 1Pack(45PC) 1 M5x30 05527855 10.99 SGD
In stock
M6 M6x8 Hexagon bolt with a hole 4.0 1 SCM435 / UNICHROME 8 All screws 1Pack(40PC) 1 M6x8 05527907 10.99 SGD
In stock
M6 M6x10 A bolt with a hexagon socket 4.0 1 SCM435 / UNICHROME 10 All screws 1Pack(65PC) 1 M6x10 05527916 10.99 SGD
In stock
M6 M6x12 Hexagon bolt with a hole 4.0 1 SCM435 / UNICHROME 12 All screws 1Pack(65PC) 1 M6x12 05527925 10.99 SGD
In stock
M6 M6x14 Hexagon bolt with a hole 4.0 1 SCM435 / UNICHROME 14 All screws 1Pack(65PC) 1 M6x14 05527934 -
Discontinued
[x]
M6 M6x15 Hexagon bolt with a hole 4.0 1 SCM435 / UNICHROME 15 All screws 1Pack(65PC) 1 M6x15 05527977 10.99 SGD
In stock
M6 M6x16 Hexagon bolt with a hole 4.0 1 SCM435 / UNICHROME 16 All screws 1Pack(65PC) 1 M6x16 05527986 10.99 SGD
In stock
M6 M6x20 Hexagon bolt with a hole 4.0 1 SCM435 / UNICHROME 20 All screws 1Pack(55PC) 1 M6x20 05528004 11.99 SGD
In stock
M6 M6x25 Hexagon bolt with a hole 4.0 1 SCM435 / UNICHROME 25 All screws 1Pack(45PC) 1 M6x25 05528022 10.99 SGD
In stock
M6 M6 x 30 A bolt with a hexagon socket 4.0 1 SCM435 / UNICHROME 30 All screws 1Pack(40PC) 1 M6x30 05528031 10.99 SGD
In stock
M6 M6x40 Hexagon bolt with a hole 4.0 1 SCM435 / UNICHROME 40 All screws 1Pack(35PC) 1 M6x40 05528056 10.99 SGD
In stock
M6 M6x50 A bolt with a hexagon socket 4.0 1 SCM435 / UNICHROME 50 All screws 1Pack(23PC) 1 M6x50 05528074 10.99 SGD
In stock
M8 M8x15 A bolt with a hexagon socket 5.0 1.25 SCM435 / UNICHROME 15 All screws 1Pack(30PC) 1 M8x15 05528101 10.99 SGD
In stock
M8 M8x16 Hexagon bolt with a hole 5.0 1.25 SCM435 / UNICHROME 16 All screws 1Pack(30PC) 1 M8x16 05528117 10.99 SGD
In stock
M8 M8x20 A bolt with a hexagon socket 5.0 1.25 SCM435 / UNICHROME 20 All screws 1Pack(28PC) 1 M8x20 05528135 10.99 SGD
In stock
M8 M8x25 Hexagon bolt with a hole 5.0 1.25 SCM435 / UNICHROME 25 All screws 1Pack(25PC) 1 M8x25 05528153 10.99 SGD
In stock
M8 M8x30 Hexagon bolt with a hole 5.0 1.25 SCM435 / UNICHROME 30 All screws 1Pack(23PC) 1 M8x30 05528162 11.99 SGD
In stock
M8 M8 x 35 A bolt with a hexagon socket 5.0 1.25 SCM435 / UNICHROME 35 All screws 1Pack(22PC) 1 M8x35 05528171 11.99 SGD
In stock
M8 M8x40 Hexagon bolt with a hole 5.0 1.25 SCM435 / UNICHROME 40 All screws 1Pack(20PC) 1 M8x40 05528187 11.99 SGD
In stock
M10 M10 x 20 A bolt with a hexagon socket 6.0 1.5 SCM435 / UNICHROME 20 All screws 1Pack(16PC) 1 M10x20 05528293 10.99 SGD
In stock
M10 M10x25 Hexagon bolt with a hole 6.0 1.5 SCM435 / UNICHROME 25 All screws 1Pack(15PC) 1 M10x25 05528302 10.99 SGD
In stock
M10 M10x35 A bolt with a hexagon socket 6.0 1.5 SCM435 / UNICHROME 35 All screws 1Pack(12PC) 1 M10x35 05528327 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 0
2 star 3
1 star 1
Review Rating: 4.25
24 Customer Reviews
The reviews are automatic translation.
Used when mounting resin on conveyor
2
From Japan
On 2017-12-24 11:54:11
1. It was functional enough, but it was still good if there was black dye. I can not order the necessary quantity, I bought one pack from another company.
This review is about item#5527575.
Product assembly
5
From Japan
On 2017-10-02 16:09:45
As it is Unirome, it is a bit bluish as expected. I wanted silver like stain, but purchase also here because unit price is too different! It is cheap and it is saved because it is not easy to sell at home center ☆
This review is about item#5527584.
maintenance
4
From Japan
On 2017-07-14 15:52:33
I think that it is performance that is nothing different from competitors' products, we will also purchase next time
This review is about item#5527462.
Automobile repair time
5
From Japan
On 2017-02-25 20:56:04
It was cheap and saved. There was no problem at all in quality.
This review is about item#5528171.
Concluding parts
5
From Japan
On 2016-11-12 08:43:45
Since it is a flat head screw, the screw head does not come in and the part and the screw head do not interfere, so it is handy.
This review is about item#05527471.
For tightening the circular saw
5
From Japan
On 2016-11-05 21:12:03
The feeling of use of the installation was as expected and good.
This review is about item#5527977.
Motorcycle maintenance
4
From Japan
On 2016-08-18 17:17:11
Because it is a type that does not have a home center and so on, it is saved.
This review is about item#5528187.
For strangulation
2
From Japan
On 2016-03-30 09:30:44
expensive
This review is about item#05528266.
Koukann
5
From Japan
On 2016-03-09 20:02:20
Iiyo
This review is about item#05528092.
Motorcycle Restore Other
5
From Japan
On 2016-01-15 16:05:37
I normally use it without problems. M6, M8 I often have sizes that I often use and those that have the longest length (cut and used).
This review is about item#05528074.

Related Products