Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wrench Size (mm) Pitch Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wrench Size (mm) Pitch Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 1.5 SCM435 / Uni-chrome 30 M10 M10 x 30 34-38 1Pack(13PC) 1 M10x30 05527374 11.99 SGD
Shipped after 2018-05-28
2 0.5 SCM435 / Uni-chrome 30 M3 M3 x 30 34-38 1Pack(40PC) 1 M3x30 05526701 10.99 SGD
Shipped after 2018-05-28
5 1.25 SCM435/Uni-chrome 45 M8 M8x45 34 to 38 1Pack(16PC) 1 M8x45 05527286 11.99 SGD
Shipped after 2018-05-28
2 0.5 SCM435/Uni-chrome 20 M3 M3x20 34 to 38 1Pack(75PC) 1 M3x20 05526674 10.99 SGD
Shipped after 2018-05-28
3 0.8 SCM435/Uni-chrome - - M5x35 34 to 38 1Pack(35PC) 1 M5x35 05526972 10.99 SGD
Shipped after 2018-05-28
3 0.8 SCM435/Uni-chrome 45 M5 M5x45 34 to 38 1Pack(28PC) 1 M5x45 05526997 10.99 SGD
Shipped after 2018-05-28
4 1 SCM435 / Uni-chrome 50 M6 M6x50 34 to 38 1Pack(21PC) 1 M6x50 05527155 10.99 SGD
Shipped after 2018-05-28
2 0.5 SCM435 / Uni-chrome - - M3x16 34 to 38 1Pack(80PC) 1 M3x16 05526656 12.99 SGD
Shipped after 2018-06-01
6 1.5 SCM435 / Uni-chrome 18 M10 M10x18 34 to 38 1Pack(15PC) 1 M10x18 05527347 10.99 SGD
Shipped after 2018-05-28
2.5 0.7 SCM435 / Uni-chrome - - M4x40 34 to 38 1Pack(30PC) 1 M4x40 05526841 13.99 SGD
Shipped after 2018-06-01
3 0.8 SCM435 / Uni-chrome 50 M5 M5x50 34 to 38 1Pack(23PC) 1 M5x50 05527006 11.99 SGD
Shipped after 2018-06-06
3 0.8 SCM435 / Uni-chrome - - M5x40 34 to 38 1Pack(30PC) 1 M5x40 05526981 11.99 SGD
Shipped after 2018-06-06
2.5 0.7 SCM435 / Uni-chrome - - M4x16 34 to 38 1Pack(75PC) 1 M4x16 05526771 13.99 SGD
Shipped after 2018-06-06
6 1.5 SCM435 / Uni-chrome 40 M10 M10x40 34 to 38 1Pack(11PC) 1 M10x40 05527392 11.99 SGD
Shipped after 2018-05-28
5 1.25 SCM435 / Uni-chrome - - M8x16 34 to 38 1Pack(29PC) 1 M8x16 05527207 10.99 SGD
Shipped after 2018-05-28
2.5 0.7 SCM435 / Uni-chrome - - M4x35 34 to 38 1Pack(35PC) 1 M4x35 05526832 11.99 SGD
Shipped after 2018-06-06
6 1.5 SCM435 / Uni-chrome - - M10x16 34 to 38 1Pack(15PC) 1 M10x16 05527331 10.99 SGD
Shipped after 2018-06-01
2 0.5 SCM435 / Uni-chrome 25 M3 M3x25 34 to 38 1Pack(50PC) 1 M3x25 05526692 10.99 SGD
Shipped after 2018-05-28
2.5 0.7 SCM435 / Uni-chrome - - M4x30 34 to 38 1Pack(50PC) 1 M4x30 05526823 13.99 SGD
Shipped after 2018-06-06
3 0.8 SCM435/Uni-chrome 30 M5 M5x30 34 to 38 1Pack(45PC) 1 M5x30 05526963 10.99 SGD
Shipped after 2018-05-28
6 1.5 SCM435 / Uni-chrome 45 M10 M10x45 34 to 38 1Pack(10PC) 1 M10x45 05527401 11.99 SGD
Shipped after 2018-05-28
2.0 0.5 SCM435 / UNICHROME 5 M3 M3 x 5 34 - 38 1Pack(65PC) 1 M3x5 05526586 9.99 SGD
Shipped after 2018-05-28
2.0 0.5 SCM435 / UNICHROME 6 M3 M3x6 34 - 38 1Pack(80PC) 1 M3x6 05526595 10.99 SGD
Shipped after 2018-05-28
2.0 0.5 SCM435 / UNICHROME 8 M3 M3x8 34 - 38 1Pack(80PC) 1 M3x8 05526604 9.99 SGD
Shipped after 2018-05-28
2.0 0.5 SCM435 / UNICHROME 10 M3 M3x10 34 - 38 1Pack(80PC) 1 M3x10 05526613 10.99 SGD
Shipped after 2018-05-28
2.0 0.5 SCM435 / UNICHROME 12 M3 M3x12 34 - 38 1Pack(80PC) 1 M3x12 05526622 9.99 SGD
Shipped after 2018-05-28
2.0 0.5 SCM435 / UNICHROME 15 M3 M3x15 34 - 38 1Pack(80PC) 1 M3x15 05526647 10.99 SGD
Shipped after 2018-05-28
2.5 0.7 SCM435 / UNICHROME 6 M4 M4x6 34 - 38 1Pack(80PC) 1 M4x6 05526717 10.99 SGD
Shipped after 2018-05-28
2.5 0.7 SCM435 / UNICHROME 8 M4 M4x8 34 - 38 1Pack(80PC) 1 M4x8 05526726 10.99 SGD
Shipped after 2018-05-28
2.5 0.7 SCM435 / UNICHROME 10 M4 M4 x 10 34 - 38 1Pack(80PC) 1 M4x10 05526735 10.99 SGD
Shipped after 2018-05-28
2.5 0.7 SCM435 / UNICHROME 12 M4 M4x12 34 - 38 1Pack(80PC) 1 M4x12 05526744 10.99 SGD
Shipped after 2018-05-28
2.5 0.7 SCM435 / UNICHROME 15 M4 M4x15 34 - 38 1Pack(75PC) 1 M4x15 05526762 10.99 SGD
Shipped after 2018-05-28
2.5 0.7 SCM435 / UNICHROME 20 M4 M4x20 34 - 38 1Pack(65PC) 1 M4x20 05526796 10.99 SGD
Shipped after 2018-05-28
2.5 0.7 SCM435 / UNICHROME 25 M4 M4x25 34 - 38 1Pack(60PC) 1 M4x25 05526814 10.99 SGD
Shipped after 2018-05-28
3.0 0.8 SCM435 / UNICHROME 6 M5 M5x6 34 - 38 1Pack(50PC) 1 M5x6 05526857 10.99 SGD
Shipped after 2018-05-28
3.0 0.8 SCM435 / UNICHROME 8 M5 M5x8 34 - 38 1Pack(70PC) 1 M5x8 05526866 10.99 SGD
Shipped after 2018-05-28
3.0 0.8 SCM435 / UNICHROME 10 M5 M5x10 34 - 38 1Pack(70PC) 1 M5x10 05526875 10.99 SGD
Shipped after 2018-05-28
3.0 0.8 SCM435 / UNICHROME 12 M5 M5x12 34 - 38 1Pack(65PC) 1 M5x12 05526884 10.99 SGD
Shipped after 2018-05-28
3.0 0.8 SCM435 / UNICHROME 15 M5 M5x15 34 - 38 1Pack(65PC) 1 M5x15 05526902 10.99 SGD
Shipped after 2018-05-28
3.0 0.8 SCM435 / UNICHROME 16 M5 M5x16 34 - 38 1Pack(65PC) 1 M5x16 05526911 10.99 SGD
Shipped after 2018-05-28
3.0 0.8 SCM435 / UNICHROME 20 M5 M5x20 34 - 38 1Pack(55PC) 1 M5x20 05526936 10.99 SGD
Shipped after 2018-05-28
3.0 0.8 SCM435 / UNICHROME 25 M5 M5x25 34 - 38 1Pack(50PC) 1 M5x25 05526954 10.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 8 M6 M6x8 34 - 38 1Pack(60PC) 1 M6x8 05527015 10.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 10 M6 M6x10 34 - 38 1Pack(60PC) 1 M6x10 05527024 11.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 12 M6 M6 x 12 34 - 38 1Pack(60PC) 1 M6 x 12 05527033 10.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 15 M6 M6x15 34 - 38 1Pack(60PC) 1 M6x15 05527051 10.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 16 M6 M6x16 34 - 38 1Pack(60PC) 1 M6x16 05527067 10.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 20 M6 M6x20 34 - 38 1Pack(50PC) 1 M6x20 05527085 10.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 25 M6 M6x25 34 - 38 1Pack(45PC) 1 M6x25 05527103 10.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 30 M6 M6x30 34 - 38 1Pack(40PC) 1 M6x30 05527112 10.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 35 M6 M6x35 34 - 38 1Pack(35PC) 1 M6x35 05527121 10.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 40 M6 M6x40 34 - 38 1Pack(30PC) 1 M6x40 05527137 10.99 SGD
Shipped after 2018-05-28
4.0 1 SCM435 / UNICHROME 45 M6 M6x45 34 - 38 1Pack(25PC) 1 M6x45 05527146 10.99 SGD
Shipped after 2018-05-28
5.0 1.25 SCM435 / UNICHROME 10 M8 M8x10 34 - 38 1Pack(28PC) 1 M8x10 05527164 10.99 SGD
Shipped after 2018-05-28
5.0 1.25 SCM435 / UNICHROME 12 M8 M8x12 34 - 38 1Pack(28PC) 1 M8x12 05527173 10.99 SGD
Shipped after 2018-05-28
5.0 1.25 SCM435 / UNICHROME 15 M8 M8x15 34 - 38 1Pack(29PC) 1 M8x15 05527191 12.99 SGD
Shipped after 2018-05-28
5.0 1.25 SCM435 / UNICHROME 20 M8 M8x20 34 - 38 1Pack(26PC) 1 M8x20 05527225 10.99 SGD
Shipped after 2018-05-28
5.0 1.25 SCM435 / UNICHROME 25 M8 M8x25 34 - 38 1Pack(23PC) 1 M8x25 05527243 10.99 SGD
Shipped after 2018-05-28
5.0 1.25 SCM435 / UNICHROME 30 M8 M8x30 34 - 38 1Pack(21PC) 1 M8x30 05527252 10.99 SGD
Shipped after 2018-05-28
5.0 1.25 SCM435 / UNICHROME 35 M8 M8 x 35 34 - 38 1Pack(20PC) 1 M8 x 35 05527261 11.99 SGD
Shipped after 2018-05-28
5.0 1.25 SCM435 / UNICHROME 40 M8 M8x40 34 - 38 1Pack(19PC) 1 M8x40 05527277 11.99 SGD
Shipped after 2018-05-28
5.0 1.25 SCM435 / UNICHROME 50 M8 M8 x 50 34 - 38 1Pack(15PC) 1 M8 x 50 05527295 11.99 SGD
Shipped after 2018-05-28
6.0 1.5 SCM435 / UNICHROME 15 M10 M10 x 15 34 - 38 1Pack(16PC) 1 M10 x 15 05527322 10.99 SGD
Shipped after 2018-05-28
6.0 1.5 SCM435 / UNICHROME 20 M10 M10x20 34 - 38 1Pack(15PC) 1 M10x20 05527356 10.99 SGD
Shipped after 2018-05-28
6.0 1.5 SCM435 / UNICHROME 25 M10 M10x25 34 - 38 1Pack(13PC) 1 M10x25 05527365 10.99 SGD
Shipped after 2018-05-28
6.0 1.5 SCM435 / UNICHROME 35 M10 M10x35 34 - 38 1Pack(11PC) 1 M10x35 05527383 10.99 SGD
Shipped after 2018-05-28
6.0 1.5 SCM435 / UNICHROME 50 M10 M10x50 34 - 38 1Pack(9PC) 1 M10x50 05527417 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 20
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.68
28 Customer Reviews
The reviews are automatic translation.
Food processing machine cover plate mounting
5
From Japan
On 2018-04-23 15:51:36
Transport equipment cover mounting bolt may loosen or may drop out at its worst resulting in contamination Our company inspects with a regular periodical feeling determined and we are carrying out the replacement work if necessary. Because it is a machine with different length and thickness at the part, small sorting goods that can be procured as much as necessary are very easy to use and convenient Of course, it is saved because it is a bolt quality that does not stretch or distort even if it is used at the specified specified torque.
This review is about item#5527207.
MDF, used for working with acrylic
5
From Japan
On 2018-03-14 15:02:23
There is no problem in price or performance. It is the second purchase.
This review is about item#5526647.
To replace the screws of DAO CON
5
From Japan
On 2017-08-29 22:08:12
I replaced it because the screw I used so far rusted. Because it is stainless steel it will not rust. It was good.
This review is about item#5526814.
maintenance
3
From Japan
On 2017-08-08 19:06:51
It is helpful to buy it cheaply, I want to use it next time, but I will try durability
This review is about item#5526604.
Locker room seismic construction use as a connecting bolt nut member
5
From Japan
On 2017-04-01 10:13:13
We have worked with products of good quality, such as defective screwing etc. zero.
This review is about item#5527146.
Motorcycle maintenance
4
From Japan
On 2017-03-25 19:05:30
It is cheap and good, but chrome plating is also the best. Please come line
This review is about item#5526866.
For motorcycle maintenance and custom
5
From Japan
On 2016-11-01 07:37:10
At the time of custom, we are using "polishing the head" to the place where strength can be adapted. For that reason it is troublesome to arrange various lengths so 65L is cut to the appropriate length each time purchase is used.
This review is about item#05527295.
Koukann
5
From Japan
On 2016-03-09 20:14:36
Iiyo
This review is about item#05527137.
various
5
From Japan
On 2015-09-10 15:22:03
We are satisfied with high quality.
This review is about item#05526902.
various
5
From Japan
On 2015-09-10 15:21:40
We are satisfied with high quality.
This review is about item#05526902.

Related Products