Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Collar Nut, Iron/Uni- Chrome

4.41 (76)
...see all>
Product Options
ADD TO CART
Nominal Dimension Material Dimensions k (mm) Dimensions C (mm) Dimensions B (mm) Dimension dc(mm) Dimension S (mm) Strength Screw Designation Dimension Dimension m (mm) Pitch Dimensions c(mm) Finishing Material Dimensions s (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Material Dimensions k (mm) Dimensions C (mm) Dimensions B (mm) Dimension dc(mm) Dimension S (mm) Strength Screw Designation Dimension Dimension m (mm) Pitch Dimensions c(mm) Finishing Material Dimensions s (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4.5 1.1 7 - 10 - M4 - 0.7 - Iron / Unichrome - - 1Pack(130PC) 1 M4 05529106 -
Discontinued
[x]
- - 5.5 1.1 8 - 12 - M5 - 0.8 - Iron / Unichrome - - 1Pack(110PC) 1 M5 05529115 -
Discontinued
[x]
M6 S35C - - - 14.2 - 8 M6 6 1 1.1 - 10 Uni-chrome 1Pack(100PC) 1 M6 50319622 7.99 SGD
In stock
M4 S35C - - - 9 - 8 M4 4.6 0.7 0.8 - 7 Uni-chrome 1Pack(130PC) 1 M4 50319604 6.99 SGD
In stock
M5 S35C - - - 11.8 - 8 M5 5 0.8 1 - 8 Uni-chrome 1Pack(110PC) 1 M5 50319613 6.99 SGD
In stock
- - 3.7 1 5.5 - 8 - M3 - 0.5 - Iron / Unichrome - - 1Pack(180PC) 1 M3 05529097 6.99 SGD
In stock
- - 7.5 1.5 12 - 17 - M8 - 1.25 - Iron / Unichrome - - 1Pack(55PC) 1 M8 05529133 7.99 SGD
In stock
- - 9 1.8 14 - 19 - M10 - 1.5 - Iron / Unichrome - - 1Pack(40PC) 1 M10 05529142 7.99 SGD
In stock
- - 11 1.8 17 - 24 - M12 - 1.75 - Iron / Unichrome - - 1Pack(19PC) 1 M12 05529151 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 50
4 star 12
3 star 10
2 star 3
1 star 1
Review Rating: 4.41
76 Customer Reviews
The reviews are automatic translation.
For trailer assembly
5
From Japan
On 2018-02-18 12:03:45
It is always a purchaser and a repeater. There is no particular doubt
This review is about item#5529142.
Control panel, wiring work
4
From Japan
On 2018-02-09 13:30:39
I am happy that you can line up trivalent white ones as well.
This review is about item#50319604.
For home use
5
From Japan
On 2018-01-13 19:02:11
I think that it is cheap and there is no problem. . It is a repeater. We will also purchase.
This review is about item#5529142.
Assembly of steel rack
5
From Japan
On 2017-12-27 15:07:30
Just tighten the bolts, which makes working easier because there is no need to hit the tool on the nut. However, if you loosen it once, it will be taken from the next.
This review is about item#5529133.
Close the polycarbonate board to the snowplow board.
5
From Japan
On 2017-11-08 21:56:58
Since the size is modularized, there is nothing to say.
This review is about item#5529133.
To fit the filling of the cultivator Honda FU-400
5
From Japan
On 2017-10-30 12:49:05
Purchased together with the round head root angle flange bolt M10-20 to install the tillage claw of the cultivator Honda FU - 400. Genuine parts are very expensive and 28 pieces are necessary to install 14 stuffing, but selling bags here is tremendously saved. It was perfect for this combination and I was able to do it at around half price.
This review is about item#5529142.
For cars.
5
From Japan
On 2017-10-13 15:56:19
I use it for fastening the parts of the car, but after tightening with moderate torque, it can be used for a long time without loosening.
This review is about item#5529133.
Engine Maintenance
5
From Japan
On 2017-07-24 17:02:16
Selling in subdivision is saved, it is cheaper than buying it at home center
This review is about item#5529142.
Assembling the machine
5
From Japan
On 2017-07-05 22:21:24
There are troublesome scenes that slippage if it is a spring washer in relation to fastening the nut to the other side of the iron plate out of the reach of the eyes, but that point flange nut contributes to work certainty. It is thought that the angle of the brim is appropriate because the tightness at the setting torque is also good.
This review is about item#50319604.
Reinforcement of iron plate
5
From Japan
On 2017-05-07 19:40:40
It is just reinforcement of the hole just fine and it is safe to use as a reinforcing material without escaping owing to the flange. It depends on future weathering.
This review is about item#50319613.

Related Products