Buy more than* S$200* and get FREE SHIPPING

SL Nut, Iron Uni Chrome

4.58 (40)
...see all>
Product Options
ADD TO CART
Pitch Finishing Material Thickness (mm) Surface Processing Nominal Dimension Subtense(mm) Material Dimension d (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Finishing Material Thickness (mm) Surface Processing Nominal Dimension Subtense(mm) Material Dimension d (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 Iron / Unichrome 6.6 - - - - M8 M8 1Pack(19PC) 1 M8 05528424 -
Discontinued
[x]
1.25 - 7.4 Uni-chrome M8 12.9 SS400 equivalent - M8 1Pack(19PC) 1 M8 50319647 9.99 SGD
Shipped after 2018-05-28
1 - 5.5 Uni-chrome M6 9.9 SS400 equivalent - M6 1Pack(30PC) 1 M6 50319631 9.99 SGD
Shipped after 2018-05-28
0.5 Iron / Unichrome 2.4 - - - - M3 M3 1Pack(25PC) 1 M3 05528381 9.99 SGD
Shipped after 2018-05-28
0.7 Iron / Unichrome 3.2 - - - - M4 M4 1Pack(35PC) 1 M4 05528397 9.99 SGD
Shipped after 2018-05-28
0.8 Iron / Unichrome 4.0 - - - - M5 M5 1Pack(30PC) 1 M5 05528406 9.99 SGD
Shipped after 2018-05-28
1.0 Iron / uni-chromium 5.0 - - - - M6 M6 1Pack(30PC) 1 M6 05528415 -
Discontinued
[x]
1.5 Iron / uni-chromium 8.0 - - - - M10 M10 1Pack(13PC) 1 M10 05528433 10.99 SGD
Shipped after 2018-05-28
1.75 Iron / uni-chromium 10.0 - - - - M12 M12 1Pack(9PC) 1 M12 05528442 10.99 SGD
Shipped after 2018-05-28
2.0 Iron / Unichrome 11.0 - - - - M14 M14 1Pack(5PC) 1 M14 05528451 9.99 SGD
Shipped after 2018-05-28
2.0 Iron / Unichrome 13.0 - - - - M16 M16 1Pack(4PC) 1 M16 05528467 10.99 SGD
Shipped after 2018-05-28
2.5 Iron / Unichrome 16.0 - - - - M20 M20 1Pack(2PC) 1 M20 05528476 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 31
4 star 3
3 star 5
2 star 0
1 star 1
Review Rating: 4.58
40 Customer Reviews
The reviews are automatic translation.
ATV's self-made carrier for stopping the bottom plate
5
From Japan
On 2018-05-22 18:21:05
Anyway it has no problem in terms of high cost performance and quality. I will order even the next time.
This review is about item#5528397.
I used it for car maintenance.
5
From Japan
On 2018-05-06 14:57:18
I order from the catalog and it will be saved all of the time as I arrive soon.
This review is about item#5528433.
I used it for car maintenance.
5
From Japan
On 2018-05-06 14:54:38
It is always necessary in large quantities, but it was cheap and it was very helpful.
This review is about item#5528433.
Racing cart maintenance
5
From Japan
On 2017-11-16 01:43:19
Cost performance is quite good. I will continue to ask you.
This review is about item#50319631.
When machine is assembled
3
From Japan
On 2017-05-06 04:43:49
There were variations in the torque at the time of tightening, and there were several pretty hard ones. However, it was not possible to use it. Because it is a part that requires the number, I want a 50/100 pack.
This review is about item#5528381.
Put on an old man, use it for the operating part of the transfer bicycle.
4
From Japan
On 2017-01-31 23:13:35
I also used it last time, I thought that it was a very good situation without looseness, I also purchased this time. Because it is used for the working part, I thought it was an excellent safety nut.
This review is about item#5528433.
Repair parts
3
From Japan
On 2016-12-27 10:26:33
Used for mounting nuts of the step board of the unary, there is no problem.
This review is about item#50319631.
As a substitute for spring nut + spring washer at vibration location
5
From Japan
On 2016-08-01 16:11:16
The virtually nut loosened at the place where it was vibrating, and there was an indication from the customer. I tried to study the use of loosening-prevention nuts for testing, but saw many kinds, but because this product is used in large quantity, this product is inexpensive and very much appreciated.
This review is about item#50319647.
Stop
1
From Japan
On 2016-05-06 11:19:59
I bought M3, 4, 5, but M3 has many losers, it is excessively biting into the male screw and requires extraordinary force to tighten. Screw thread is scraped, not only nut but also male screw can not be reused.
This review is about item#05528381.
Assembling the product
5
From Japan
On 2015-10-28 16:16:33
As a product, there is no problem. However, as long as you are satisfied with box selling when you want to use many quantities, it is perfect
This review is about item#50319631.

Related Products