Buy more than* S$200* and get FREE SHIPPING

Butter Fly Bolts 2 Type, Stainless

4.67 (6)
Finishing Material
Stainless
...see all
Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M8x45 1.25 1Pack(2PC) 1 M8x45 05530901 14.21 SGD
In stock
- - M8x50 1.25 1Pack(2PC) 1 M8x50 05530917 17.60 SGD
Shipped after 2017-07-07
- - M10x45 1.5 1Pack(2PC) 1 M10x45 05530691 14.39 SGD
Shipped after 2017-07-03
- - M10x40 1.5 1Pack(2PC) 1 M10x40 05530682 17.60 SGD
Shipped after 2017-07-04
50 M10 M10x50 1.5 1Pack(2PC) 1 M10x50 05530707 14.39 SGD
In stock
35 M10 M10x35 1.5 1Pack(2PC) 1 M10x35 05530673 14.21 SGD
In stock
10 M5 M5x10 0.8 1Pack(8PC) 1 M5x10 05530716 14.21 SGD
In stock
12 M5 M5x12 0.8 1Pack(8PC) 1 M5x12 05530725 14.39 SGD
In stock
15 M5 M5x15 0.8 1Pack(8PC) 1 M5x15 05530734 14.21 SGD
In stock
20 M5 M5x20 0.8 1Pack(7PC) 1 M5x20 05530743 14.21 SGD
In stock
25 M5 M5x25 0.8 1Pack(7PC) 1 M5x25 05530752 14.21 SGD
In stock
30 M5 M5x30 0.8 1Pack(6PC) 1 M5x30 05530761 14.21 SGD
In stock
10 M6 M6x10 1.0 1Pack(5PC) 1 M6x10 05530777 14.21 SGD
In stock
12 M6 M6x12 1.0 1Pack(5PC) 1 M6x12 05530786 14.39 SGD
In stock
15 M6 M6x15 1.0 1Pack(5PC) 1 M6x15 05530795 14.21 SGD
In stock
20 M6 M6x20 1.0 1Pack(5PC) 1 M6x20 05530804 14.21 SGD
In stock
25 M6 M6x25 1.0 1Pack(5PC) 1 M6x25 05530813 14.21 SGD
In stock
30 M6 M6 x 30 1.0 1Pack(4PC) 1 M6 x 30 05530822 14.09 SGD
In stock
12 M8 M8x12 1.25 1Pack(4PC) 1 M8x12 05530831 14.21 SGD
In stock
15 M8 M8x15 1.25 1Pack(4PC) 1 M8x15 05530847 14.21 SGD
In stock
20 M8 M8x20 1.25 1Pack(3PC) 1 M8x20 05530856 14.21 SGD
In stock
25 M8 M8x25 1.25 1Pack(3PC) 1 M8x25 05530865 14.21 SGD
In stock
30 M8 M8x30 1.25 1Pack(3PC) 1 M8x30 05530874 14.21 SGD
In stock
35 M8 M8x35 1.25 1Pack(3PC) 1 M8x35 05530883 14.21 SGD
In stock
40 M8 M8x40 1.25 1Pack(3PC) 1 M8x40 05530892 14.21 SGD
In stock
20 M10 M10 x 20 1.5 1Pack(2PC) 1 M10 x 20 05530926 14.21 SGD
In stock
25 M10 M10 x 15 1.5 1Pack(2PC) 1 M10 x 15 05530935 14.21 SGD
In stock
30 M10 M10x30 1.5 1Pack(2PC) 1 M10x30 05530944 14.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For installing a parabolic antenna
5
From Japan
On 2017-04-26 16:11:18
M6 stainless steel bolt is indispensable material for installation of a parabolic antenna. Butterfly bolt 12 mm long / 15 mm long is ideal for parabolic antenna elevation setting. It is the greatest benefit for amateurs to be able to respond with bare hands, with no bare hands. Many people hesitate only because they are expensive items, but if you start using it, you can not afford anymore.
This review is about item#5530786.
Use as a part of a music stand
5
From Japan
On 2016-06-15 19:16:06
It was solid and necessary strength and appearance were also beautiful and good.
This review is about item#05530883.
Car cover installation
5
From Japan
On 2012-07-20 11:41:14
I am satisfied.
This review is about item#05530865.
Securing the cover
3
From Japan
On 2011-12-09 07:46:28
The surface was not a little beautiful.
This review is about item#05530847.
Agricultural machinery.
5
From Japan
On 2011-10-12 07:20:36
Satisfaction.
This review is about item#05530795.
As a machine part for food production.
5
From Japan
On 2011-01-27 14:28:07
It was able to be used without problems. I also like stainless steel.
This review is about item#05530917.

Related Products