Buy more than* S$200* and get FREE SHIPPING

Adjuster Bolts, Without Uni- Chrome Coating , Rasine

4.45 (33)
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension H (mm) Thread Pitch (mm) Type Load Limit (kgf) Bolt Length L (mm) Dimension h (mm) Bolt Diameter Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension H (mm) Thread Pitch (mm) Type Load Limit (kgf) Bolt Length L (mm) Dimension h (mm) Bolt Diameter Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 32 2.5 Resin without adjuster 500(referencevalue) 130 19 M20 Uni-chrome plated 1PC 1 KA20x130 02040464 7.99 SGD
In stock
75 32 2.5 Resin without adjuster 500(referencevalue) 150 19 M20 Uni-chrome plated 1PC 1 KA20x150 34990173 9.99 SGD
In stock
75 29 2 Adjuster with no resin 500 (reference value) 100 19 M16 Unichrome plating 1PC 1 KA16x100 02040421 4.99 SGD
In stock
75 29 2 Adjuster with no resin 500 (reference value) 130 19 M16 Unichrome plating 1PC 1 KA16x130 02040437 4.99 SGD
In stock
75 29 2 Adjuster with no resin 500 (reference value) 180 19 M16 Unichrome plating 1PC 1 KA16x180 02040446 5.99 SGD
In stock
75 32 2.5 Adjuster with no resin 500 (reference value) 100 19 M20 Unichrome plating 1PC 1 KA20x100 02040455 5.99 SGD
In stock
75 32 2.5 Adjuster with no resin 500 (reference value) 180 19 M20 Unichrome plating 1PC 1 KA20x180 02040473 9.99 SGD
In stock
55 22 1.75 Adjuster with no resin 500 (reference value) 100 14 M12 Unichrome plating 1PC 1 KB12x100 02040543 3.99 SGD
In stock
55 22 1.75 Adjuster with no resin 500 (reference value) 120 14 M12 Unichrome plating 1PC 1 KB12x120 02040552 3.99 SGD
In stock
55 22 1.75 Non-plastic adjuster 500 (reference value) 150 14 M12 Unichrome plating 1PC 1 KB12x150 34990155 3.99 SGD
In stock
75 29 2 Adjuster with no resin 500 (reference value) 150 19 M16 Unichrome plating 1PC 1 KA16x150 34990164 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 6
3 star 1
2 star 2
1 star 1
Review Rating: 4.45
33 Customer Reviews
The reviews are automatic translation.
Adjustment of gantry
5
From Japan
On 2017-10-27 15:35:11
Although it was cheap, it was possible to use it without any problem. It is impossible to distinguish from high-class products of other companies. Cospa best!
This review is about item#2040543.
Cospara is good
5
From Japan
On 2017-04-17 09:58:37
Your brand purchased from performance as it is, cheap price, delivery time is early because it has all three beats.
This review is about item#2040543.
Work platform legs
5
From Japan
On 2017-03-10 16:03:53
It is cheap but there is no problem at all. Since the bottom is a hexagon, it can be fed at once by an impact wrench and it is not troublesome even if it is wasted long.
This review is about item#2040552.
For raising the work table of 1800 x 900 x 720
5
From Japan
On 2017-02-27 14:51:38
I wanted to raise the height of the workbench at an inexpensive, good look, but it came as nice as the image. Regarding the load bearing capacity, I felt it had no problem unless loading a heavy load.
This review is about item#2040446.
Adjustment of wood working table
5
From Japan
On 2017-01-23 14:48:54
It is a very solid making. If you buy it at a home center, it will be fine, but it is inexpensive and necessary enough items.
This review is about item#2040543.
Work platform legs
5
From Japan
On 2016-10-03 05:23:24
When I want to raise the workbench a little, I replaced it with this. Satisfied with the balance between price and quality
This review is about item#02040543.
DIY Used for the legs of partitions.
5
From Japan
On 2015-10-05 17:43:19
It can be used normally. For indoor use, I made plating, but also purchased stainless steel at the same time. Neither has a problem with quality.
This review is about item#02040543.
Foot of machine cradle
5
From Japan
On 2015-09-08 12:53:58
1 piece 1 screw thread protected, plating is also beautiful.
This review is about item#34990155.
Work platform legs
5
From Japan
On 2015-07-21 15:58:19
Plating is also beautiful and firm.
This review is about item#02040464.
Used for machine level adjustment
5
From Japan
On 2015-04-26 00:26:14
It was able to be used without problems. Even if the price is cheap, it can be used with confidence.
This review is about item#02040543.

Related Products