Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Horizontal Straight Cut Bolts Chemical Anchor, The Stainless Steel

4.50 (6)
Point Angle (Degree)
45
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Length (mm) Screw Diameter Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Length (mm) Screw Diameter Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16 160 M16 160 Stainless   1PC 1 M16x160 06586282 6.99 SGD
Shipped after 2018-06-25
- - M8 80 Stainless   1PC 1 M8x80 06585923 2.99 SGD
Shipped after 2018-06-25
- - M10 110 Stainless   1PC 1 M10x110 06586011 2.99 SGD
Shipped after 2018-06-25
- - M16 150 Stainless   1PC 1 M16x150 06586273 6.99 SGD
Shipped after 2018-06-25
- - M20 250 Stainless   1PC 1 M20x250 06586474 20.99 SGD
Shipped after 2018-06-25
- - M8 100 Stainless   1PC 1 M8x100 06585941 2.99 SGD
Shipped after 2018-06-25
- - M10 160 Stainless   1PC 1 M10x160 06586063 3.99 SGD
Shipped after 2018-06-29
- - M24 450 Stainless steel (SUS304)   1PC 1 M24x450 06586675 40.99 SGD
Shipped after 2018-06-29
- - M22 450 Stainless steel (SUS304)   1PC 1 M22x450 06586614 39.99 SGD
Shipped after 2018-06-29
- - M22 300 Stainless steel (SUS304)   1PC 1 M22x300 06586562 27.99 SGD
Shipped after 2018-06-29
- - M22 280 Stainless steel (SUS304)   1PC 1 M22x280 06586553 25.99 SGD
Shipped after 2018-06-29
- - M20 280 Stainless steel (SUS304)   1PC 1 M20x280 06586483 21.99 SGD
Shipped after 2018-06-29
- - M10 180 Stainless steel (SUS304)   1PC 1 M10x180 06586081 6.99 SGD
Shipped after 2018-06-29
- - M8 120 Stainless steel (SUS304)   1PC 1 M8x120 06585966 5.99 SGD
Shipped after 2018-06-29
- - M22 400 Stainless steel (SUS304)   1PC 1 M22x400 06586605 35.99 SGD
Shipped after 2018-06-29
- - M22 350 Stainless steel (SUS304)   1PC 1 M22x350 06586587 29.99 SGD
Shipped after 2018-06-29
- - M22 330 Stainless steel (SUS304)   1PC 1 M22x330 06586571 29.99 SGD
Shipped after 2018-06-29
- - M20 350 Stainless steel (SUS304)   1PC 1 M20x350 06586517 25.99 SGD
Shipped after 2018-06-29
- - M20 230 Stainless steel (SUS304)   1PC 1 M20x230 06586456 17.99 SGD
Shipped after 2018-06-29
- - M20 220 Stainless steel (SUS304)   1PC 1 M20x220 06586447 15.99 SGD
Shipped after 2018-06-29
- - M16 240 Stainless steel (SUS304)   1PC 1 M16x240 06586361 12.99 SGD
Shipped after 2018-06-29
- - M12 210 Stainless steel (SUS304)   1PC 1 M12x210 06586221 7.99 SGD
Shipped after 2018-06-29
- - M12 200 Stainless steel (SUS304)   1PC 1 M12x200 06586212 6.99 SGD
Shipped after 2018-06-25
- - M12 160 Stainless steel (SUS304)   1PC 1 M12x160 06586176 5.99 SGD
Shipped after 2018-06-25
- - M12 140 Stainless steel (SUS304)   1PC 1 M12x140 06586151 4.99 SGD
Shipped after 2018-06-25
- - M12 120 Stainless steel (SUS304)   1PC 1 M12x120 06586133 3.99 SGD
Shipped after 2018-06-25
- - M10 190 Stainless steel (SUS304)   1PC 1 M10x190 06586097 6.99 SGD
Shipped after 2018-06-29
- - M24 500 Stainless steel (SUS304)   1PC 1 M24x500 06586684 43.99 SGD
Shipped after 2018-06-29
- - M20 400 Stainless steel (SUS304)   1PC 1 M20x400 06586535 28.99 SGD
Shipped after 2018-06-29
- - M20 380 Stainless steel (SUS304)   1PC 1 M20x380 06586526 42.99 SGD
Shipped after 2018-06-29
- - M16 300 Stainless steel (SUS304)   1PC 1 M16x300 06586395 12.99 SGD
Shipped after 2018-06-25
- - M12 220 Stainless steel (SUS304)   1PC 1 M12x220 06586237 8.99 SGD
Shipped after 2018-06-29
- - M10 150 Stainless steel (SUS304)   1PC 1 M10x150 06586054 3.99 SGD
Shipped after 2018-06-25
- - M8 130 Stainless steel (SUS304)   1PC 1 M8x130 06585975 3.99 SGD
Shipped after 2018-06-29
- - M24 350 Stainless steel (SUS304)   1PC 1 M24x350 06586641 29.99 SGD
Shipped after 2018-06-29
- - M20 330 Stainless steel (SUS304)   1PC 1 M20x330 06586501 22.99 SGD
Shipped after 2018-06-29
- - M20 240 Stainless steel (SUS304)   1PC 1 M20x240 06586465 20.99 SGD
Shipped after 2018-06-29
- - M16 190 Stainless steel (SUS304)   1PC 1 M16x190 06586316 14.99 SGD
Shipped after 2018-06-29
- - M12 240 Stainless steel (SUS304)   1PC 1 M12x240 06586255 9.99 SGD
Shipped after 2018-06-29
- - M12 230 Stainless steel (SUS304)   1PC 1 M12x230 06586246 8.99 SGD
Shipped after 2018-06-29
- - M8 110 Stainless steel (SUS304)   1PC 1 M8x110 06585957 2.99 SGD
Shipped after 2018-06-29
- - M24 400 Stainless steel (SUS304)   1PC 1 M24x400 06586666 33.99 SGD
Shipped after 2018-06-29
- - M24 380 Stainless steel (SUS304)   1PC 1 M24x380 06586657 35.99 SGD
Shipped after 2018-06-29
- - M22 250 Stainless steel (SUS304)   1PC 1 M22x250 06586544 22.99 SGD
Shipped after 2018-06-29
- - M16 210 Stainless steel (SUS304)   1PC 1 M16x210 06586334 11.99 SGD
Shipped after 2018-06-29
- - M16 170 Stainless steel (SUS304)   1PC 1 M16x170 06586291 7.99 SGD
Shipped after 2018-06-29
- - M8 140 Stainless steel (SUS304)   1PC 1 M8x140 06585984 3.99 SGD
Shipped after 2018-06-29
- - M24 300 Stainless steel (SUS304)   1PC 1 M24x300 06586623 28.99 SGD
Shipped after 2018-06-29
- - M22 380 Stainless steel (SUS304)   1PC 1 M22x380 06586596 33.99 SGD
Shipped after 2018-06-29
- - M20 200 Stainless steel (SUS304)   1PC 1 M20x200 06586422 15.99 SGD
Shipped after 2018-06-29
- - M20 190 Stainless steel (SUS304)   1PC 1 M20x190 06586413 14.99 SGD
Shipped after 2018-06-29
- - M16 250 Stainless steel (SUS304)   1PC 1 M16x250 06586377 11.99 SGD
Shipped after 2018-06-29
- - M16 230 Stainless steel (SUS304)   1PC 1 M16x230 06586352 12.99 SGD
Shipped after 2018-06-29
- - M16 220 Stainless steel (SUS304)   1PC 1 M16x220 06586343 13.99 SGD
Shipped after 2018-06-29
- - M12 190 Stainless steel (SUS304)   1PC 1 M12x190 06586203 6.99 SGD
Shipped after 2018-06-29
- - M12 180 Stainless steel (SUS304)   1PC 1 M12x180 06586194 6.99 SGD
Shipped after 2018-06-29
- - M12 170 Stainless steel (SUS304)   1PC 1 M12x170 06586185 7.99 SGD
Shipped after 2018-06-25
- - M12 110 Stainless steel (SUS304)   1PC 1 M12x110 06586124 3.99 SGD
Shipped after 2018-06-25
- - M8 90 Stainless steel (SUS304)   1PC 1 M8x90 06585932 2.99 SGD
Shipped after 2018-06-25
- - M24 330 Stainless steel (SUS304)   1PC 1 M24x330 06586632 29.99 SGD
Shipped after 2018-06-29
- - M20 210 Stainless steel (SUS304)   1PC 1 M20x210 06586431 15.99 SGD
Shipped after 2018-06-29
- - M20 180 Stainless steel (SUS304) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20x180 06586404 13.99 SGD
Shipped after 2018-06-29
- - M16 280 Stainless steel (SUS304)   1PC 1 M16x280 06586386 14.99 SGD
Shipped after 2018-06-29
- - M12 250 Stainless steel (SUS304)   1PC 1 M12x250 06586264 9.99 SGD
Shipped after 2018-07-02
- - M10 170 Stainless steel (SUS304)   1PC 1 M10x170 06586072 6.99 SGD
Shipped after 2018-06-29
- - M20 300 Stainless steel (SUS304)   1PC 1 M20x300 06586492 22.99 SGD
Shipped after 2018-06-29
- - M10 140 Stainless steel (SUS304)   1PC 1 M10x140 06586045 3.99 SGD
Shipped after 2018-06-25
- - M8 150 Stainless   1PC 1 M8x150 06585993 2.99 SGD
Shipped after 2018-06-25
- - M10 100 Stainless   1PC 1 M10x100 06586002 2.99 SGD
Shipped after 2018-06-25
- - M10 120 Stainless   1PC 1 M10x120 06586027 3.99 SGD
Shipped after 2018-06-25
- - M10 130 Stainless   1PC 1 M10x130 06586036 3.99 SGD
Shipped after 2018-06-25
- - M10 200 Stainless   1PC 1 M10x200 06586106 5.99 SGD
Shipped after 2018-06-25
- - M12 100 Stainless   1PC 1 M12x100 06586115 3.99 SGD
Shipped after 2018-06-25
- - M12 130 Stainless   1PC 1 M12x130 06586142 3.99 SGD
Shipped after 2018-06-25
- - M12 150 Stainless   1PC 1 M12x150 06586167 4.99 SGD
Shipped after 2018-06-25
- - M16 180 Stainless   1PC 1 M16x180 06586307 7.99 SGD
Shipped after 2018-06-25
- - M16 200 Stainless   1PC 1 M16x200 06586325 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Installation of port shirasu
4
From Japan
On 2017-11-15 14:58:32
It is not easy to rust, it is handy because it has various sizes.
This review is about item#6586307.
Installation of stainless steel rail
5
From Japan
On 2016-06-11 18:33:59
It is easy to work but I think that it was not slanted for chemical anchor. I did diagonal cutting by myself.
This review is about item#06586027.
Renovation
3
From Japan
On 2015-10-22 11:37:16
I would like to purchase again if I have the opportunity.
This review is about item#06586395.
Equipment installation
5
From Japan
On 2015-06-16 15:31:48
I am using it without problems. Is not it cheap with many lots such as number?
This review is about item#06586167.
For fixing for machine installation.
5
From Japan
On 2014-04-20 20:20:47
Although I used other maker items, I tried using it because it is expensive in terms of price, but I do not know the difference even if placed side by side, I am satisfied with the quality. I wonder if I can make it a bit cheaper if I want a greed.
This review is about item#06586167.
Installation of machine tools
5
From Japan
On 2013-02-04 18:36:32
It was used for installation of machine tool. I am satisfied as a product. I also want to use it next time.
This review is about item#06586377.

Related Products