Buy more than* S$200* and get FREE SHIPPING

Horizontal Straight Cut Bolts for Chemical Anchor, Iron/Uni- Clo Plating

3.86 (7)
Point Angle (Degree)
45
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material Screw Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Screw Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 Uni-chrome plated iron M8   1PC 1 M8x90 06586772 5.99 SGD
Shipped after 2018-02-27
110 Uni-chrome plated iron M8   1PC 1 M8x110 06586797 2.99 SGD
Shipped after 2018-02-27
100 Uni-chrome plated iron M8   1PC 1 M8x100 06586781 2.99 SGD
Shipped after 2018-02-27
550 Uni-chrome plated iron M24   1PC 1 M24x550 06587533 22.99 SGD
Shipped after 2018-02-27
500 Uni-chrome plated iron M24   1PC 1 M24x500 06587524 20.99 SGD
Shipped after 2018-02-27
450 Uni-chrome plated iron M24   1PC 1 M24x450 06587515 22.99 SGD
Shipped after 2018-02-27
400 Uni-chrome plated iron M24   1PC 1 M24x400 06587506 19.99 SGD
Shipped after 2018-02-27
380 Uni-chrome plated iron M24   1PC 1 M24x380 06587497 14.99 SGD
Shipped after 2018-02-27
350 Uni-chrome plated iron M24   1PC 1 M24x350 06587481 16.99 SGD
Shipped after 2018-02-27
330 Uni-chrome plated iron M24   1PC 1 M24x330 06587472 15.99 SGD
Shipped after 2018-02-27
300 Uni-chrome plated iron M24   1PC 1 M24x300 06587463 12.99 SGD
Shipped after 2018-02-27
280 Uni-chrome plated iron M22   1PC 1 M22x280 06587393 11.99 SGD
Shipped after 2018-02-27
250 Uni-chrome plated iron M22   1PC 1 M22x250 06587384 10.99 SGD
Shipped after 2018-02-27
380 Uni-chrome plated iron M20   1PC 1 M20x380 06587366 11.99 SGD
Shipped after 2018-02-27
250 Uni-chrome plated iron M16   1PC 1 M16x250 06587217 7.99 SGD
Shipped after 2018-02-27
240 Uni-chrome plated iron M16   1PC 1 M16x240 06587201 5.99 SGD
Shipped after 2018-02-27
130 Uni-chrome plated iron M12   1PC 1 M12x130 06586982 1.99 SGD
In stock
120 Uni-chrome plated iron M12   1PC 1 M12x120 06586973 1.99 SGD
In stock
110 Uni-chrome plated iron M12   1PC 1 M12x110 06586964 8.99 SGD
Shipped after 2018-02-27
140 Uni-chrome plated iron M8   1PC 1 M8x140 06586824 2.99 SGD
Shipped after 2018-02-27
130 Uni-chrome plated iron M8   1PC 1 M8x130 06586815 2.99 SGD
Shipped after 2018-02-27
120 Uni-chrome plated iron M8   1PC 1 M8x120 06586806 -
Discontinued
[x]
450 Uni-chrome plated iron M22   1PC 1 M22x450 06587454 19.99 SGD
Shipped after 2018-02-27
400 Uni-chrome plated iron M22   1PC 1 M22x400 06587445 12.99 SGD
Shipped after 2018-02-27
380 Uni-chrome plated iron M22   1PC 1 M22x380 06587436 14.99 SGD
Shipped after 2018-02-27
350 Uni-chrome plated iron M22   1PC 1 M22x350 06587427 13.99 SGD
Shipped after 2018-02-27
330 Uni-chrome plated iron M22   1PC 1 M22x330 06587411 12.99 SGD
Shipped after 2018-02-27
300 Uni-chrome plated iron M22   1PC 1 M22x300 06587402 11.99 SGD
Shipped after 2018-02-27
280 Uni-chrome plated iron M20   1PC 1 M20x280 06587323 7.99 SGD
Shipped after 2018-02-27
250 Uni-chrome plated iron M20   1PC 1 M20x250 06587314 6.99 SGD
In stock
240 Uni-chrome plated iron M20   1PC 1 M20x240 06587305 7.99 SGD
Shipped after 2018-02-27
230 Uni-chrome plated iron M20   1PC 1 M20x230 06587296 7.99 SGD
Shipped after 2018-02-27
220 Uni-chrome plated iron M20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20x220 06587287 7.99 SGD
In stock
190 Uni-chrome plated iron M20   1PC 1 M20x190 06587253 6.99 SGD
Shipped after 2018-02-27
180 Uni-chrome plated iron M20   1PC 1 M20x180 06587244 5.99 SGD
In stock
280 Uni-chrome plated iron M16   1PC 1 M16x280 06587226 8.99 SGD
Shipped after 2018-02-27
230 Uni-chrome plated iron M12   1PC 1 M12x230 06587086 4.99 SGD
Shipped after 2018-02-27
220 Uni-chrome plated iron M12   1PC 1 M12x220 06587077 4.99 SGD
Shipped after 2018-02-27
210 Uni-chrome plated iron M12   1PC 1 M12x210 06587061 3.99 SGD
Shipped after 2018-02-27
190 Uni-chrome plated iron M12   1PC 1 M12x190 06587043 3.99 SGD
Shipped after 2018-02-27
180 Uni-chrome plated iron M12   1PC 1 M12x180 06587034 3.99 SGD
In stock
170 Uni-chrome plated iron M12   1PC 1 M12x170 06587025 8.99 SGD
Shipped after 2018-02-27
160 Uni-chrome plated iron M12   1PC 1 M12x160 06587016 8.99 SGD
Shipped after 2018-02-27
180 Uni-chrome plated iron M10   1PC 1 M10x180 06586921 3.99 SGD
Shipped after 2018-02-27
170 Uni-chrome plated iron M10   1PC 1 M10x170 06586912 3.99 SGD
Shipped after 2018-02-27
160 Uni-chrome plated iron M10   1PC 1 M10x160 06586903 2.99 SGD
Shipped after 2018-02-27
140 Uni-chrome plated iron M10   1PC 1 M10x140 06586885 2.99 SGD
Shipped after 2018-02-27
130 Uni-chrome plated iron M10   1PC 1 M10x130 06586876 4.99 SGD
Shipped after 2018-02-27
100 Uni-chrome plated iron M10   1PC 1 M10x100 06586842 1.99 SGD
In stock
350 Uni-chrome plated iron M20   1PC 1 M20x350 06587357 11.99 SGD
Shipped after 2018-02-27
330 Uni-chrome plated iron M20   1PC 1 M20x330 06587341 10.99 SGD
Shipped after 2018-02-27
300 Uni-chrome plated iron M20   1PC 1 M20x300 06587332 9.99 SGD
Shipped after 2018-02-27
210 Uni-chrome plated iron M20   1PC 1 M20x210 06587271 7.99 SGD
Shipped after 2018-02-27
200 Uni-chrome plated iron M20   1PC 1 M20x200 06587262 8.99 SGD
Shipped after 2018-02-27
230 Uni-chrome plated iron M16   1PC 1 M16x230 06587192 5.99 SGD
Shipped after 2018-02-27
220 Uni-chrome plated iron M16   1PC 1 M16x220 06587183 4.99 SGD
In stock
210 Uni-chrome plated iron M16   1PC 1 M16x210 06587174 4.99 SGD
Shipped after 2018-02-27
190 Uni-chrome plated iron M16   1PC 1 M16x190 06587156 5.99 SGD
Shipped after 2018-02-27
170 Uni-chrome plated iron M16   1PC 1 M16x170 06587131 3.99 SGD
In stock
160 Uni-chrome plated iron M16   1PC 1 M16x160 06587122 4.99 SGD
In stock
250 Uni-chrome plated iron M12   1PC 1 M12x250 06587104 4.99 SGD
In stock
240 Uni-chrome plated iron M12   1PC 1 M12x240 06587095 4.99 SGD
In stock
100 Uni-chrome plated iron M12   1PC 1 M12x100 06586955 1.99 SGD
In stock
200 Uni-chrome plated iron M10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x200 06586946 3.99 SGD
Shipped after 2018-02-27
190 Uni-chrome plated iron M10   1PC 1 M10x190 06586937 3.99 SGD
Shipped after 2018-02-27
120 Uni-chrome plated iron M10   1PC 1 M10x120 06586867 1.99 SGD
Shipped after 2018-02-23
150 Uni-chrome plated iron M8   1PC 1 M8x150 06586833 1.99 SGD
In stock
200 Uni-chrome plated iron M12   1PC 1 M12x200 06587052 2.99 SGD
In stock
140 Uniqlo iron plating M12   1PC 1 M12x140 06586991 1.99 SGD
In stock
110 Uniqlo iron plating M10   1PC 1 M10x110 06586851 1.99 SGD
In stock
80 Iron unichrome plating M8   1PC 1 M8x80 06586763 0.99 SGD
Shipped after 2018-02-27
150 Iron unichrome plating M10   1PC 1 M10x150 06586894 1.99 SGD
In stock
150 Iron unichrome plating M12   1PC 1 M12x150 06587007 2.99 SGD
In stock
150 Iron unichrome plating M16   1PC 1 M16x150 06587113 3.99 SGD
In stock
180 Iron unichrome plating M16   1PC 1 M16x180 06587147 4.99 SGD
In stock
200 Iron unichrome plating M16   1PC 1 M16x200 06587165 4.99 SGD
In stock
300 Iron unichrome plating M16   1PC 1 M16x300 06587235 5.99 SGD
In stock
400 Iron unichrome plating M20   1PC 1 M20x400 06587375 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Equipment fixing bolt
4
From Japan
On 2018-01-17 23:33:50
I think that one by one packing is good, because there were a few numbers this time There was a little unpacking
This review is about item#6586973.
Installation of stone processing machine
4
From Japan
On 2017-12-15 10:12:01
I am cheap and I am grateful. As for other reviews, it is better for both ends to be double-ended.
This review is about item#6587165.
Block wall reinforcement
3
From Japan
On 2017-10-23 22:17:01
It was able to be used without problems. It is cheap and good, but the delivery date took 5 days. I hope it should be around 3 days if possible.
This review is about item#6586876.
Anchor bolt construction
3
From Japan
On 2017-05-16 15:13:50
I do not mind being able to raise it a bit, so I wonder if you can get a V-shaped cut item. There is a possibility that it is biased by driving, and manufacturers of chemical anchors are not recommending single cutting.
This review is about item#6587007.
Goods are solid
5
From Japan
On 2016-10-18 20:40:09
For chemical use. I purchased it by mistake as a rough cut · I used it by cutting at my company due to my mistake and construction term problem.
This review is about item#6587165.
Machine anchor
3
From Japan
On 2016-08-24 23:35:34
I worked with just the right size.
This review is about item#6587113.
Earthquake countermeasure anchoring
5
From Japan
On 2014-08-07 14:26:50
If you enter at this price, it will be unbearable to cut it each time.
This review is about item#06586876.

Related Products