Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adjusting Bolts, Stainless, Without Rubber

4.39 (28)
...see all>
Product Options
ADD TO CART
Bolt Diameter Dimensions D (mm) Dimension H (mm) Material Type Dimension S (mm) Pitch Load Limit (kgf) Bolt Length L (mm) Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Diameter Dimensions D (mm) Dimension H (mm) Material Type Dimension S (mm) Pitch Load Limit (kgf) Bolt Length L (mm) Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20 75 32 Stainless Resin without adjuster - - 600(referencevalue) 100 19 1PC 1 SUS-KA20x100 02040613 24.99 SGD
Discontinued
M20 75 32 Stainless Resin without adjuster - - 600(referencevalue) 150 19 1PC 1 SUS-KA20x150 34990207 30.99 SGD
In stock
M5 30 7 - - 8 0.8 - 60 3.5 1pc 1 M5 x60 44351221 4.99 SGD
In stock
M16 75 29 Stainless steel Adjuster with no resin - - 600 (reference value) 100 19 1PC 1 SUS-KA16x100 02040586 -
Discontinued
[x]
M16 75 29 Stainless steel Adjuster with no resin - - 600 (reference value) 130 19 1PC 1 SUS-KA16x130 02040595 -
Discontinued
[x]
M16 75 29 Stainless steel Adjuster with no resin - - 600 (reference value) 180 19 1PC 1 SUS-KA16x180 02040604 -
Discontinued
[x]
M20 75 32 Stainless steel Adjuster with no resin - - 600 (reference value) 130 19 1PC 1 SUS-KA20x130 02040622 -
Discontinued
[x]
M20 75 32 Stainless steel Adjuster with no resin - - 600 (reference value) 180 19 1PC 1 SUS-KA 20x180 02040631 29.99 SGD
In stock
M12 55 22 Stainless steel Adjuster with no resin - - 600 (reference value) 100 14 1PC 1 SUS-KB12x100 02040647 -
Discontinued
[x]
M12 55 22 Stainless steel Adjuster with no resin - - 600 (reference value) 120 14 1PC 1 SUS-KB 12x120 02040656 -
Discontinued
[x]
M12 55 22 Stainless steel Non-plastic adjuster - - 600 (reference value) 150 14 1PC 1 SUS-KB12x150 34990182 -
Discontinued
[x]
M16 75 29 Stainless steel Non-plastic adjuster - - 600 (reference value) 150 19 1PC 1 SUS-KA16x150 34990191 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 1
3 star 5
2 star 2
1 star 0
Review Rating: 4.39
28 Customer Reviews
The reviews are automatic translation.
Adjusting the height of the work table
5
From Japan
On 2018-04-28 01:43:55
It is more durable, stable and satisfied than I expected. At the moment there is no deformation and rust does not occur.
This review is about item#02040647.
Adjusting the level when the installation environment uses water
5
From Japan
On 2018-04-07 14:51:19
It can be used as an ordinary stainless steel adjust bolt. I bought it as far as stock this time, but I hope it will not go away.
This review is about item#2040622.
Built-in parts
3
From Japan
On 2018-03-13 17:40:09
I think that there is a jig for rotating this product. I plugged Genza with my own jig. I want you to continue selling it because it is functional enough
This review is about item#2040586.
DIY wood deck
5
From Japan
On 2017-11-05 17:48:32
It is also solid making, so it can be used with confidence outdoors because it is made.
This review is about item#2040647.
Kitchen equipment, stand bed repair
5
From Japan
On 2017-05-18 20:40:47
It was perfect for all dimensions, the work was completed in a super - easy way.
This review is about item#2040631.
Create by yourself
5
From Japan
On 2017-04-17 09:38:47
I am planning to install solar panels on the terrace on the second floor, with a roof and a sunshade. We bought cheaper ones of your brands as it was necessary for a large amount to adjust foot and footprints of the frame.
This review is about item#2040647.
As an outdoor permanent foothold
5
From Japan
On 2017-04-05 12:38:12
I bought it because it was cheap, but problems did not occur even if it was permanently installed outdoors.
This review is about item#34990182.
The legs of the platform
2
From Japan
On 2017-03-24 16:02:18
I thought that the base part was fixed more firmly, but I failed because I was in a hurry.
This review is about item#2040647.
Attach to the bundle of wood deck
5
From Japan
On 2017-03-14 08:31:51
Useful when the installation location is gradient. It will stabilize.
This review is about item#02040647.
Horizontal adjustment of tank
5
From Japan
On 2017-01-14 08:37:18
It is not inferior to the manufacturer. It is inexpensive and the strength is satisfactory.
This review is about item#02040647.

Related Products