The reviews are automatic translation.
Leveling of workbench
From Japan
On 2017-10-28 12:53:34
To the extent of the price. Very firm and durable The base is not scratched.
Building a shelf
From Japan
On 2017-06-19 01:49:28
Although I bought 8 pieces together with the adjuster base of the same diameter, it seems that the thread cutting is messy and did not fit into the base successfully, and I returned four pieces. I am saving it if it is making it a little more polite.
Adjusting the shelf height
From Japan
On 2017-04-23 16:33:46
Rubber is attached to the installation surface, it also becomes a slip prevention, you can use it
Use it as a leg of a folding table with casters.
From Japan
On 2016-07-15 17:09:15
Even compared with stainless steel products, it did not go wrong, it did not slide at all for use in indoor flooring and the price was also cheap so it was very good.
Fixing the workbench
From Japan
On 2016-05-27 11:26:34
I am satisfied with the price, but the adjustment of the adjustment screw is bad and the nut is caught. Is not the machine making the screws not good?
Fixing the workbench
From Japan
On 2016-05-26 17:15:33
I am satisfied with the price, but the adjustment of the adjustment screw is bad and the nut is caught. Is not the machine making the screws not good?
Fixing the workbench
From Japan
On 2016-05-24 22:07:21
I am satisfied with the price, but the adjustment of the adjustment screw is bad and the nut is caught. Is not the machine making the screws not good?
Core removal
From Japan
On 2016-03-24 15:02:34
I bought it to hold a block without my core made by my core. It can be used with rubber.
Dolly construction
From Japan
On 2014-09-09 14:07:42
I am very satisfied.
Adjusting the height of the work table
From Japan
On 2013-04-26 10:19:49
It can be used without problems and the price is satisfied.