Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For Adjuster Bolt High Loads, With Uniqlo Plating And No Resin

4.69 (26)
Dimension h (mm)
16
Surface Processing
Unichrome plating
Dimensions D (mm)
60
Material
Iron
...see all>
Product Options
ADD TO CART
Type Load Limit (kgf) Bolt Length L (mm) Bolt Diameter Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Load Limit (kgf) Bolt Length L (mm) Bolt Diameter Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjuster with no resin 1200 (reference value) 100 M12 24 1PC 1 KC12x100 02040735 4.99 SGD
Shipped after 2018-06-25
Adjuster with no resin 1200 (reference value) 120 M12 24 1PC 1 KC12x120 02040744 4.99 SGD
Shipped after 2018-06-25
Non-plastic adjuster 1200 (reference value) 150 M12 24 1PC 1 KC12x150 34990277 -
Discontinued
[x]
Adjuster with no resin 2500 (reference value) 100 M16 26 1PC 1 KC16x100 02040753 -
Discontinued
[x]
Adjuster with no resin 2500 (reference value) 130 M16 26 1PC 1 KC16x130 02040762 6.99 SGD
Shipped after 2018-06-25
Adjuster with no resin 2500 (reference value) 150 M16 26 1PC 1 KC16x150 34990286 7.99 SGD
Shipped after 2018-06-25
Adjuster with no resin 2500 (reference value) 180 M16 26 1PC 1 KC16x180 02040771 7.99 SGD
Shipped after 2018-06-25
Adjuster with no resin 4000 (reference value) 100 M20 29 1PC 1 KC20x100 02040787 -
Discontinued
[x]
Adjuster with no resin 4000 (reference value) 130 M20 29 1PC 1 KC20x130 02040796 -
Discontinued
[x]
Adjuster with no resin 4000 (reference value) 150 M20 29 1PC 1 KC20x150 34990295 -
Discontinued
[x]
Adjuster with no resin 4000 (reference value) 180 M20 29 1PC 1 KC20x180 02040805 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.69
26 Customer Reviews
The reviews are automatic translation.
Installation of eaves reinforcement pillars for snowfall
5
From Japan
On 2017-11-07 07:56:31
It looks very solid and has a firm feeling beyond price. In preparation for snowfall, I bought it to install a column to reinforce the eaves of the workplace, but it is safe even in heavy snow.
This review is about item#02040735.
Can making
5
From Japan
On 2017-10-31 07:09:22
I buy things that I can trust because I buy goods frequently.
This review is about item#02040753.
Height adjustment of cages of poultry breeding grounds
5
From Japan
On 2017-08-30 15:54:44
It was firmer than I expected. Packing is also good and the price is okay.
This review is about item#2040753.
Jack, lift support
5
From Japan
On 2017-03-21 08:46:54
We have created several sets to increase the safety of work. For individual use of DIY, we will hesitate to buy 10 sets at home center. I am thankful that you can get it at this price.
This review is about item#02040787.
On the main leg such as the stand
5
From Japan
On 2016-07-29 18:26:38
I am thankful for this price with this product. I want you to keep this price.
This review is about item#02040753.
Level adjustment of gantry
4
From Japan
On 2016-07-05 09:15:48
Both weight feeling texture were more than price.
This review is about item#02040796.
Used for machine and scaffolding
5
From Japan
On 2016-05-17 17:58:36
Even though it is cheap, it is good to be very firm. The cheap adjuster = luxurious image is gone.
This review is about item#02040753.
Parallel out of surface plate
5
From Japan
On 2016-05-15 22:26:37
Cheap, durable and satisfied
This review is about item#02040744.
Used for self-governing association garbage station
5
From Japan
On 2016-03-25 18:31:04
Anyway I am looking for a lot of hotties and I came across this. I got lost to the end with Sten's thing, but I bought the M20 thought that it would be good if I could use it outdoors for 10 years, if it rusted, I should exchange again. It was cheap and it was very helpful. Osaka spirit million years old!
This review is about item#02040787.
For machine tools
5
From Japan
On 2015-07-17 23:27:59
We do not handle heavily-weighted adjusters generally at home centers etc. We are saved.
This review is about item#02040787.

Related Products