Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

For High-Load Adjuster Bolts, Without Stainless And Rubber

2.00 (1)
Dimension h (mm)
16
Dimensions D (mm)
60
...see all>
Product Options
ADD TO CART
Material Type Load Limit (kgf) Bolt Length L (mm) Bolt Diameter Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type Load Limit (kgf) Bolt Length L (mm) Bolt Diameter Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless - 4500 (reference value) 180 M20 29 1PC 1 SUS-KC20x180 02040981 37.99 SGD
In stock
Stainless - 2500 (reference value) 150 M16 26 1PC 1 SUS-KC16x150 34990304 31.99 SGD
In stock
Stainless - 2500 (reference value) 130 M16 26 1PC 1 SUS-KC16x130 02040945 32.99 SGD
Shipped after 2018-05-11
Stainless - 2500 (reference value) 180 M16 26 1PC 1 SUS-KC16x180 02040954 33.99 SGD
Shipped after 2018-05-11
Stainless - 4500 (reference value) 130 M20 29 1PC 1 SUS-KC20x130 02040972 35.99 SGD
In stock
Stainless - 4500 (reference value) 150 M20 29 1PC 1 SUS-KC20x150 34990313 37.99 SGD
In stock
Stainless No rubber adjuster 4500 (reference value) 100 M20 29 1PC 1 SUS-KC20x100 02040963 35.99 SGD
In stock
Stainless steel Rubberless adjuster 2500 (reference value) 100 M16 26 1PC 1 SUS-KC16x100 02040936 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Workbench and thing adjusters
2
From Japan
On 2017-05-22 18:34:07
A price that does not change almost anywhere as it was when selling cheaply at a neat manufacturer. Things are not bad, but I want the adjuster to lower the price a bit more.
This review is about item#2040954.

Related Products