Buy more than* S$200* and get FREE SHIPPING

Finishing sheet

5.00 (5)
Adhesive
R/R, R/R
Sheet Size (mm)
228x280, 228x280
Abrasive Material
silicon carbide, Silicon carbide
...see all>
Product Options
ADD TO CART
Specification Base Material Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Base Material Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Anti-clogging process craft paper CW, Kraft paper CW 280, 280 Sheet type 1Box(100Sheet) 1 DSC-M 05243777 93.99 SGD
Shipped after 2018-06-01
Anti-clogging process craft paper CW, Kraft paper CW 360, 360 Sheet type 1Box(100Sheet) 1 DSC-M 05243786 82.99 SGD
Shipped after 2018-06-01
Anti-clogging process craft paper CW, Kraft paper CW 500, 500 Sheet type 1Box(100Sheet) 1 DSC-M 05243795 81.99 SGD
Shipped after 2018-06-01
- craft paper CW, Craft paper CW 120, 120 Sheet type, Sheet type 1Box(100Sheet) 1 DSC-M 05243287 84.99 SGD
Shipped after 2018-05-28
Anti-clogging process craft paper CW, Kraft paper CW 150, 150 Sheet type, Sheet type 1Box(100Sheet) 1 DSC-M 05243296 82.99 SGD
Shipped after 2018-05-28
Anti-clogging process craft paper CW, Kraft paper CW 180, 180 Sheet type, Sheet type 1Box(100Sheet) 1 DSC-M 05243305 82.99 SGD
Shipped after 2018-05-28
- craft paper CW, Craft paper CW 220, 220 Sheet type, Sheet type 1Box(100Sheet) 1 DSC-M 05243314 81.99 SGD
Shipped after 2018-05-28
Anti-clogging process craft paper CW, Kraft paper CW 240, 240 Sheet type, Sheet type 1Box(100Sheet) 1 DSC-M 05243761 81.99 SGD
Shipped after 2018-05-28
- craft paper CW, Craft paper CW 320, 320 Sheet type, Sheet type 1Box(100Sheet) 1 DSC-M 05243323 80.99 SGD
Shipped after 2018-05-28
- craft paper CW, Kraft paper CW 400, 400 Sheet type, Sheet type 1Box(100Sheet) 1 DSC-M 05243332 80.99 SGD
Shipped after 2018-05-28
- craft paper CW, Craft paper CW 600, 600 Sheet type, Sheet type 1Box(100Sheet) 1 DSC-M 05243341 79.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Metal finish polishing
5
From Japan
On 2018-05-23 14:54:25
This is the best from other manufacturers about our application (polished polished aluminum brass). Unfortunately the scratch made bigger by the monotalou. So, I am using only the past here for a long time but since there are only 600 numbers, I use other manufacturers beyond that.
This review is about item#5243795.
Polishing at wood painting
5
From Japan
On 2016-09-29 21:58:11
Although it is common to work on 1/4, 1/8, it is easy to use because it is easily detached when a crease is attached, and it is solid. I also used other manufacturer's products, but recently I have decided to purchase this manufacturer.
This review is about item#5243287.
Musical instrument wood part polishing, natural painted surface polishing
5
From Japan
On 2016-04-28 23:40:08
Paper quality was better than Fine Cut, but I used 3M before, but now I am using KOVAX only for 600 numbers. Although I tried it a lot, it is better not to cut excessively well with biting
This review is about item#05243341.
Cut it to 20 × 57 and put it as an accessory in the paper airplane machine kit. It is used for picking up laser-cut paper airplane fuselage and finishing paper airplane.
5
From Japan
On 2014-03-18 13:21:19
It is easy to use because it has waist.
This review is about item#05243332.
Painting under paint
5
From Japan
On 2013-03-04 15:14:09
This type is a good feeling that it can easily be scraped off.
This review is about item#05243323.

Related Products