Buy more than* S$200* and get FREE SHIPPING

Water resistant sheet (SC)

3.80 (5)
Sheet Size (mm)
228x280, 228x280
Abrasive Material
silicon carbide, Silicon carbide
...see all>
Product Options
ADD TO CART
Base Material Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
craft paper CW, Kraft paper CW 60, 60 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243603 129.99 SGD
In stock
craft paper CW, Kraft paper CW 500, 500 Sheet type 1Box(100Sheet) 1 SC 05243725 83.99 SGD
In stock
craft paper CW, Kraft paper CW 280, 280 Sheet type 1Box(100Sheet) 1 SC 05243682 84.99 SGD
In stock
craft paper CW, Kraft paper CW 360, 360 Sheet type 1Box(100Sheet) 1 SC 05243707 84.99 SGD
Shipped after 2018-04-27
craft paper CW, Craft paper CW 80, 80 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243612 129.99 SGD
Shipped after 2018-04-27
craft paper CW, Craft paper CW 100, 100 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243621 109.99 SGD
In stock
craft paper CW, Craft paper CW 120, 120 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243637 87.99 SGD
In stock
craft paper CW, Kraft paper CW 150, 150 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243646 86.99 SGD
In stock
craft paper CW, Kraft paper CW 180, 180 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243655 84.99 SGD
In stock
craft paper CW, Kraft paper CW 220, 220 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243664 84.99 SGD
In stock
craft paper CW, Craft paper CW 240, 240 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243673 84.99 SGD
In stock
craft paper CW, Kraft paper CW 320, 320 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243691 83.99 SGD
In stock
craft paper CW, Craft paper CW 400, 400 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243716 82.99 SGD
In stock
craft paper CW, Craft paper CW 600, 600 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243734 81.99 SGD
In stock
craft paper CW, Craft paper CW 800, 800 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243271 81.99 SGD
In stock
craft paper CW, Craft paper CW 1000, 1000 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243357 94.99 SGD
In stock
craft paper CW, Kraft paper CW 1200, 1200 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243752 97.99 SGD
In stock
craft paper CW, Craft paper CW 1500, 1500 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243366 119.99 SGD
In stock
craft paper CW, Kraft paper CW 2000, 2000 Sheet type, Sheet type 1Box(100Sheet) 1 SC 05243411 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
To use for grinding
5
From Japan
On 2016-03-12 22:19:46
It is the highest because it runs long and it is easy to use.
This review is about item#05243664.
Metal polishing
4
From Japan
On 2012-03-25 18:39:20
I tried purchasing instead of 3M soft type, but the paper quality is a little harder to compare. Sharpness is satisfactory. I would like to use this if you get a bit more soft paper quality.
This review is about item#05243411.
Plastic grinding
1
From Japan
On 2012-03-09 10:50:02
Although it was evaluated as having water resistance and abrasive strength, as a result of using it with hydraulic, although it is good at the beginning, it gets rolled and becomes difficult to use during use.
This review is about item#05243734.
It is used for building materials (wooden fittings and aluminum sashes etc.) and furniture repair work and painting work.
4
From Japan
On 2010-11-07 17:44:33
Somewhat satisfied with respect to abrasiveness. I feel that clogging is an ordinary evaluation.
This review is about item#05243271.
Mirror processing of motorcycle frame \ (^ o ^) /
5
From Japan
On 2010-09-28 21:09:36
Anyway I had a good deed, I did not think that I should have so much, so I have surplus a lot (sweat) If you are lost in purchasing a water resistant seat it would be better to buy this! I really recommend it.
This review is about item#05243734.

Related Products