Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Color Sling, Jis Wire Sling Ligament

4.60 (5)
Description 2
Colors of the product digger by length, which makes storage and real time use easy.
Caution
For accident prevention, single hook with eye splice rope is strictly prohibited.
...see all>
Product Options
ADD TO CART
Impeller Eye Measurement (mm) Cutting Load (kN [tf]) Rope Diameter (phi mm) Length (m) Color Weight (kg) Working load (Vertical 2pcs 2 Point Suspending)(kN/t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impeller Eye Measurement (mm) Cutting Load (kN [tf]) Rope Diameter (phi mm) Length (m) Color Weight (kg) Working load (Vertical 2pcs 2 Point Suspending)(kN/t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 39.9[4.07] 9 1 Yellow-Green 0.6 13.3/1.35 1PC 1 SC0901 06317516 19.99 SGD
In stock
200 39.9[4.07] 9 1.5 Purple 0.73 13.3/1.35 1PC 1 SC0901S5 06317525 22.99 SGD
In stock
200 39.9[4.07] 9 2 Colorlessness 0.86 13.3/1.35 1PC 1 SC0902 06317534 22.99 SGD
In stock
200 39.9[4.07] 9 2.5 Orange 1 13.3/1.35 1PC 1 SC0902S5 06317543 24.99 SGD
In stock
200 39.9[4.07] 9 3 Red 1.13 13.3/1.35 1PC 1 SC0903 06317552 26.99 SGD
In stock
200 39.9[4.07] 9 4 Yellow 1.4 13.3/1.35 1PC 1 SC0904 06317561 26.99 SGD
In stock
200 39.9[4.07] 9 5 Pink 1.67 13.3/1.35 1PC 1 SC0905 06317577 31.99 SGD
In stock
200 39.9[4.07] 9 6 Green 1.94 13.3/1.35 1PC 1 SC0906 06317586 35.99 SGD
In stock
240 71.0[7.24] 12 1 Yellowish green 1.2 23.6/2.40 1PC 1 SC1201 06317595 29.99 SGD
In stock
240 71.0[7.24] 12 1.5 Purple 1.44 23.6/2.40 1PC 1 SC1201S5 06317604 31.99 SGD
In stock
240 71.0[7.24] 12 2 Colorlessness 1.67 23.6/2.40 1PC 1 SC1202 06317613 32.99 SGD
In stock
240 71.0[7.24] 12 2.5 Orange 1.91 23.6/2.40 1PC 1 SC1202S5 06317622 32.99 SGD
In stock
240 71.0[7.24] 12 3 Red 2.15 23.6/2.40 1PC 1 SC1203 06317631 39.99 SGD
In stock
240 71.0[7.24] 12 4 Yellow 2.63 23.6/2.40 1PC 1 SC1204 06317647 41.99 SGD
In stock
240 71.0[7.24] 12 5 Pink 3.11 23.6/2.40 1PC 1 SC1205 06317656 45.99 SGD
In stock
240 71.0[7.24] 12 6 Green 3.6 23.6/2.40 1PC 1 SC1206 06317665 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-07-04 16:40:57
Actually, I made a mistake in sizing (thickness), purchased, I transferred it to a friend, but it was said that it is a good thing.
This review is about item#6317622.
Conveyance
5
From Japan
On 2016-05-14 14:34:25
There is no wire fray, scratches do not stick to the product, and wires are not stuck, so it is safe.
This review is about item#06317552.
Hanging work
5
From Japan
On 2016-05-01 14:36:14
It is safe to prevent slippage
This review is about item#06317595.
In a garage hanging
4
From Japan
On 2012-11-03 21:17:20
I purchased 4 9 mm 4 m objects, but I am very satisfied. When hung on a hook than a thin one, it has a stable shape and it is easy to work. And I can discriminate it from a thing of a different length that I will buy in the future because there is a yellow color at the neck of Ai and I will lend it to my friends with confidence.
This review is about item#06317561.
For steel building
4
From Japan
On 2012-05-04 16:04:46
I think color coding is convenient. Because it is expensive, I use it only for building way, not for daily use.
This review is about item#06317631.

Related Products