Buy more than* S$200* and get FREE SHIPPING

Kondo Standard Shackle, Sb Shackle

3.33 (3)
Caution
Please use below given working load limit When connecting shackles, please connect by Crown (main body R section) In order for the load to join to lengthwise, please use the shackle Installation of the shackle , please do always bolt side at the
Surface Processing
Dip coating
Material
Iron
...see all>
Product Options
ADD TO CART
Mouth Width B (mm) Designation(t) Head Diameter D (phi mm) Hole Diameter d1 (phi mm) Working Load (kN [tf]) Pin Diameter (mm) Length L(mm) Screw Diameter Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Width B (mm) Designation(t) Head Diameter D (phi mm) Hole Diameter d1 (phi mm) Working Load (kN [tf]) Pin Diameter (mm) Length L(mm) Screw Diameter Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 6 17 9 1.96/0.2 8 24 M8 0.04 1PC 1 A006 06707364 6.99 SGD
In stock
14 8 21 11 3.43/0.35 10 32 M10 0.08 1PC 1 A008 06544194 7.99 SGD
In stock
17 10 25 13 5.88/0.6 12 40 M12 0.14 1PC 1 A010 06544203 8.99 SGD
In stock
20 12 32 16 8.82/0.9 15 48 M14 0.28 1PC 1 A012 06544212 10.99 SGD
In stock
24 14 36 18 11.76/1.2 17 56 M16 0.4 1PC 1 A014 06544221 13.99 SGD
In stock
26 16 40 20 14.7/1.5 19 64 M18 0.57 1PC 1 A016 06544237 19.99 SGD
In stock
29 18 45 22 19.6/2 21 72 M20 0.78 1PC 1 A018 06544246 24.99 SGD
In stock
31 20 50 25 24.5/2.5 24 80 M24 1.05 1PC 1 A020 06563681 29.99 SGD
In stock
34 22 55 27 29.4/3 26 88 M24 1.45 1PC 1 A022 06563697 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Lifting heavy objects
1
From Japan
On 2016-05-27 20:53:10
I bought Three Etchings before but I can not use it because the quality is bad, I bought Condo Tec for the first time this time. I will not turn one of the two by hand, another one is too shabby. Although it is dob plated it seems that the female thread part is working after plating .... Because it is troubled if it does not turn around because it rusts it is not good to have a female screw not being plated on the female dog purchased goods? Well it is bad making and it does not turn by hand before rusting .... I'd like it to be properly decided, but what (model) should I buy?
This review is about item#06544237.
Lifting load operation
4
From Japan
On 2015-06-22 14:53:24
I am satisfied with the price. There is no loading work of various weights, I purchase several kinds in addition. I would like to purchase it when I need it in the future.
This review is about item#06707364.
Towing work
5
From Japan
On 2013-05-20 19:19:00
Both size, strength and weight were satisfactory.
This review is about item#06563681.

Related Products